カテゴリ
- 制御機器(23)
- 学童・教育用品(2)
絞り込み
エコロジープロダクト

TWシリーズ パイロットライトΦ22(平形 APW1形 LED)
IDEC(和泉電気)(3件のレビュー)¥1,198~税込¥1,318~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)形状丸保護構造IP65シリーズAPWシリーズ光源LED取付穴径(Φmm)22
LEDパイロットライト
(39件のレビュー)¥999~税込¥1,099~1個当日出荷光源にLEDを用いた商品になります。用途スイッチにつながれた機器の運転状態の確認に形状丸形(金属リング)保護構造IP65防油形温度上昇40K以下光源LED球絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)30.5(+0.5~0)耐寒耐熱温度(℃)-40~70標高(m)2000以下耐衝撃(m/s2)490耐振動10~55Hz、複振幅1.5mm強度(端子部)0.8N・m 15秒間RoHS指令(10物質対応)対応耐温性40℃ 93% 96時間販売区分業務用
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
TWシリーズ パイロットライトΦ22(丸形 LED)
IDEC(和泉電気)(4件のレビュー)¥1,098~税込¥1,208~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)形状丸保護構造IP65光源LED取付穴径(Φmm)22材質(リング)アルミニウム
Φ30シリーズ 照光押ボタンスイッチ (突形 LED) BA9S
IDEC(和泉電気)(5件のレビュー)¥1,798~税込¥1,978~1個当日出荷から32日以内出荷保護構造IP65端子形状ねじ端子照光種別LED受金BA9S
Φ30シリーズ 照光押ボタンスイッチ (突形フルガード付 LED) BA9S
IDEC(和泉電気)(3件のレビュー)¥2,998~税込¥3,298~1個当日出荷から32日以内出荷ボタン形状:丸突形フルガード付。取付穴径:Φ30。LED照光種類照光式保護構造IP65ボタン形状丸(突形フルガード付)端子形状ねじ端子照光種別LED取付穴径(Φmm)30
APシリーズ LED式小形表示灯Φ16(丸突形)
IDEC(和泉電気)(1件のレビュー)¥998~税込¥1,098~1個ほか当日出荷から4日以内出荷形状丸質量(g)約7.5保護構造IP65光源LED絶縁抵抗(MΩ)充電部と非充電部間:100以上(DC500Vメガ)使用周囲温度(℃)-20~55(氷結しないこと)取付穴径(Φmm)16.2(0.2~0)使用周囲湿度45~85%RH(結露しないこと)はんだづけ端子はんだ耐熱260℃.最大(5秒以内)適合電線Φ1.0または0.75mm2max耐電圧(V/min)充電部と非充電部間:1000逆方向電圧(V)100
Φ30 押ボタンスイッチ(平形)
IDEC(和泉電気)(10件のレビュー)¥839~税込¥923~1個当日出荷から15日以内出荷高信頼性かつ豊富なバリエーション。 耐環境性抜群のヘビーデューティータイプ。保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)
TWシリーズ 照光押ボタンスイッチ 突形フルガード付 (LED)モメンタリ形
IDEC(和泉電気)(3件のレビュー)¥2,998~税込¥3,298~1個当日出荷から32日以内出荷ボタン形状:丸突形フルガード付。動作方式:モーメンタリ。取付穴径:Φ22保護構造IP65動作方式モメンタリ照光種別LED
押しボタンスイッチΦ30
(40件のレビュー)¥519~税込¥571~1個当日出荷形状平形ボタン色黒/赤/緑(3色付属)動作特性モメンタリ対応標準品取付穴径(Φmm)30RoHS指令(10物質対応)対応コンタクトユニットHC形材質(リング)金属販売区分業務用
Φ30シリーズ ASLN形 照光セレクタスイッチ (LED) 90°2ノッチ
IDEC(和泉電気)(1件のレビュー)¥2,998~税込¥3,298~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)定格絶縁電圧(V)600ノッチ角度(°)90ノッチ数2定格通電電流(A)10
Φ16 XAシリーズ 非常停止用押ボタンスイッチ
IDEC(和泉電気)¥3,398税込¥3,7381個5日以内出荷から31日以内出荷一体形/照光式タイプ※:パネル奥行き12.6mm(はんだづけ端子)、17.0mm(タブ端子)。ISO13850に対応した照光タイプや小形化かつモニタ接点にも対応。ロボットペンダントや薄型の搬送機器などに適合。分離形/照光式タイプ:パネル奥行き27.9mm(はんだづけ端子)最大4接点の組み合わせが可能。ラウンドフォルムタイプもラインアップ。一体形/照光式は(24V、バッテリ駆動用)をラインアップ。直接開路動作機能(IEC60947-5-5;5.2項、IEC60947-5-1付属書K適合)。セーフティロック機構(IEC60947-5-5;6.2項)。保護構造:IP65、IP67※(IEC60529)、IP69K※(ISO20653)、UL Type 4X※タイプセーフティガード付保護構造IP65(IEC 60529)定格絶縁電圧(V)300(照光部:60)定格通電電流5A絶縁抵抗(MΩ)100~(DC500V)取付穴径(Φmm)16.2接触抵抗(mΩ)~50(初期値)操作力(N)【プッシュロック】10.5、【プルリセット】10保存温度範囲(℃)-45~+80機械的耐久性25万回以上電気的耐久性10万回以上接点材質銀に金・クロスバー接点抵抗負荷【AC_125V】3A、【AC_250V】3A、【DC_125V】0.4A、【DC_250V】0.2A、【DC_30V】2A誘導負荷(A)【AC_125V】1.5A、【AC_250V】1.5A最大取付パネル厚(mm)0.8~4.5(一体形)/ 0.8~3.7(分離形)各種認証IEC/EN60947-5-1, IEC/EN60947-5-5, UL508, CSA C22.2 No.14操作力(N・m)【ターンリセット】0.16ボタンサイズ(mm)Φ29 / 中形IP等級IP65使用湿度範囲(%RH)45~85
SparkFun OpenLog with Headers
SPARKFUN¥6,898税込¥7,5881個25日以内出荷Description。The SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.。The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.。All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.。For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.。Get Started with the SparkFun OpenLog Guide。Features。VCC Input:3.3V-12V(Recommended 3.3V-5V)。Log to low-cost microSD FAT16/32 cards up to 32GB。Simple command interface。Configurable baud rates(up to 115200bps)。Preprogrammed ATmega328 and bootloader。Four SPI pogo pins。Two LEDs indicate writing status。2mA idle, 6mA at maximum recording rate。Pre-soldered Headersアズワン品番67-0422-30
LilyPad ProtoSnap Plus
SPARKFUN¥14,980税込¥16,4781個33日以内出荷Description。The LilyPad ProtoSnap Plus is a sewable electronics prototyping board that you can use to explore circuits and programming, then break apart to make an interactive fabric or wearable project. Programming the ProtoSnap Plus is easy with the free Arduino software you'll need to program the ATmega32U4 on LilyPad USB Plus at the heart of the board. Once you've installed the software, you'll be able to write and upload your own programs to the board, making it do almost anything you want.。At the center of the ProtoSnap Plus is the LilyPad USB Plus microcontroller, pre-wired to a LilyPad board including a LilyPad Light Sensor, LilyPad Buzzer, LilyPad Button Board, four pairs of colored LilyPad LEDs and a LilyPad Slide Switch. Because these components are connected together on the ProtoSnap board, you can test out your project ideas before you sew. The ProtoSnap Plus also includes expansion ports that let you sew your wearables together or use alligator cables to easily connect external sensors and components. After testing out your coding ideas using the attached LilyPad pieces, you can break apart the prototyping board and sew them into your project!。Please be aware that the Lilypad ProtoSnap Plus is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Get Started with the LilyPad ProtoSnap Plus Guideアズワン品番67-0422-45
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら