仕様低抵抗レンジ:接地線導通チェック用、10Ω(0.01Ω分解能)~1000Ω(1Ω分解能)、3レンジ、基本確度:±3%rdg.±2 dgt.、測定電流:200mA以上(6Ω以下のとき)タイプスイッチなしリード適合規格JIS C1302:2018定格電圧(V)DC50、DC125、DC250、DC500、DC1000表示半透過型FSTN液晶、バックライト連続使用時間(時間)20(メーカー規定の条件にて)機能活線警告、自動放電、交流/直流自動判別、コンパレータ、ドロッププルーフ、オートパワーセーブ応答時間コンパレータ判定結果応答時間:約0.8秒(メーカー規定の条件にて)交流/直流電圧0.001(DC)~600V確度4%rdg.抵抗値(MΩ)(DC50V)0.05、(DC125V)0.125、(DC250V)0.25、(DC500V)0.5、(DC1000V)1RoHS指令(10物質対応)対応有効最大表示値(DC50V)100MΩ、(DC125V)250MΩ、(DC250V)500MΩ、(DC500V)2000MΩ、(DC1000V)4000MΩ有効測定範囲【第一有効】0.1MΩ~50MΩ過負荷保護AC660V(10s)