AT-IS130-6GPアライドテレシス10日以内出荷
AT-IS130-6GPは、DINレールに設置可能な、DC電源対応のオールギガのインダストリアル・ギガビット・スイッチです。本製品は、10/100/1000BASE-TのPoEポートを4ポートと、10/100/1000BASE-Tポートを1ポート、さらにSFPスロットを1ポート装備しています。また、SFPスロットに、別売りのSFPモジュールを追加することで100/1000M光ポートの実装が可能です。
質量(g)500ポート数4(RJ-45、PoE-OUT)、1(RJ-45)、1(SFPスロット)、1(アラーム出力端子)適合規格CE、EMI規格(VCCIクラスA、EN55032 Class A、EN61000-6-4)、安全規格(UL62368-1、CSA-C22.2 No.62368-1)、EMS規格(EN55024、EN61000-6-2、EN61000-4-2、EN61000-4-3、EN61000-4-4、EN61000-4-5、EN61000-4-6、EN61000-4-8)、EU RoHS指令寸法(幅W×奥行D×高さH)(mm)30×95×140保管温湿度範囲温度:-40~85℃、湿度:10~95%(結露なきこと)ケーブル非PoE:UTPカテゴリー3以上(10BASE-T)/UTPカテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)、PoE:UTPカテゴリー5以上(10BASE-T)/UTPカテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)、PoE+:UTPエンハンスド・カテゴリー5以上(10BASE-T)/UTPエンハンスド・カテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)動作温度(℃)-40~75動作湿度(%)10~95(結露なきこと)通信速度10Mbps/100Mbps/1000MbpsRoHS指令(10物質対応)対応ポートRJ-45コネクタ、SFPスロット、アラーム出力端子(ノーマリークローズ)