カテゴリ
- バイク部品(14)
- 制御機器(7)
- 物流用品(4)
- 測定用品(4)
- コンプレッサー・空圧機器・ホース(3)
- 家電(2)
- パソコン/周辺機器(2)
- 溶接用品(1)
- 自動車補修部品(1)
- 洗車・清掃(1)
- 切削工具(1)
- 学童・教育用品(1)
- フォークリフト・産機・建機用品(1)
- 作業工具(1)
絞り込み
ブランド
- brembo(7)
- ピカコーポレイション(4)
- SMC(3)
- DAYTONA(デイトナ)(3)
- RS PRO(3)
- Canon(2)
- KSフィルター(2)
- iStorage(2)
- IKURATOOLS(育良精機)(1)
- Wera(1)
- NEC(1)
- ノガ(1)
- ビックツール(1)
- BOSCH(ボッシュ)(1)
- KITACO(1)
- POSH Faith(1)
- APEM(1)
- アライドテレシス(1)
- CHAMELEON FACTORY(1)
- ブランドをもっと見る
エコロジープロダクト
「is1000」の検索結果

放射温度計 GIS1000CN
BOSCH(ボッシュ)¥67,980~税込¥74,778~1台ほか当日出荷から翌日出荷赤外線受信により、物体表面温度を非接触で測定可能。 熱電対プローブ(Kタイプ市販品)による固体・液体温度の接触式測定に対応。 接触温度範囲、放射率リスト拡大。 測定画像データを保存し、スマートフォンやパソコンに転送可能。用途赤外線受信による物体表面温度(放射温度)を非接触式測定、周辺温度・相対湿度の測定に基づく露天温度の算出、熱橋(サーマルブリッジ)・カビ発生の可能性を検出、熱電対プローブ(Kタイプ市販品)による固体・液体温度の接触式測定質量(g)560(乾電池含)使用温度範囲(℃)-10~50測定範囲(℃)(表面温度)-40~1000/(接触温度)-40~1000/(周辺温度)-10~50本体寸法(mm)89×136×214精度(表面温度)-40~-20.1℃:±2.5℃・-20~-0.1℃:±1.5℃・0~+100℃:±1℃・100~-400℃:±1℃・>400℃:±2℃/(相対湿度)<20%:±3・20~60%:±2(20~60)・60~90%:±3/(周辺温度):±1℃連続使用時間(時間)最大約3(単3アルカリ乾電池使用時)距離係数50:1湿度測定範囲0~100%(相対湿度)保管温度範囲(℃)-20~70レーザー635nm/<1mWクラス2測定距離(m)0.1~5
圧力スイッチ IS100
SMC¥9,798税込¥10,7781個9日以内出荷圧力スイッチIS100シリーズは、産業機械、化学プラントなど広い分野で、空気圧の自動圧力制御に利用されます。 圧力調整範囲:0.02~0.1MPa 電気配線: 多様な配線、取出方法が選択可能 機械的寿命:10万回
圧力スイッチ IS10
SMC(1件のレビュー)¥4,998~税込¥5,498~1個当日出荷から9日以内出荷16%軽量化、11%小型化(IS1000比較) 寿命500万回。 モジュラF.R.L.に接続可能。使用流体空気および不活性ガス接続口径1/8接点構成1a周囲温度および使用流体温度(℃)-5~60℃(凍結なきこと)
イオンシャワーマグナム
ビックツール(3件のレビュー)¥29,980税込¥32,9781個当日出荷IS-1000に比べて約120%のイオン発生量と2倍のエア流量で除電効果が増え、除電時間の短縮につながります。 ニッケル水素電池使用で従来の2倍の連続使用時間を実現。メモリー症状が起きにくい為、使用途中での充電可能。 軽量化により疲労感の軽減。使用空気圧力(MPa)0.6連続使用時間(時間)約6充電時間(時間)約2~4適合流体クリーンエアー除電方式直流コロナ放電(±両極型)充電方式ACアダプターのみ危険物の類別非危険物エア流量(L/min)約200
1連はしご スーパーコスモス 1CSM型
ピカコーポレイション(2件のレビュー)¥25,980~税込¥28,578~1台翌日出荷から5日以内出荷軽作業に最適なスタンダードな軽量アルミ製はしごです。 ステップは太くて踏面が広く、安全に作業を行うことができます。 JIS1000形規格品用途電気工事・外壁塗装・内装工事・空調工事・工事現場・工場内等の高所作業に幅広くご使用いただけます。踏ざん踏面幅(mm)42踏ざん間隔(mm)340正面踏ざん有効幅(mm)358
ワイドワットウインカーリレー
POSH Faith(13件のレビュー)¥3,500税込¥3,8501個当日出荷から4日以内出荷ウインカーリレーを交換した際、ウインカーがハザード状態になる事がありますが、これは誤作動ではなく、車体の配線構造によるものです。改善するには別途インジケータースタピライザー(090010-IS)の取付が必要となります。スクーター等では改善出来ない場合もありますので、配線図により配線加工等が必要な場合もあります。
アクティブプローブ TETRISシリーズ
PMK(IWATSU)¥189,800税込¥208,7801式51日以内出荷から65日以内出荷高周波の信号をプローブの低い入力容量C(0.9pF)で高品位に測定できるFET入力プローブ入力容量50Ω入力インピーダンス(Ω)1M//0.9pF最大入力電圧20Vダイナミックレンジ【入力】±8V減衰比10:1
キヤノン純正 AVケーブル
Canon¥1,998税込¥2,1981個当日出荷カメラとテレビを接続するためのAVケーブル。 撮影した画像をテレビで見ることができます。対応機種PowerShotシリーズ:SX430 IS、SX420 IS、SX410 IS、SX610 HS、SX400 IS、SX600 HS、D30、A3500 IS、A2600、A1400、D20、A4000 IS、A3400 IS、A2400 IS、A2300、A810、A3300 IS、A3200 IS、A3100 IS、S90、G11、SX200 IS、SX120 IS、A1100 IS、D10、SX110 IS、E1、A2000 IS、A1000 IS、【IXYシリーズ】210、200、650、190、180、640、170、160、150、130、630、140、120、100F、110F、90F、220F、210F、10S、400F、200F、930 IS、830 IS、510 IS、220 IS、210 IS、3000 IS、920 IS、820 IS、110 IS、95 IS、25 IS
RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
2連はしご プロ 2PRO型
ピカコーポレイション¥199,800~税込¥219,780~1台翌日出荷から9日以内出荷耐久性に優れた業務用2連はしごです。 アルフロジョイント構造で、ねじれやたわみに強く、耐久性に優れています。 ステップは太くて踏面が広く、安全に作業を行うことができます。 伸縮ロープがたるまずないエンドレス機構を採用しています。 JIS1000形規格品用途電気工事・外壁塗装・内装工事・空調工事・工事現場・工場内等の高所作業に幅広くご使用いただけます。踏ざん間隔(mm)340正面踏ざん有効幅(mm)343(上はしご) 374(下はしご)材質アルミ合金最大外径(mm)461支柱径(Φmm)426
2連はしご スーパーコスモス 2CSM型
ピカコーポレイション¥59,980~税込¥65,978~1台翌々日出荷から3日以内出荷軽作業に最適なスタンダードな軽量アルミ製はしごです。 ステップは太くて踏面が広く、安全に作業を行うことができます。 伸縮ロープがたるまないエンドレス機構を採用しています。 JIS1000形規格品用途電気工事・外壁塗装・内装工事・空調工事・工事現場・工場内等の高所作業に幅広くご使用いただけます。最大使用荷重(kg)100踏ざん間隔(mm)340正面踏ざん有効幅(mm)340(上はしご) 358(下はしご)規格軽金属製品協会はしご脚立部会「Aマーク」認定品、製品安全協会(SGマーク)認定品、JIS規格品(1000形)
iStorage NS100Tm (Pentium Gold G7400/16GB/HDD・4TB/Windows Server IoT 2022 for Storage Workgroup Edition/タワー)
NEC¥599,800税込¥659,7801台翌日出荷インテル PentiumプロセッサーGold G7400 (3.7GHz、2C/4T、6 MB)、1x 16GBメモリ(N8102-757 相当)、2x 2TB SATA HDD(N8150-630相当)、3.5型HDDケージ(N8154-139相当)、オンボードRAID、DVD-ROM(N8151-130相当)、250W電源ユニット(N8181-181相当)、Windows Server IoT 2022 for Storage Workgroup Editionをプリインストール
バッテリー 12V/6Ah 90CCA 液注入済
LONG(1件のレビュー)¥3,998税込¥4,3981個4日以内出荷メーカー名:ロングバッテリー。メーカー品番:WTZ6VIS。ロングバッテリーは台湾株式に上場する鉛電池業界では最大手のメーカーで、現在ベトナムホンダではアイドリングストップ機種に純正バッテリーとして採用されております。販売備考:互換 YTX5L-BS YTZ6V YTZ7S 相当 *アイドリングストップ車対応 サイズ(約):113x70x106mm 液入り充電済 ※ご注意:車両によっては車体側ハーネス端子の加工が必要な場合があります。適合情報:。スズキ[SUZUKI] ADDRESS110 [アドレス110] CF11A。スズキ[SUZUKI] ADDRESS V100 [アドレスV100] CA11A/CE11A。ヤマハ[YAMAHA] XT250 SEROW250 [セロー250] 。ヤマハ[YAMAHA] GRAND AXIS100 [グランドアクシス100] 。ヤマハ[YAMAHA] VOX [ボックス] SA31J。ホンダ[HONDA] PCX125 [ピーシーエックス125] -13。ホンダ[HONDA] PCX150 [ピーシーエックス150] -13。ホンダ[HONDA] ZOOMER-X [ズーマーX 110] -15。ホンダ[HONDA] Dunk [ダンク] 。タイプ:アイドリングストップ車対応 液入り充電済。重量[キログラム]:約2.1。電圧[ボルト]:12。備考:【YTZ6V、YTZ7S、YTX5L-BS、YT5L-BS、FTX5L-BS 互換】。特記事項:液入り充電済バッテリーの商品特性上、ご使用の際には必ず補充電を行ってからご使用下さい。バッテリーを満充電しないで使用すると、本来の性能が完全に発揮できないことになります。使用上の注意:・火気を近づけないでください。バッテリーから水素ガスが発生するので、引火爆発の原因となります。・金属工具などで(+)端子と(-)端子を接触(ショート)させないでください。スパークにより引火爆発や火災の原因となります。・二輪自動車のエンジン始動以外に使用しないでください。液漏れや焼損、引火爆発の原因となります。・取扱い方法や危険性を充分に理解していない者(子供など)に触れさせないでください。電解液(希硫酸)により失明や火傷の原因となります。・充電器の使用は正しく行ってください。取扱いを誤ると引火爆発や火災、車両機器の損傷の原因となります。充電器の取扱説明書に従い正しく充電してください。・電解液(希硫酸)の取扱いにご注意ください。体に付着すると失明や、火傷などの原因となります。衣服や機器に付くと損傷する恐れがあります。・取扱い時は保護メガネを着用してください。電解液(希硫酸)により失明や火傷の原因となります。・取扱い時はゴム手袋などの保護手袋を着用してください。電解液(希硫酸)により失明や火傷の原因となります。・充電器は、電源がON(入)の状態でバッテリーに接続しないでください。スパークにより引火爆発や火災の原因となります。・ゴミや埃など排気口が詰まった状態で注液、充電、車両への取付を行わないでください。・充電は風通しの良い所で行い、火気を近づけないでください。引火爆発や火災の原因となります。質量(kg)約2.1備考【YTZ6V、YTZ7S、YTX5L-BS、YT5L-BS、FTX5L-BS互換】タイプアイドリングストップ車対応液入り充電済電圧(V)12バッテリー容量(Ah)6特性液入り充電済バッテリーの商品特性上、ご使用の際には必ず補充電を行ってからご使用下さい。バッテリーを満充電しないで使用すると、本来の性能が完全に発揮できないことになります。
Apem 押しボタンスイッチ モーメンタリ パネルマウント
APEM¥5,898税込¥6,4881個翌々日出荷から7日以内出荷スイッチ動作モーメンタリ装着方式パネルマウントコンタクトのコンフィギュレーション1極オン / オフスイッチ
(Torx)絶縁差替ドライバーブレード(先細)
Wera¥1,598税込¥1,7581本翌々日出荷クラフトフォームコンパクト VDE 67 iS。クラフトフォームコンパクトtハンドル/ブレード交換システム用電気工事用VDEブレード。特別なツールセットなしで短時間で刃を交換できます。IEC 60900に沿って個別に10,000 Vでテストされ、1,000V保証で安全に作業できます。保護絶縁材が内蔵されブレード径が縮小されているため、低い位置にあるネジやスプリングエレメントにも簡単に届き、操作できます。ブラックポイントチップは高いフィッティング精度と腐食から保護します。"Take it easy"色分けシステム: 刃先による色分けとレーザー刻印によるサイズ表示。六角形の転がり防止機能により、ブレードが不意に転がり落ちるのを防ぎます。ブレード後端の丸みを帯びた形状により手のひらがしっかりフィットするため、ブレードを早回しさせることができネジ締め作業を加速させます。用途クラフトフォームビットホルダー7400 電気工事用VDE、837 i RA、827 Ti、817電気工事用VDEに適しています・奥まった箇所や、埋め込まれたネジなどに最適全長(mm)157先端サイズ(TX)25
3連はしご 3CSM型
ピカコーポレイション¥159,800~税込¥175,780~1台3日以内出荷から8日以内出荷スタンダードタイプの3連はしごです。 ステップは太くて踏面が広く、安全に作業を行うことができます。 軽量かつコンパクトに収納でき、全サイズ軽自動車に積載可能! ※車の全長3395mmの場合 JIS1000形規格品用途電気工事・外壁塗装・内装工事・空調工事・工事現場・工場内等の高所作業に幅広くご使用いただけます。最大使用荷重(kg)100踏ざん間隔(mm)340正面踏ざん有効幅(mm)340(上、中はしご)358(下はしご)材質アルミ合金製使用角度(°)75規格JIS規格品、軽金属製品協会はしご脚立部会「Aマーク」認定、SGマーク最大外形寸法(mm)431支柱(mm)412(外寸)JIS規格JISマーク
パワードライブKIT タイプ3(グランドAXIS100/BW'S100)
KITACO(4件のレビュー)¥6,998税込¥7,6981セット3日以内出荷スクーター駆動系パーツの中で変速機能を持つプーリーとスーパードライブフェイスをセットにしたチューニングパーツです。駆動系の性能をフルに引き出すならコレ。主な適合車種グランドAXIS100 5FA全車種、BW'S100 4VP全車種
PAスーパープーリーキット/JOGZR-'99
DAYTONA(デイトナ)¥5,998税込¥6,5981セット3日以内出荷原付2種用(ウエイトローラー付き:グランドAXIS100, BW'S100用)。スーパーハイスピードプーリーの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、ランププレート×1、スライダー×3、ウエイトローラー7.5g×6(外径Φ15×幅12mm)が1パッケージ。付属のウエイトローラーはノーマルマフラー、ノーマルエンジン用です。市販マフラーやビックボアなどに交換されている場合は、車両カスタマイズ状況に合わせて総重量を適切に調整してください。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。※ウエイトローラーは必ずメーカー指定サイズ(外径Φ15×幅12mm)のものを使用してください。グランドAXIS100純正同寸法(外径Φ18×幅12mm)は使用できません。。原付一種用(ウエイトローラー別売り)。スーパーハイスピードプーリー&ランププレートセットの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、プーリーボス×1、ランププレート×1、スライダー×1(スズキ用45435はスペーサー&ワッシャー×各1も付属)が1パッケージ。構成部品はPAスーパーハイスピードプーリー専用設計につき、他のプーリーとの部品互換性はありません。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。
PAスーパープーリーキット/L-DIOZX
DAYTONA(デイトナ)(1件のレビュー)¥6,598税込¥7,2581セット3日以内出荷原付2種用(ウエイトローラー付き:グランドAXIS100, BW'S100用)。スーパーハイスピードプーリーの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、ランププレート×1、スライダー×3、ウエイトローラー7.5g×6(外径Φ15×幅12mm)が1パッケージ。付属のウエイトローラーはノーマルマフラー、ノーマルエンジン用です。市販マフラーやビックボアなどに交換されている場合は、車両カスタマイズ状況に合わせて総重量を適切に調整してください。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。※ウエイトローラーは必ずメーカー指定サイズ(外径Φ15×幅12mm)のものを使用してください。グランドAXIS100純正同寸法(外径Φ18×幅12mm)は使用できません。。原付一種用(ウエイトローラー別売り)。スーパーハイスピードプーリー&ランププレートセットの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、プーリーボス×1、ランププレート×1、スライダー×1(スズキ用45435はスペーサー&ワッシャー×各1も付属)が1パッケージ。構成部品はPAスーパーハイスピードプーリー専用設計につき、他のプーリーとの部品互換性はありません。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。適合車種ライブDIO-ZX('94~'02)〈AF35〉、ZOOMER(FI)(' 07/ 10~)〈AF58〉、ZOOMER(キャブ)('01~'07/9)〈AF58〉、スマートDIO/DX/Z4〈AF56/57/63〉
セリエオロ ブレーキパッド SP 07BB02SP
brembo¥5,898税込¥6,4881個4日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07BB02SP。販売備考:セリエオーロ キャンセル不可商品です。材質[素材]:シンタード。適合車種(リア):【YAMAHA】Tenere 700(19-22)、【Aprilia】750 Dorsoduro Factory(12-13)、Caponord 1200 Rally(15-19)、Caponord 1200 Travel Pack(16-19)、Caponord 1200(13-19)、Dorsoduro 1200 / ABS(11-14)、Dorsoduro 900(18-20)、NA 850 Mana(07)、Pegaso 650 Factory(07-09)、Pegaso 650 Strada(05-09)、Pegaso 650 Trail(06-08)、Pegaso I.E. Tuscany Tibet Raid(04)、Pegaso I.E.(01-04)、Shiver 900(18-20)、SL 750 Shiver / ABS(07-18)、SL 750 Shiver GT / ABS(09-12)、SMV 750 Dorsoduro(08)、SMV 750 Dorsoduro(09-18)、Tuareg 660(22)、【Ducati】1000Sport/S(05-09)、Desert Sled (Scrambler)(17-21)、Monster 797 Plus(17-20)、Monster 797(17-21)、PAUL SMART1000LE(05-08)、Scrambler 1100 Desert X(20)、Scrambler 1100 Pro/Dark Pro(20-23)、Scrambler 1100 Special/Sport(18-19)、Scrambler 1100(18-19)、Scrambler Classic(15-19)、Scrambler CR/CR Cafe Racer(17-20)、Scrambler Desert Sled(17-23)、Scrambler Enduro(15-16)、Scrambler Flat Track Pro(16-16)、Scrambler Full Throttle(15-20)、Scrambler Icon Dark(20-21)、Scrambler Icon(15-21)、Scrambler Mach 2.0(18)、Scrambler NightShift(20-23)、Scrambler SCR(20)、Scrambler Sport Pro(20-23)、Scrambler Street Classic(17-18)、Scrambler Tribute Pro(22-23)、Scrambler Urban Enduro(15-18)、Scrambler Urban Motard(22-23)、Scrambler(17-18)、【BMW】F650/ST(94-00)、F650CS Scarver(02-06)、F650GS ABS(01-07)、F650GS ABS(08-12)、F650GS Dakar/Rallye(01-07)、F650GS(08-12)、F650ST Strada(97-01)、F700GS(13-16)、F750GS(18-21)、F800GS(08-20)、F800GT(13-20)、F800R(09-14)、F800R(15-18)、F800S(06-10)、F800ST Touring(11-12)、F800ST(06-12)、F850GS(18-21)、F900R(20-21)、G310GS(17-21)、G310R(16-21)、G650GS Sertao(12-14)、G650GS(09-15)、G650X challenge(06-07)、G650X country(06-09)、G650X moto(06-07)、R100/7(78-80)、R80/7(79-81)、R850R(03-07)、R850RT With Integral ABS(01-06)、S1000R(13-19)、S1000RR (Hayesキャリパー)(19-21)、S1000RR (Nissinキャリパー)(21-22)、S1000RR(09-18)、【Triumph】Daytona 675 R Triple(13-18)、Daytona 675 Triple(13-18)、Daytona 765 Moto2(20-21)、Street Triple 660 S(17-20)、Street Triple 675 R(13-17)、Street Triple 675 RX(15-16)、Street Triple 675(13-17)、Street Triple 765 R Low(17-18)、Street Triple 765 R(17-20)、Street Triple 765 RS(17-20)、Street Triple 765 S(17-20)、Tiger 850 Sport(21)、Tiger 900 GT/Rally(20-21)、Tiger 900(20-21)、【Husqvarna】570 Nox (01-03)、701 Enduro LR(20)、701 Enduro(16-20)、701 Supermoto(15-20)、CR 125 (96-04)、CR 250 (96-04)、LT 610 (00-02)、Nuda 900 R / ABS(12-13)、Nuda 900(12-13)、SM 125 S 4T(11-13)、SM 125 S Supermotard(99-13)、SM 125 S(09-13)、SM 400 R(02)、SM 450 R(03-04)、SM 450 R(05)、SM 510 R(05)、SM 570 R(01-08)、SM 610 S Supermotard(98-00)、SMR 630 (SM630R)(04-08)、Svartpilen 401(17-20)、Svartpilen 701(18-19)、TC 250 (02-03)、TC 450 (02-03)、TC 510 (02-03)、TC 570 (01-13)、TC 610 (96-13)、TE 125 4T(11-13)、TE 350 (96-13)、TE 400 (01-13)、TE 410 (96-13)、TE 450 (02-10)、TE 510 (02-10)、TE 510 Centennial(04-05)、TE 570 (01-13)、TE 610 Rallye(96-13)、TR 650 Strada / Terra(13)、Vitpilen 401(17-20)、Vitpilen 701(18-20)、WR 125 (96-13)、WR 250 (96-13)、WR 360 (98-13)、WRE 125 (96-13)、【KTM】125 Duke(11-19)、125 EXC Enduro(99-03)、125 EXE(00)、125 LC(99)、125 Sting(99)、125 Super Moto(00-03)、125 SX(96-03)、200 Duke(12-17)、200 EXC Enduro(99-03)、250 Duke(14-15)、250 EXC Enduro 4T(99-03)、250 EXC Enduro(99-03)、250 SX(96-02)、300 EXC Enduro(99-03)、360 MX/SX/XC(96-97)、380 EXC Enduro(99)、380 MX(98)、380 SX(98-02)、380 XC(98-03)、390 Adventure(20)、390 Duke(13-20)、400 EXC Racing(00-03)、400 LC4-E Enduro(99-02)、400 SC(99-00)、400 SX Racing(00-02)、400 SXC Tiainen Replica(99-00)、450 Rally(11-17)、520 EXC Racing/ SX-F Racing(00-02)、525 SX-F Racing(03)、620 LC4 Competition SuperMoto(00-01)、620 LC4 Competition(99-02)、620 LC4 RXC(95)、620 LC4 Supercompetition(01)、625 SC LC4 Supermoto(02-04)、625 SMC(05-06)、625 SXC(03-04)、640 Duke(03-06)、640 LC4 Adventure(05-07)、640 LC4 Adventure(99-04)、640 LC4 Supermoto(03)、640 LC4 Supermoto(04)、640 LC4-E Enduro(99-04)、640 LC4-E Supermoto(99-02)、660 LC4 Rallye(01-03)、660 LC4 SMFactory Replica(02)、660 SMC Supermoto(03)、660 SMC Supermoto(04-07)、690 Duke ABS(12-19)、690 Duke R(10-11)、690 Duke R(14-17)、690 Duke(08-11)、690 Enduro R(09-21)、690 Enduro(08-14)、690 SM(07-11)、690 SMC R(14-20)、690 SMC(08-10)、690 Supermoto R(08-09)、790 Duke(18-20)、890 Duke R(20)、990 Super Duke R(09-13)、990 Super Duke(04-13)、RC 125(14-19)、RC 200(14-19)、RC 250 Upgrade DS(14-15)、RC 250(14-15)、RC 390(14-20)、SC 620 LC4(99-00)、SX 620 LC4(95-99)、SXC 540 Tiainen Replica(99-00)材質シンタード
【互換品】 HDMI-miniHDMI 変換ケーブル 1.4規格 1.5m Canon キャノン HTC-100 対応 通信ケーブル デジタルカメラ 液晶テレビ
メディアカバーマーケット¥999税込¥1,0991本4日以内出荷。 HDMI-miniHDMI変換ケーブル 特徴。。HDMI(オス)to mini HDMI(オス)変換ケーブルです。Mini HDMI端子を持っているカメラ、テレビ、パソコン、モニター、ゲーム機、ノートパソコン、プロジェクター等に接続できます。映像と音声信号ををデジタルで高速伝送するスーパースリムタイプのイーサネット対応ハイスピードHDMIケーブルです。ケーブルは端子の耐摩耗性も強く耐久性があるので使用寿命が長いです。金メッキの端子が経年変化による 信号の劣化が起こりにくいです。受信妨害にも避けられます。高品質なPVC外皮、弾性線材で簡単に切断されなくて絡まりにくいです。HDMI規格1.4対応:1080p(Full HD)と2160p(4K)の高解像度、色深度 48 bit(ディープカラー)の鮮やかで豊かな映像を楽しめます。3DとHDCPも対応しています。【対応機種】。CANON(キヤノン)機種に対応しております。HTC-100の互換品としてご使用ください。※CANON純正品ではございません。【デジタルカメラ】。★IXYシリーズ。1・3。10S・30S・31S。32S・50S・51S。210 IS・220 IS・510 IS。830 IS・930 IS。210F・220F・400F。410F・420F・430F。600F・610F・620F。600F×Samantha Thavasa Petit Choice。DIGITAL 210 IS・DIGITAL 220 IS。DIGITAL 510 IS・DIGITAL 830 IS。★EOS。1D Mark IV・1D X。5D Mark II・5D Mark III。5D Mark IV・5Ds・5Ds R。6D・6D Mark II。7D・7D Mark II。50D・60D・60Da。70D・80D。8000D・9000D。EOS RP・EOS R。EOS M・EOS M2。EOS M3・EOS M10。EOS-1D Mark IV・EOS-1D X。EOS-1D X Mark II。Kiss X3・Kiss X4。Kiss X5・Kiss X6i。Kiss X7・Kiss X7i。Kiss X8i・Kiss X9。Kiss X9i・Kiss X50。Kiss X70・Kiss X80。Kiss X90。★PowerShotシリーズ。S90・S95・S100。S110・S120・S200。SX1 IS・SX20 IS・SX30 IS。SX160 IS・SX200 IS・SX210 IS。SX40 HS・SX50 HS・SX60 HS。SX230 HS・SX260 HS・SX280 HS。SX500 IS・SX510 HS・SX510 IS。SX530 HS。D20・D30。G1 X・G3 X・G11。G12・G15・G16。【ビデオカメラ】。★iVIS。G21・G40・GX10。HF G10・HF G20・HF G40。HF M31・HF M32・HF M41。HF M43・HF M51・HF M52。HF R10・HF R11・HF R21。HF R31・HF R32・HF R41。HF R42・HF R52・HF R62。HF R72・HF R82・HF R700。HF R800。HF S10・HF S11・HF S21。HF10・HF11・HF20。HF21・HF100。HG10・HG21。★その他。mini X。mini。など。すべての対応機種を記載できていない場合がございます。色ブラックケーブル長(m)1.5コネクタ形状HDMI(タイプA)オス 19ピン-ミニHDMI端子(タイプC)オス 19ピンプラグ金メッキケーブル種類スタンダードケーブルタイプHDMI(オス)to mini HDMI(オス)変換ケーブル変換タイプオス-オス
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ
RS PRO¥399税込¥4391個7日以内出荷RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
セリエオロ ブレーキパッド RC 07GR99RC
brembo¥11,980税込¥13,1781個7日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07GR99RC。販売備考:セリエオーロ 受注発注商品です。キャンセル不可となります。適合車種(フロント):【HONDA】CBR1000RR-R FIREBLADE(20-22)。 適合車種(ダブルディスクフロント):【BMW】M1000RR(21-23)、S1000RR (Nissinキャリパー)(21-22)
iStorage 1TB diskAshur Pro2 HDD
iStorage¥72,980税込¥80,2781個7日以内出荷仕様モデル:diskAshur PRO2●容量:1 TB●寸法:84 x 20 x 124mm●重量:225g●長さ:84mm●幅:20mm●高さ:124mm●FIPS 140-2レベル3、NCSC CPA、Common Criteria、NLNCSAの認定が受けられる設計. iStorage diskAshur PRO2. 非常に安全性が高い、PIN認証のdiskAshur PRO2ポータブルUSB 3.1ハードドライブは、リアルタイムAES-XTS 256ビットハードウェア暗号化機能を搭載し、ソフトウェア不要の設計で、超高速データ転送速度を実現しています。diskAshur PRO2には使いやすいデザインのキーパッドが用意されており、自分だけの7-15桁のPINを使用してドライブに安全にアクセス可能で、セットアップや操作にソフトウェアは不要です。. USB 3.1暗号化ポータブルハードドライブ AES-XTS 256ビットハードウェア暗号化 - ソフトウェア不要 OSやプラットフォームに非依存 EDGEテクノロジー採用. 独自の自己破壊PINを使用して、事前にdiskAshur PRO2にプログラムを組み込むことができます。このPINにより、実装の完了時に暗号化キー、すべてのPIN、及びデータがすぐに削除され、暗号化キーが作成されます。. オペレーティングシステム: MS Windows、macOS、Linux、Android、Chrome、Thin Client、Zero Clent、組み込みシステムRoHS指令(10物質対応)対応
ヒルシュマン マルチメータ用 テストプローブキット, 1m
Hirschmann Test & Measurement¥5,598税込¥6,1581個7日以内出荷仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe.RoHS指令(10物質対応)対応
非接触電圧検出器 RS PRO(167645)
RS PRO¥6,998税込¥7,6981個7日以内出荷仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.適合規格CAT III 1000 V
PAスーパープーリーキット/JOGZR'00
DAYTONA(デイトナ)(1件のレビュー)¥5,998税込¥6,5981セット8日以内出荷原付2種用(ウエイトローラー付き:グランドAXIS100, BW'S100用)。スーパーハイスピードプーリーの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、ランププレート×1、スライダー×3、ウエイトローラー7.5g×6(外径Φ15×幅12mm)が1パッケージ。付属のウエイトローラーはノーマルマフラー、ノーマルエンジン用です。市販マフラーやビックボアなどに交換されている場合は、車両カスタマイズ状況に合わせて総重量を適切に調整してください。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。※ウエイトローラーは必ずメーカー指定サイズ(外径Φ15×幅12mm)のものを使用してください。グランドAXIS100純正同寸法(外径Φ18×幅12mm)は使用できません。。原付一種用(ウエイトローラー別売り)。スーパーハイスピードプーリー&ランププレートセットの加速特性、最高速性能を更に進化させたPAスーパーハイスピードプーリーキット。プーリー本体×1、プーリーボス×1、ランププレート×1、スライダー×1(スズキ用45435はスペーサー&ワッシャー×各1も付属)が1パッケージ。構成部品はPAスーパーハイスピードプーリー専用設計につき、他のプーリーとの部品互換性はありません。車種毎のウエイトローラーセッティングの目安は適合表を参照してください。主な適合車種JOG 2003-2007年式:5SU-1、2、3、4に適合
パフォーマンスオイルポンプ 110-130
CHAMELEON FACTORY¥7,798税込¥8,5781個8日以内出荷2サイクルエンジンOILが増量供給出来る強化OILポンプです。AXIS90系/グランドAXIS系ボアアップ車/GTマシン(公道最速チューン車)に便利なアイテム。ボアアップ車用の強化大容量ポンプKITです。馬力を上げる為にボアアップ/ストロークUP等をした場合どうしてもレース用混合ガソリン仕様と違い「2サイクルOILの供給」に大きな問題を抱えていました。排気量が大きくなった分絶対にOILも増量させないと焼きつき等のトラブルは避けられません。しかしノーマルのOILポンプはたとえワイヤーを引っ張ってもOILポンプが持っている吐出量以上はOILが送られず「ただ早い段階にOILポンプが全開になるだけ」と言う事になり、結果不足する分のOILをガソリンタンクに入れて薄い混合ガソリンとOILポンプからのOILでまかなっているのが現実でした。 そこで純粋に吐出量の多い「大容量OILポンプ」を開発しました。ボアアップしたマシンに取り付けるとオイル吐出量が増えますから、排気量UPによるOIL供給不足を補えます。 もちろんわずらわしい「ガソリンタンク内に不足する分のOILを入れる」と言う事ももう必要ありません。GTマシン待望の大容量のOILポンプです。 車種はAXIS90系のボアアップ車100cc~110cc用とそれより大きなグランドAXIS100系対応の110cc~130cc用の二種類です。 AXIS90系にボア/ストロークUPした排気量120ccクラスのマシンには110cc~130cc用が使用出来ます。 YAMAHA系の2サイクル主力エンジン専用で、純正同様にカムによる増減式ですので、ワイヤーのセットUPである程度の吐出量セッティングも可能です。 もちろんボア/ストロークUP車どちらにもOK!ノーマルと同様の取り付け方でOKの完全ボルトON設計です。
AT-IS130-6GP
アライドテレシス¥64,980税込¥71,4781個10日以内出荷AT-IS130-6GPは、DINレールに設置可能な、DC電源対応のオールギガのインダストリアル・ギガビット・スイッチです。本製品は、10/100/1000BASE-TのPoEポートを4ポートと、10/100/1000BASE-Tポートを1ポート、さらにSFPスロットを1ポート装備しています。また、SFPスロットに、別売りのSFPモジュールを追加することで100/1000M光ポートの実装が可能です。質量(g)500ポート数4(RJ-45、PoE-OUT)、1(RJ-45)、1(SFPスロット)、1(アラーム出力端子)適合規格CE、EMI規格(VCCIクラスA、EN55032 Class A、EN61000-6-4)、安全規格(UL62368-1、CSA-C22.2 No.62368-1)、EMS規格(EN55024、EN61000-6-2、EN61000-4-2、EN61000-4-3、EN61000-4-4、EN61000-4-5、EN61000-4-6、EN61000-4-8)、EU RoHS指令寸法(幅W×奥行D×高さH)(mm)30×95×140保管温湿度範囲温度:-40~85℃、湿度:10~95%(結露なきこと)ケーブル非PoE:UTPカテゴリー3以上(10BASE-T)/UTPカテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)、PoE:UTPカテゴリー5以上(10BASE-T)/UTPカテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)、PoE+:UTPエンハンスド・カテゴリー5以上(10BASE-T)/UTPエンハンスド・カテゴリー5以上(100BASE-TX)/UTPエンハンスド・カテゴリー5以上(1000BASE-T)動作温度(℃)-40~75動作湿度(%)10~95(結露なきこと)通信速度10Mbps/100Mbps/1000MbpsRoHS指令(10物質対応)対応ポートRJ-45コネクタ、SFPスロット、アラーム出力端子(ノーマリークローズ)
スマートセンサー WISE-S100(スタックライト取り付け用)
Advantech(アドバンテック)¥21,980税込¥24,1781個17日以内出荷WISE-S100 は、さまざまなスタックライトに簡単に取り付けられるスマート監視センサー。WISE-4000ワイヤレス I/Oと連携することで、機械停止なしで OEE を遠隔確認でき、生産性と稼働効率を向上させる。Wi-Fi 2.4G に加え、LoRaWAN や SUB-G などの LPWAN 通信にも対応し、広いカバレッジと低干渉で多様な現場環境に適合する。現場の環境に左右されにくく、さまざまな設備に導入可能。------------------------------------------------------------------------------------------。・警告灯の総合設備効率(OEE)モニタリングセンサ。・RS-485Modbusデータを直接出力可能。・RS-485対応の無線・有線I/Oソリューションとペアリング可能。------------------------------------------------------------------------------------------センサー8動作温度(℃)-25~70RoHS指令(10物質対応)対応
Grove - Mouse Encoder
Seeed Studio¥1,998税込¥2,1981個33日以内出荷Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12アズワン品番67-0461-84
セリエオロ ブレーキパッド SA 07GR99SA
brembo¥5,998税込¥6,5981個32日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07GR99SA。販売備考:セリエオロ 受注発注商品です。キャンセル不可となります。適合車種(フロント):【HONDA】CBR1000RR-R FIREBLADE(20-22)。 適合車種(ダブルディスクフロント):【BMW】M1000RR(21-23)、S1000RR (Nissinキャリパー)(21-22)
セリエオロ ブレーキパッド SD 07BB02SD
brembo¥4,598税込¥5,0581個32日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07BB02SD。販売備考:セリエオーロ 受注発注商品です。キャンセル不可となります。適合車種(リア):【YAMAHA】Tenere 700(19-22)、【Aprilia】750 Dorsoduro Factory(12-13)、Caponord 1200 Rally(15-19)、Caponord 1200 Travel Pack(16-19)、Caponord 1200(13-19)、Dorsoduro 1200 / ABS(11-14)、Dorsoduro 900(18-20)、NA 850 Mana(07)、Pegaso 650 Factory(07-09)、Pegaso 650 Strada(05-09)、Pegaso 650 Trail(06-08)、Pegaso I.E. Tuscany Tibet Raid(04)、Pegaso I.E.(01-04)、Shiver 900(18-20)、SL 750 Shiver / ABS(07-18)、SL 750 Shiver GT / ABS(09-12)、SMV 750 Dorsoduro(08)、SMV 750 Dorsoduro(09-18)、Tuareg 660(22)、【Ducati】1000Sport/S(05-09)、Desert Sled (Scrambler)(17-21)、Monster 797 Plus(17-20)、Monster 797(17-21)、PAUL SMART1000LE(05-08)、Scrambler 1100 Desert X(20)、Scrambler 1100 Pro/Dark Pro(20-23)、Scrambler 1100 Special/Sport(18-19)、Scrambler 1100(18-19)、Scrambler Classic(15-19)、Scrambler CR/CR Cafe Racer(17-20)、Scrambler Desert Sled(17-23)、Scrambler Enduro(15-16)、Scrambler Flat Track Pro(16-16)、Scrambler Full Throttle(15-20)、Scrambler Icon Dark(20-21)、Scrambler Icon(15-21)、Scrambler Mach 2.0(18)、Scrambler NightShift(20-23)、Scrambler SCR(20)、Scrambler Sport Pro(20-23)、Scrambler Street Classic(17-18)、Scrambler Tribute Pro(22-23)、Scrambler Urban Enduro(15-18)、Scrambler Urban Motard(22-23)、Scrambler(17-18)、【BMW】F650/ST(94-00)、F650CS Scarver(02-06)、F650GS ABS(01-07)、F650GS ABS(08-12)、F650GS Dakar/Rallye(01-07)、F650GS(08-12)、F650ST Strada(97-01)、F700GS(13-16)、F750GS(18-21)、F800GS(08-20)、F800GT(13-20)、F800R(09-14)、F800R(15-18)、F800S(06-10)、F800ST Touring(11-12)、F800ST(06-12)、F850GS(18-21)、F900R(20-21)、G310GS(17-21)、G310R(16-21)、G650GS Sertao(12-14)、G650GS(09-15)、G650X challenge(06-07)、G650X country(06-09)、G650X moto(06-07)、R100/7(78-80)、R80/7(79-81)、R850R(03-07)、R850RT With Integral ABS(01-06)、S1000R(13-19)、S1000RR (Hayesキャリパー)(19-21)、S1000RR (Nissinキャリパー)(21-22)、S1000RR(09-18)、【Triumph】Daytona 675 R Triple(13-18)、Daytona 675 Triple(13-18)、Daytona 765 Moto2(20-21)、Street Triple 660 S(17-20)、Street Triple 675 R(13-17)、Street Triple 675 RX(15-16)、Street Triple 675(13-17)、Street Triple 765 R Low(17-18)、Street Triple 765 R(17-20)、Street Triple 765 RS(17-20)、Street Triple 765 S(17-20)、Tiger 850 Sport(21)、Tiger 900 GT/Rally(20-21)、Tiger 900(20-21)、【Husqvarna】570 Nox (01-03)、701 Enduro LR(20)、701 Enduro(16-20)、701 Supermoto(15-20)、CR 125 (96-04)、CR 250 (96-04)、LT 610 (00-02)、Nuda 900 R / ABS(12-13)、Nuda 900(12-13)、SM 125 S 4T(11-13)、SM 125 S Supermotard(99-13)、SM 125 S(09-13)、SM 400 R(02)、SM 450 R(03-04)、SM 450 R(05)、SM 510 R(05)、SM 570 R(01-08)、SM 610 S Supermotard(98-00)、SMR 630 (SM630R)(04-08)、Svartpilen 401(17-20)、Svartpilen 701(18-19)、TC 250 (02-03)、TC 450 (02-03)、TC 510 (02-03)、TC 570 (01-13)、TC 610 (96-13)、TE 125 4T(11-13)、TE 350 (96-13)、TE 400 (01-13)、TE 410 (96-13)、TE 450 (02-10)、TE 510 (02-10)、TE 510 Centennial(04-05)、TE 570 (01-13)、TE 610 Rallye(96-13)、TR 650 Strada / Terra(13)、Vitpilen 401(17-20)、Vitpilen 701(18-20)、WR 125 (96-13)、WR 250 (96-13)、WR 360 (98-13)、WRE 125 (96-13)、【KTM】125 Duke(11-19)、125 EXC Enduro(99-03)、125 EXE(00)、125 LC(99)、125 Sting(99)、125 Super Moto(00-03)、125 SX(96-03)、200 Duke(12-17)、200 EXC Enduro(99-03)、250 Duke(14-15)、250 EXC Enduro 4T(99-03)、250 EXC Enduro(99-03)、250 SX(96-02)、300 EXC Enduro(99-03)、360 MX/SX/XC(96-97)、380 EXC Enduro(99)、380 MX(98)、380 SX(98-02)、380 XC(98-03)、390 Adventure(20)、390 Duke(13-20)、400 EXC Racing(00-03)、400 LC4-E Enduro(99-02)、400 SC(99-00)、400 SX Racing(00-02)、400 SXC Tiainen Replica(99-00)、450 Rally(11-17)、520 EXC Racing/ SX-F Racing(00-02)、525 SX-F Racing(03)、620 LC4 Competition SuperMoto(00-01)、620 LC4 Competition(99-02)、620 LC4 RXC(95)、620 LC4 Supercompetition(01)、625 SC LC4 Supermoto(02-04)、625 SMC(05-06)、625 SXC(03-04)、640 Duke(03-06)、640 LC4 Adventure(05-07)、640 LC4 Adventure(99-04)、640 LC4 Supermoto(03)、640 LC4 Supermoto(04)、640 LC4-E Enduro(99-04)、640 LC4-E Supermoto(99-02)、660 LC4 Rallye(01-03)、660 LC4 SMFactory Replica(02)、660 SMC Supermoto(03)、660 SMC Supermoto(04-07)、690 Duke ABS(12-19)、690 Duke R(10-11)、690 Duke R(14-17)、690 Duke(08-11)、690 Enduro R(09-21)、690 Enduro(08-14)、690 SM(07-11)、690 SMC R(14-20)、690 SMC(08-10)、690 Supermoto R(08-09)、790 Duke(18-20)、890 Duke R(20)、990 Super Duke R(09-13)、990 Super Duke(04-13)、RC 125(14-19)、RC 200(14-19)、RC 250 Upgrade DS(14-15)、RC 250(14-15)、RC 390(14-20)、SC 620 LC4(99-00)、SX 620 LC4(95-99)、SXC 540 Tiainen Replica(99-00)