カテゴリ
- 物流用品(1)
- メカニカル部品(1)
- 測定用品(1)
- 学童・教育用品(1)
絞り込み
「joman」の検索結果

バンジョー/マンドリン用カポタスト
D'Addario¥4,098税込¥4,5081個5日以内出荷PW-CP-11 NS Banjo/Mandolin は、D'Addario/Planet Waves のバンジョー/マンドリン専用カポタスト。ナロー幅指板に最適化された設計とマイクロ・テンションアジャスターにより、均一な弦圧と高いチューニング安定性を実現する軽量アルミモデルのブラックカラー仕様。 。・バンジョー/マンドリン専用のナロー幅設計で細い指板にフィット。・マイクロ・テンションアジャスター搭載で弦圧を最適化し、チューニングの狂いを抑制。・超軽量アルミニウム製でネックへの負担が少ない。・片手で素早く着脱できるスリムなデザイン。・スチール弦バンジョー/マンドリンに最適。・落ち着いたブラックカラーでステージにも馴染む外観。・品名:PW-CP-11 NS Banjo/Mandolin。・ブランド:D'Addario(Planet Waves)。・カテゴリ:カポタスト(バンジョー/マンドリン用)。・用途:バンジョー/マンドリンの演奏補助、ライブ、レコーディング。・特徴:ナロー幅専用設計、軽量アルミ、テンション調整機構、片手着脱。・カラー:Black(ブラック)。・JANコード:0019954990770
ポリウレタン 丸ベルト RS PRO
RS PRO¥14,980税込¥16,4781個7日以内出荷RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
リギンスクリュー RS PRO ジョー / ジョー M5
RS PRO¥6,698税込¥7,3681個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm