40W出力、2台のデバイスを同時に急速充電します。スマートチップとデュアルポート独立配電でデバイスを保護します。PD3.0、QC3.0、サムスンAFC、ファーウェイFCP急速充電プロトコルをサポートしています。複数の保護機能により安全に充電します。
付属品1m USB-C to USB-Cケーブル、マニュアル、保証書材質PC耐火材料色ブラック出力PD-1出力:5V=3A、9V=2.22A、12V=1.67A、20WPD-2出力:5V=3A、9V=2.22A、12V=1.67A、20W最大出力(W)40ケーブル長(m)1本体寸法(mm)約52.5 ×30×47本体質量(g)約86入力AC 100-240V~50/60Hz、0.8A(Max)USBポート数USB-C×2RoHS指令(10物質対応)対応