Jackery Solar Generator 600 New ポータブル電源セットJackery(ジャクリ)3日以内出荷
Jackeryポータブル電源600Newとソーラーパネルのセット品。ポータブル電源600Newは中容量タイプのポータブル電源で、アウトドアや防災、日常使いに最適なバランス設計が魅力です。 。容量は640Wh、定格出力は500Wで、電気毛布なら約20時間、小型冷蔵庫やテレビなども安定して稼働可能。A4サイズより小さいコンパクト設計で、重さは約6.4kgと軽量。女性でも片手で持ち運べるため、キャンプや車中泊、停電時の備えにもぴったりです。 。バッテリーには高耐久なリン酸鉄リチウムイオン(LFP)を採用し、充電サイクル6,000回、毎日使っても約10年持続する長寿命設計。さらに、UPS機能(0.01秒で給電切替)やパススルー機能も搭載しており、停電時でも安心して使用できます。充電は最速1.7時間で完了し、ACコンセントやソーラーパネル(最大200W)によるハイブリッド充電にも対応。雷サージ保護や省エネモードなど、安全性と使いやすさも充実しています。初めてのポータブル電源としても、サブ電源としてもおすすめの一台です。
仕様サイクル数(回):6000温度(℃)充電:-20~45定格出力(W)500(瞬間最大1000定格容量20Ah/32V DC (640Wh)保存温度(℃)1ヶ月 ー20~45、3ヶ月 0~45、1年 0~25バッテリーLiFePO4(リン酸鉄リチウムイオン電池)充電時間AC充電(コンセント)・・1.7時間、シガーソケット充電・・7.5時間、ソーラーパネル入力100W・・8.5時間、ソーラーパネル入力200W・・3.8時間、ハイブリッド充電(AC+ソーラー充電)・・1.1時間動作温度(℃)ポータブル電源:ー20~45 ソーラーパネル:ー20~65RoHS指令(10物質対応)対応入力ポートAC入力(コンセント)・・100V-120V ~50Hz/60Hz, 最大15A, 最大550W±50W、DC入力・・PV 16V-60V=10.5A, 最大200W、シガーソゲット・・11V-16V=電流制限8A出力ポートAC出力・・2×AC出力:100V ~ 50Hz/60Hz, 2ポート合計500W (瞬間最大1000W)。パススルー充電AC出力:100V ~ 50Hz/60Hz, 最大500W、シガーソケット出力・・12V=最大10A、USB-A出力・・5-6V=3A, 6-9V=2A, 9-12V=1.5A, 最大18W、USB-C出力・・USB-C1出力:5V=3A, 9V=3A, 12V=3A, 15V=3A, 20V=5A, 最大100W USB-C2出力:5V=3A, 9V=3A, 12V=2.5A, 15V=2A, 20V=1.5A, 最大30W