DIN48×48小型ボディに見やすい2色の大型LED表示と充実した機能を集約したプリセットカウンタ。
予報出力値を設定することで、予報出力、プリセット出力の2段の出力が設定できます。
仕様外部リセット:最小信号幅5ms小数点:任意桁に点灯可キープロテクト:任意キー設定可種別プリセット取付方式埋め込み取り付け専用(端子台接続)保護構造IP65(前面パネルのみ)出力24V100mA/耐圧35V/残り電圧1.5V以下入力電圧(V)L/0~3、H/7~30文字高(mm)7設定方式1段設定・予報出力付停電記憶EEPROM書換回数10万回以上記憶時間/10年間保存温度(℃)-20~+70(ただし氷結はしないこと)応答時間計数禁止入力/(オンディレー・オフディレー)0.1ms外部リセット入力/(オンディレー・オフディレー)5ms以下出力接点無接点出力/NPNオープンコレクタ出力接点出力/1トランスファ (1c)接点使用周囲温度(℃)-10~+50寿命(接点出力)10万回以上/AC220V2A、20万回以上/AC220V0.5A、20万回以上/DC30V0.5A計数入力(速度)30Hz/200Hz/1kHz/10kHz切り替え出力時間10~9990ms(10ms毎)動作時間(ms)(停電時入力ゲート)20~500(停電復帰入力ゲート)50~500出力モードワンショット/保持/一致モード応答性(計数禁止入力)100μs以下(自動リセット)100μs以下(手動リセット)0.1s以下接点容量AC220V2A(抵抗負荷)AC220V0.5A(cosΦ=0.4)DC30V0.5A(L/R=7ms)トランジスタ出力耐電圧35V以下/電流100mA以下/残り電圧2V以下