カテゴリ
- 安全靴・作業靴(9)
- 作業用スニーカー/シューズ(1)
- 自転車部品(7)
- ヘッドライト・フロント用ライト(2)
- カー用品(1)
- 自動車用安全用品(1)
- バイク純正部品(66)
- 学童・教育用品(55)
- 科学研究・開発用品(34)
- 建築金物(23)
- 制御機器(22)
- 電気材料(20)
- メカニカル部品(18)
- 医療(11)
- バイク部品(10)
- 測定用品(8)
- 安全保護具(8)
- 作業服(7)
- 事務用品(7)
- 整備工具・ウェア・ツーリング用品(6)
- 自動車純正部品(6)
- 切削工具(5)
- トラック純正部品(5)
- 機構部品(4)
- 印刷用紙/インク/印刷機(4)
- パソコン/周辺機器(4)
- 店舗什器・備品(3)
- 農業・園芸資材(3)
- 物流用品(2)
- 空調・照明・電設資材(2)
- オフィス家具(2)
- トラック用品・パーツ(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- 保管用品(1)
- 卓上消耗品(1)
- 清掃用品(1)
- 船舶用品・漁業資材(1)
- 安全用品(1)
- 防犯用品(1)
- 救急・衛生(1)
- 整備工具・収納(1)
- バッテリー・電装(1)
- 自転車整備工具・アクセサリー(1)
- 家電(1)
- 食品・飲料(1)
- 作業工具(1)
絞り込み
ブランド
- キーン(1)
- CATEYE(キャットアイ)(2)
- カーメイト(1)
- BAUHAUS(マツ六)(8)
- D'Addario(6)
- LAMP(スガツネ工業)(6)
- MAZDA(マツダ)(6)
- Merck(メルクミリポア)(33)
- MICHELIN(ミシュラン)(5)
- NSK(日本精工)(8)
- RS PRO(62)
- Seeed Studio(6)
- SKF(日本エスケイエフ)(7)
- SPARKFUN(43)
- ケナメタル(5)
- コロプラスト(10)
- ヘミングス(8)
- ホンダ(67)
- 三菱ふそう(5)
- ブランドをもっと見る
エコロジープロダクト

キャットアイライト KEEN HLEL370
CATEYE(キャットアイ)¥2,998税込¥3,2981個当日出荷まぶしさに配慮した上カット配光ライト。 ISO配光に対応した約25ルクスの明るさ。 周囲へのまぶしさに配慮した上カット配光。 地面を幅広く照らす配光。 バッテリーの寿命わかるバッテリーインジケータ搭載。 モードメモリー機能により消灯時のモードで点灯開始。付属品単4形乾電池×3本色ブラック質量(g)約66(本体・乾電池)本体寸法(mm)約34×38×85.5連続使用時間(時間)ハイ:約3、ロー:約10、点滅:約50機能バッテリーインジケータ、モードメモリー機能使用電池単4形乾電池×3本(アルカリ乾電池推奨)光度(cd)2500明るさ(Lm)ハイ:50、ロー:35、点滅:50発電方式電池式電球の種類ホワイト色LED×1個
KEEN キーン
CATEYE(キャットアイ)(2件のレビュー)¥2,698税込¥2,9681個5日以内出荷ISO配光に対応した約25ルクスの明るさ 周囲へのまぶしさに配慮した上カット配光 路面を幅広く照らす配光 バッテリーの寿命がわかるバッテリーインジケータ搭載 モードメモリー機能により消灯時のモードで点灯開始寸法(mm)34×38×85.5色ブラック質量(g)66 (本体・乾電池のみ)使用電池単4形乾電池 3本(アルカリ乾電池推奨)[二次電池(充電式電池)は、使用しないでください]ライト種類LED 1個アズワン品番64-9546-04使用時間(時間)ハイ:約3(50ルーメン) 2500カンデラ、ロー:約10(35ルーメン)、点滅:約50(50ルーメン)
アルミ先芯入り防水ワークブーツ サンノゼ シックス ウォータープルーフ
キーン¥26,980税込¥29,6781足当日出荷から9日以内出荷安全機能と防止機能を備えた伝統のモックトゥデザインのワークブーツです。KEEN独自の防水透湿素材《KEEN.DRY》を採用しています。誤って通電中の配電回路に接触してしまった際に、補助的なプロテクト性を発揮するELECTRICAL HAZARD(EH)もしくはELECTRIC SHOCK RESISTANT(ESR)を搭載しています。アルミニウム製の左右非対称セーフティトゥ。スチール製のものより30%軽く、すっきりとした外観を実現しています。用途大工仕事。躯体工事。建築。造園。軽工業。トラックドライバー材質先芯:アルミニウム色カスケードブラウン/ブラック材質(アッパー)レザー足幅レギュラー靴タイプブーツ
自動調心玉軸受 円筒穴 1200番台
NSK(日本精工)(12件のレビュー)¥939~税込¥1,033~1個当日出荷から5日以内出荷内輪は2列の軌道をもち、外輪の軌道は球面をなしている。球面の曲率中心は軸受中心と一致しているので、内輪、玉及び保持器は外輪に対して自由に傾くことができる。軸やハウジングの加工誤差や、取付不良などによって生じる軸心の狂いは、自動的に調整される。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心玉軸受軌道輪列数複列転動体材質高炭素クロム軸受鋼
自動調心ころ軸受 円筒穴 22200番台
NSK(日本精工)(6件のレビュー)¥7,298~税込¥8,028~1個当日出荷から6日以内出荷2列の軌道をもつ内輪と、軌道が球面の外輪との間に、転動面がたる形のころを組み込んだ軸受けであります。外輪軌道面の曲率中心は、軸受中心と一致していますので、自動調心玉軸受と同様に調心性があります。したがって、軸やハウジングのたわみがある場合又は軸心の不一致がある場合には、自動的に調整され、軸受に無理な力が加わりません。自動調心ころ軸受は、ラジアル荷重及び両方向のアキシアル荷重を負荷することができます。ラジアル負荷能力が大きく、重荷重、衝撃荷重のかかる用途に適しています。保持器には、鋼板打抜き保持器などが用いられます。軌道輪形状自動調心ころ軸受
ルミナスライト 後付け延長用継ぎ足しポール2本セット
Luminous(ルミナス)(3件のレビュー)¥1,073~税込¥1,180~1箱ほか当日出荷から5日以内出荷お手持ちのラックの高さ延長用に。 ジョイントパーツ付き材質スチール(クロームメッキ)、クリアコーティング(防錆処理加工)ポール径(Φmm)19
自動調心玉軸受 円筒穴 2200番台
NSK(日本精工)(2件のレビュー)¥649~税込¥714~1個当日出荷内輪は2列の軌道をもち、外輪の軌道は球面をなしている。球面の曲率中心は軸受中心と一致しているので、内輪、玉及び保持器は外輪に対して自由に傾くことができる。軸やハウジングの加工誤差や、取付不良などによって生じる軸心の狂いは、自動的に調整される。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心玉軸受軌道輪列数複列転動体材質高炭素クロム軸受鋼
建築用すみつけ鉛筆(赤)
タジマツール(TJMデザイン)(1件のレビュー)¥829税込¥9121箱(6本)当日出荷日照や時間や水分で変色したり流れたりしない発色のいい赤色顔料、油性ワックスで硬めに仕上げました。 筆記線が細く色が強く、マーキングに最適。仕様硬質あか製品質量(g)33(1函)主な用途建築用芯色赤商品タイプ本体繰り返し・詰め替え対応


防炎腰前掛けエプロン MD008
Max Dyna¥2,798税込¥3,0781枚当日出荷から4日以内出荷溶接現場はもちろん、使うシーンを選ばないカジュアル仕様の防炎腰前掛けエプロンサイズF幅(cm)80混率(%)綿100丈(cm)50
締付円盤 KD-703
LAMP(スガツネ工業)(5件のレビュー)¥91税込¥1001個当日出荷ドライバー1本で締結でき、家具の組立が簡単に可能です。材質亜鉛合金(ZDC)材質/仕上亜鉛合金/素地質量(g)11.6仕上素地
締付円盤用シャフト KD-601型
LAMP(スガツネ工業)¥67~税込¥74~1個当日出荷KD-703用のシャフトです。用途M4・M6用材質鋼材質/仕上鋼/有色クロメート処理質量(g)8.5仕上有色クロメート処理
自動調心玉軸受 円筒穴 1300番台
NSK(日本精工)(2件のレビュー)¥1,198~税込¥1,318~1個当日出荷から4日以内出荷内輪は2列の軌道をもち、外輪の軌道は球面をなしている。球面の曲率中心は軸受中心と一致しているので、内輪、玉及び保持器は外輪に対して自由に傾くことができる。軸やハウジングの加工誤差や、取付不良などによって生じる軸心の狂いは、自動的に調整される。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心玉軸受軌道輪列数複列転動体材質高炭素クロム軸受鋼


防炎胸前掛けエプロン MD007
Max Dyna¥2,998税込¥3,2981枚当日出荷から4日以内出荷溶接現場はもちろん、使うシーンを選ばないカジュアル仕様の防炎胸前掛けエプロンサイズF幅(cm)60混率(%)綿100丈(cm)78
自動調心ころ軸受 円筒穴 21300番台
NSK(日本精工)¥5,398~税込¥5,938~1個当日出荷から3日以内出荷2列の軌道をもつ内輪と、軌道が球面の外輪との間に、転動面がたる形のころを組み込んだ軸受けであります。外輪軌道面の曲率中心は、軸受中心と一致していますので、自動調心玉軸受と同様に調心性があります。したがって、軸やハウジングのたわみがある場合又は軸心の不一致がある場合には、自動的に調整され、軸受に無理な力が加わりません。自動調心ころ軸受は、ラジアル荷重及び両方向のアキシアル荷重を負荷することができます。ラジアル負荷能力が大きく、重荷重、衝撃荷重のかかる用途に適しています。保持器には、鋼板打抜き保持器などが用いられます。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心ころ軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
自動調心ころ軸受 円筒穴 22300番台
NSK(日本精工)(1件のレビュー)¥7,690~税込¥8,459~1個当日出荷から6日以内出荷2列の軌道をもつ内輪と、軌道が球面の外輪との間に、転動面がたる形のころを組み込んだ軸受けであります。外輪軌道面の曲率中心は、軸受中心と一致していますので、自動調心玉軸受と同様に調心性があります。したがって、軸やハウジングのたわみがある場合又は軸心の不一致がある場合には、自動的に調整され、軸受に無理な力が加わりません。自動調心ころ軸受は、ラジアル荷重及び両方向のアキシアル荷重を負荷することができます。ラジアル負荷能力が大きく、重荷重、衝撃荷重のかかる用途に適しています。保持器には、鋼板打抜き保持器などが用いられます。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心ころ軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
締付円盤用シャフト
LAMP(スガツネ工業)¥149税込¥1641個当日出荷KD-703用のシャフトです。ネジ部は木ねじタイプです。材質鋼材質/仕上鋼/有色クロメート処理質量(g)5.1仕上有色クロメート処理
自動調心ころ軸受 円筒穴 22300番台
NSK(日本精工)¥6,598~税込¥7,258~1個当日出荷から6日以内出荷2列の軌道をもつ内輪と、軌道が球面の外輪との間に、転動面がたる形のころを組み込んだ軸受けであります。外輪軌道面の曲率中心は、軸受中心と一致していますので、自動調心玉軸受と同様に調心性があります。したがって、軸やハウジングのたわみがある場合又は軸心の不一致がある場合には、自動的に調整され、軸受に無理な力が加わりません。自動調心ころ軸受は、ラジアル荷重及び両方向のアキシアル荷重を負荷することができます。ラジアル負荷能力が大きく、重荷重、衝撃荷重のかかる用途に適しています。保持器には、鋼板打抜き保持器などが用いられます。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状自動調心ころ軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
LOAD CELL AMP HX711
SPARKFUN¥3,500税込¥3,8501個当日出荷。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejectionアズワン品番67-0362-17
ウインカー取付延長ボルト
ハリケーン¥2,198税込¥2,4181セット(2個)当日出荷仕様M10×L16取付ウインカーを25mm延長できます。サイズウインカー側ボルト M10×L16/本体ボルト M10×L25ピッチ(mm)1.25
Insulated Silicone Soldering Mat
SPARKFUN¥5,498税込¥6,0481個当日出荷Description。Keeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your dアズワン品番67-0428-27
Green 4mm safety socket with thread
Schutzinger¥949税込¥1,0441個当日出荷仕様色 = 緑オス/メス = メス端子方法 = スクリュー定格電圧 = 1kV許容電流値 = 32Aコンタクトめっき = ニッケルばね接点 = あり長さ = 31.8mm絶縁体 = ポリアミドUL94-V2. 関連コネクタであるSDK 799及びSDK 502シリーズについては、次の代表品番を参照してください: ; 753-1674 753-1674 、 ; 753-1677 753-1677 、 ; 753-1671 753-1671 、 ; 753-1665 753-1665 、 ; 753-1661 753-1661 、 ; 753-1706 753-1706 、 ; 753-1700 753-1700 、 ; 753-1703 753-1703. 電気テスト用ねじ式4 mm安全ソケットコネクタSEB 6445シリーズ、パネル取り付け. Schutzinger CAT III対応4 mmねじ式パネル取り付け安全ソケットコネクタであるSEB 6445シリーズは、Schutzinger Φ 4 mm絶縁安全シリーズの単極コネクタで、電圧、電流、電気的テストデータの伝送に使用します。. 絶縁PA6.6 M4端子 定格電圧1000 V / CAT IIIRoHS指令(10物質対応)対応
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個当日出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
ダイニングテーブル 2人用 直径90 2人掛け 円形 丸 カフェテーブル 韓国 インテリア 角型 コンパクト
萩原¥15,980税込¥17,5781台翌々日出荷丸みのある可愛らしいフォルムのダイニングテーブルで、北欧風、カントリー風、アンティーク風などさまざまなテイストのインテリアにマッチします。サイズは食事や勉強・仕事などの作業に使いやすい直径90cm。1人用暮らし~2人暮らしにおすすめのコンパクトサイズなので、賃貸アパートやマンションなど狭いお部屋でもお使いいただけます。カラーは豊富な3色から選べます。ホワイトインテリアやモノトーンインテリアに合わせやすい「ホワイト」北欧インテリアや韓国インテリアに合わせやすい「ナチュラル」「ライトブラウン」お部屋のアクセントになるカラーを見つけてみてください。【商品サイズ(約)】幅90×奥行90×高さ70cm【梱包サイズ(約)】93.5×92×10cm(12kg)【材質】ライトブラウン/ナチュラル:天然木化粧繊維板ホワイト:繊維板表面加工:ラッカー塗装【生産国】中国【備考】組立品(工具付属)用途テーブル 、ダイニングテーブルとして。材質主材:天然木、天板:(ナチュラル、ライトブラウン)天然木化粧繊維板・(ホワイト)繊維板備考〇組立式寸法(幅W×奥行D×高さH)(cm)(約)幅90×奥行90×高さ70
ぬくもり手すりNES 壁受エンド
WAKI(和気産業)(1件のレビュー)¥2,398税込¥2,6381個翌々日出荷から3日以内出荷そのままで35Φ、アダプターを使用して32Φの丸棒に対応できる2サイズ兼用手すり金具。用途玄関、廊下、階段等に手すりをつける際の金具としてご利用ください。付属品取り付けネジ4×40:4本、変換アダプター厚:1個材質本体:ZDC2、カバー:PP、変換アダプター厚:PP形状コーナージョイントサイズ32Φ・35Φ兼用適合径(Φmm)32・35
ぬくもり手すりNLT 壁受エンド
WAKI(和気産業)¥2,598税込¥2,8581個翌々日出荷そのままで35Φ、アダプターを使用して32Φの丸棒に対応できる2サイズ兼用手すり金具。用途玄関、廊下、階段等に手すりをつける際の金具としてご利用ください。付属品取り付けネジ4×40:4本、変換アダプター厚:1個材質本体:ZDC2、カバー:PP、変換アダプター厚:PP形状L止サイズ32Φ・35Φ兼用適合径(Φmm)32・35
システム手すり35 横受エンドブラケット・右用
ECLE(マツ六)¥1,698税込¥1,8681個翌々日出荷横型のエンドブラケット ベースプレートが必要な際に使用します 右用と左用があります 縦型としてもご使用いただけます用途室内の階段・廊下など手を添えての移動補助に付属品+皿タッピンねじ 3.5×40mm 3本、+丸皿タッピンねじ 3.5×20mm 1本材質本体:亜鉛合金/カバー:ABS樹脂径(Φmm)手すり径35
システム手すり32 横受エンドブラケット・右用
ECLE(マツ六)¥1,598税込¥1,7581個翌々日出荷ベースプレートが必要な時に使用します 右用と左用があります 縦型としてもご使用いただけます用途室内の階段・廊下など手を添えての移動補助に付属品+皿タッピンねじ 3.5×40mm 3本、+丸皿タッピンねじ 3.5×20mm 1本材質本体:亜鉛合金/カバー:ABS樹脂径(Φmm)手すり径32
システム手すり35 横受エンドブラケット・左用
ECLE(マツ六)¥1,698税込¥1,8681個翌々日出荷横型のエンドブラケット ベースプレートが必要な際に使用します 右用と左用があります 縦型としてもご使用いただけます用途室内の階段・廊下など手を添えての移動補助に付属品+皿タッピンねじ 3.5×40mm 3本、+丸皿タッピンねじ 3.5×20mm 1本材質本体:亜鉛合金/カバー:ABS樹脂径(Φmm)手すり径35
システム手すり32 横受エンドブラケット・左用
ECLE(マツ六)¥1,498税込¥1,6481個翌々日出荷ベースプレートが必要な時に使用します 右用と左用があります 縦型としてもご使用いただけます用途室内の階段・廊下など手を添えての移動補助に付属品+皿タッピンねじ 3.5×40mm 3本、+丸皿タッピンねじ 3.5×20mm 1本材質本体:亜鉛合金/カバー:ABS樹脂径(Φmm)手すり径32
リセラ プラスチックガウン 袖付・エンボス フリーサイズ 10枚入
歯愛メディカル¥1,298税込¥1,4281パック(10枚)翌々日出荷親指フックタイプで感染リスクを軽減!。材質ポリエチレンサイズ着丈120cm×袖丈68cm×身幅104cmアズワン品番63-4156-76
ラタン調 ダイニングテーブルセット 3点セット 2人掛け 円形テーブル チェア2脚 韓国インテリア
萩原¥29,980税込¥32,9781台翌々日出荷北欧風、カントリー風、アンティーク風などさまざまなテイストのインテリアにマッチします。カラーは豊富な2色から選べます。北欧インテリアや韓国インテリアに合わせやすい「ナチュラル」ホワイトインテリアやモノトーンインテリアに合わせやすい「ホワイト」お部屋のアクセントになるカラーを見つけてみてください。テーブル【商品サイズ(約)】幅90×奥行90×高さ70cm【梱包サイズ(約)】93.5×92×10cm(12kg)【材質】ナチュラル:天然木化粧繊維板ホワイト:繊維板表面加工:ラッカー塗装【生産国】中国【備考】組立品(工具付属)。チェア【商品サイズ(約)】幅46.5×奥行54.5×高さ76cm【梱包サイズ(約)】26×81.5×48cm(10.8kg)【材質】天然木(ラッカー塗装)【生産国】マレーシア【備考】組立品(ハンマーが必要)用途ダイニングセットとして。材質主材:天然木、天板:(ナチュラル)天然木化粧繊維板・(ホワイト)繊維板、張地:ポリエステル、網部:ポリエチレン備考〇組立式寸法(cm)テーブル:(約)幅90×奥行90×高さ70、チェア:(約)幅46.5×奥行54.5×高さ76×座面高42
フィルターキーパー(25 mm・ラベル付き・100個入)
SKC(環境測定)¥42,980税込¥47,2781箱(100個)翌々日出荷25 mmフィルターの保管およびアーカイブ用途に対応したラベル付きのFilter-Keeperシステムです。用途SKCは、シュリンクバンド、SureSeal cassette opener、サンプリングスタンド、フィルターサポート、取扱い、識別、輸送、保管用アイテム、各種アダプター、校正用ジャーなど、フィルターサンプリングに用いるアクセサリー一式を取り揃えています。
締付円盤用両引シャフト
LAMP(スガツネ工業)¥129税込¥1421個3日以内出荷KD-703用のシャフトです。中帆立など、両側から締結金具を取り付ける際に使用します。材質鋼材質/仕上鋼/有色クロメート処理質量(g)23.3仕上有色クロメート処理
締結金具IT2162(締付円盤)
LAMP(スガツネ工業)¥289税込¥3181個3日以内出荷机やテーブルの天板、ベッドフレームなどのパネルを連結する締結金具です。シャフトと締付円盤の組み合わせによって、さまざまな用途に対応します。別売品で、円盤をかくすカバーもございます。材質亜鉛合金(ZDC)/ポリアミド(PA)質量(g)36仕上クロメート処理/グレー
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら