カテゴリ

  • メカニカル部品(1)
  • 切削工具(1)
  • 学童・教育用品(1)
  • 農業機械(1)

「km32-6」の検索結果

関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ストレートコレット 日研工作所

    ストレートコレット

    日研工作所(18件のレビュー)
    3,598税込3,958
    1個
    当日出荷から7日以内出荷
    もっとも標準的なコレットです。ミーリングチャックでくわえ、エンドミル等を把握するものです。
  • 小型シリーズ Gタイプ (平行軸) ニッセイ

    小型シリーズ Gタイプ (平行軸)

    ニッセイ
    69,980税込76,978
    1台
    6日以内出荷
    RoHS指令(10物質対応)対応
  • Oリング BIGM(丸山製作所)

    Oリング

    BIGM(丸山製作所)
    239税込263
    1個
    8日以内出荷
    部品名称Oリング図解NoMB2305MG キャブレタシステム部品_No.32、KM26 B エンジン キャブレタ、リコイルスタータ部品_No.32、MB2304MG エンジン キャブレタ、リコイルスタータ部品_No.32、KM23 B エンジン キャブレタ、リコイルスタータ部品_No.32、MKC30-5 エンジン(TB43PFD-111)キャブレタ,エアクリーナ部品_No.32、MB2600MU エンジン キャブレタ、リコイルスタータ部品_No.9、MB2605ML エンジン キャブレタシステム部品_No.32、MB2303MU エンジン キャブレタ、リコイルスタータ部品_No.13、KM23 2G エンジン キャブレタ、リコイルスタータ部品_No.32、KM26 2G エンジン キャブレタ、リコイルスタータ部品_No.32、MB2600TL26 エンジン キャブレタ、リコイルスタータ部品_No.9、MKC30-6 エンジン(TB43PFD-111)キャブレタ,エアクリーナ部品_No.32、MB2603MU エンジン キャブレタ、リコイルスタータ部品_No.28、MB2603ML エンジン キャブレタなど
  • SparkFun RTK Surveyor SPARKFUN

    SparkFun RTK Surveyor

    SPARKFUN
    129,800税込142,780
    1個
    33日以内出荷
    Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
    アズワン品番67-0423-95