KVM切替器ATEN4日以内出荷
KVMスイッチとターゲットコンピューターのHDMIUSBポートを接続※1オーディオディエンベデッド対応自動信号補正機能(ASC)-延長距離の変更時にもDIPスイッチ等の設定不要キーボード/マウスエミュレーション-KVMスイッチはモジュールの取り外しや付け替えの影響を受けることなく動作バーチャルメディア対応※2スマートカード/CACリーダー対応※2解像度最大1920×1200(ブランキング低減)※3ASIC内蔵-信頼性と互換性の向上コンパクトサイズファームウェアアップデート可能※1KA7188への電源供給のため、2個のUSBコネクター両方をUSBポートに挿入してください。※2バーチャルメディアおよびCACリーダー機能は、下記KVMスイッチには対応していません。KH1508A、KH1516A、KH1508Ai、KH1516Ai、KL1508A、KL1516A、KL1508Ai、KL1516Ai、KH2508A、KH2516A、KN2116A、KN4116、KN2132、KN4132※3最大解像度は送信距離によって異なります。詳細は接続するKVMスイッチのWebサイトをご確認ください。
用途KA7188は、ALTUSENKVMスイッチをHDMI・USBポート搭載のコンピューターに接続するためのコンピューターモジュールです※1。ケース質量(kg)0.11材質(ケース)プラスチックディスプレイHDMIコネクタリンクRJ-45×1・コンピューターUSBType-Aオス×2、HDMIオス×1ケース寸法(幅×奥行×高さ)(mm)91×56×21RoHS指令(10物質対応)対応互換品番IP-KVMスイッチKN1116VA、KN1108VA、KN1132V、KN2124VA、KN2140VA、KN4140VA、KN4116VA、KN2116VA、KN2132VA、KN4132VA、KN4164V、KN8132V、KN8164V・KVMドロワーKL1108V、KL1116Vキーボード/マウスUSB