付属品テストリードL9207-30×1、スペアヒューズ×1、単3形マンガン乾電池(R6P)×2、取扱説明書×1、携帯用ケース9390×1種別その他抵抗(kΩ)0~3k、R×1/×10/×100/×1k、中央目盛値:30Ω温度範囲(℃)注意:温度目盛り(TEMP)はありますが、サーミスタ温度プローブ9021-01の生産終了により、ご使用いただけなくなりました電池チェック0.9~1.8V、負担抵抗:10Ω許容差[直流電圧レンジ]最大目盛値の±2.5%以内、[交流電圧レンジ]最大目盛値の±2.5%以内・12Vレンジは±4%以内、[直流電流レンジ]最大目盛値の±3%以内、[抵抗レンジ]目盛長(振れ角)の±3%以内、[電池チェック]最大目盛値の±6%以内RoHS指令(10物質対応)対応特性コンクリートの上1mの落下にも耐えるドロッププルーフ。最大定格電圧(V)[直流電圧レンジ]DC600、[交流電圧レンジ]AC600