Panasonic(パナソニック)3日以内出荷
MODIFY(モディファイ)。パーツ自体の凹凸やパーツ間のすき間を少なくすることにより真球に近い形状を実現しました。素材選びのこだわりと表面のマット塗装により白熱灯のような暖かい光と、ガラスのような高質感を実現しました。ガラスに比べ、軽量で割れにくい樹脂カバーを採用。不意な衝撃が本体に加わった時でも安心です。光の広がりが約260度のLED電球全方向タイプを採用。内部構造にも透明パーツを使うことで、カバー全体が光るように工夫しました
仕様光束維持率:70%幅(mm)148質量(kg)0.6高さ(mm)234備考LED電球専用商品取付方式取付型:壁直付型電圧(V)100消費電力(W)5グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)分類デザイン:Casual平均演色評価数高演色Ra90ランプランプ同梱包色温度(K)2700LEDランプLED電球小形電球タイプ5.0W1灯(E17)光源色電球色エネルギー消費効率(Lm/W)73.8入力電流(A)(100V時)0.086光束(Lm)369LED寿命(時間)40000明るさ25形電球1灯器具相当出しろ(mm)202LED交換可能(LED電球)エコロジー商品省エネ