圧着工具セットDENSAN(デンサン/ジェフコム)欠品中
6種類の交換式ダイスがついて多種の端子に対応モジュラープラグ圧着作業が片手でできるL字型グリップ疲れにくく持ちやすいラチェット機構で確実に圧着大型工具サックに入る(モンキー・ポンプラ用)
本体サイズ(mm)215セット内容本体、六角レンチ、ダイス固定ネジ(予備2本)、ダイス(6種)質量(g)1130ケース寸法(mm)285×157×50ダイスタイプ【絶縁端子用】使用範囲:0.5mm2~6mm2(AWG22~AWG10)【オープンバレル端子用】使用範囲:0.5mm2~6mm2(AWG22~AWG10)【裸端子・PBスリーブ用】使用範囲:0.5mm2~10mm2(AWG22~AWG8)【BNCコネクター用A】推奨コネクター:LBNC-3C、LBNC-5C、LBNC-L3C、LBNC-L5C適合ケーブル:3C-2V、3C-FV、5C-2V、5C-FV、5C-FB【BNCコネクター用BB】推奨コネクター:カナレタイプコネクター適合ケーブル:3C-2V、3C-FV、5C-2V【モジュラープラグ用】RJ45専用:CAT5e・CAT6対応(メーカー品)