篠原電機(1件のレビュー)当日出荷
直管蛍光灯20W相当のロングサイズで、盤内をさらに明るく照らします。従来の蛍光灯に比べて約5倍の寿命。従来の蛍光灯に比べて、消費電力が約半分。水銀を使用してないクリーンな照明。蛍光灯のように熱くならず、安全。紫外線を殆ど発しませんので、盤内やその周囲に害虫を寄せ付けず、その侵入を防ぐことができる。ガラスを全く使ってませんので、輸送中の振動や設置時の衝撃にも安心です。小型かつシンプルなデザインで、盤内に設置しやすく、軽量です。
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。付属品電源用リードAWG22 黄色1m(UL3385電線ハロゲンフリータイプ)タイプスタンダードタイプ定格電圧(V)AC100~240(±10%) 50/60Hz色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160