用途現場作業用LEDヘッドライト枠の色ゴールド照射距離(m)118※満月時の明るさ(0.25Lux)を達成できる距離全光束(Lm)最大500※生産時最大明るさの平均値・高温または低温環境下では明るさが低下する場合がある付属品オーバーヘッドバンド、ヘッドバンド、ヘルメットクリップ×4セット内容本体、電池ボックス外形寸法(mm)38×87×55本体質量(g)118保護等級IPX4 防水(防沫型)連続使用時間(時間)モード1/50Lm:20、モード2/250Lm:10、モード3/500Lm:6光源白色高輝度LED(CREE社XP-G3クールホワイト)色温度(K)5000~8300使用電池単3形電池×3本照射モードワイド光学系コリメーターレンズ電源タイプ乾電池式防水仕様WaterResistant(JISC0920基準おける4級)「あらゆる方向からの水の飛沫を受けても有害な影響がないレベル」アズワン品番64-8592-80電球の種類LED落下衝撃(m)2