シリーズLH使用温度(℃)-10~70入力電圧(V)AC:85~264 1Φ[ディレーティング]保存温度(℃)-20~75冷却方式自然空冷/強制通風[ディレーティング]振動(m/s2)19.6[10~55Hz(2G)周期3分X、Y、Z方向各1時間]過電流保護定格電流の105%minで動作、自動復帰雑音端子電圧FCC-B、VCCI-B、CISPR11-B、CISPR32-B、EN55011-B、EN55032-B準拠入力形式フルレンジ入力RoHS指令(10物質対応)対応出力形式シングル出力使用湿度(%RH)20~90(結露なし)保存湿度(%RH)20~90(結露なし)運転表示なし