EPSON(1件のレビュー)翌日出荷
明るい会議室でもはっきり見える明るさ4100lmを実現。コンパクトで持ち運びもラクラク、小型サイズ&重さ3.1Kg。スライド式ヨコ台形補正により台形補正がカンタン。会議やプレゼンの準備がスムーズにできます。フルハイビジョンにリアル対応。高精細な映像を投写できます。スクリーンミラーリングやAirPlayに標準対応し、スマートフォン・タブレット・ノートPCからワイヤレスで写真や動画を投写できます。また、PCを使わずにプレゼンテーションを実行する「PCフリー」、使用中の画面を容易に遮断できる「スライド式レンズカバー」、片付けに時間がかからない「ダイレクトシャットダウン」など、さまざまな機能でビジネスの現場を支援します。
仕様●電波法:適合●画面サイズ(最大):300型●画面サイズ(最小):31型●本体サイズ(W):309mm●LAMP出力:230W●電気通信事業法備考:公衆回線に接続しない製品の為●立体物投影機能:なし●本体サイズ(H):90mm●LAMP種類:UHE●電波法備考:無線LAN●パネル数:3枚●電気用品安全法(付属品等):適合/例外承認●ズーム機能:あり ズーム方式:手動、フォーカス方法:手動●VCCI:未対応(電安法で同様の内容を証明しているため、取得しておりません)●電気用品安全法(本体):適合●本体サイズ(D):282mm●電気用品安全法(備考):付属の電源コードセットが適合電源(V)AC100~120/200~240±10%(50/60Hz)本体質量(kg)約3.1最大消費電力(W)349コントラスト比16000:1最大解像度フルHD(RGB信号)解像度【パネル(リアル)】フルHD主な用途ビジネス用色再現性フルカラー(10億7000万色) ※アナログ入力以外は1677万色フルカラー入力端子【映像】HDMI(R)×2設置方式置き型スピーカー16W明るさ(Lm)4100RoHS指令(10物質対応)対応投影方式3LCD方式(3原色液晶シャッター式投映方式)