カテゴリ
- 接着剤・補修材(2)
- 制御機器(1)
- 知ってるようで、知らない。両面テープ・接着剤の最適な選び方(1)
絞り込み
エコロジープロダクト
「loctite222」の検索結果
![LOCTITE 222 ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono02335907-241108-02.jpg)
LOCTITE 222
ヘンケルジャパン[接着剤・補修材](44件のレビュー)¥1,398~税込¥1,538~1本(10mL)ほか当日出荷から7日以内出荷低強度タイプ。M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取外しも容易に行えます。チキソ性を有するため、使用部位への塗布後、液たれを低減します。用途ねじの緩み止め。例えば、調整ねじや小径ねじ、かみ合い部分の長いねじなどに適しています。 低強度取りはずし可能(ねじ用)M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取り外しも容易に行えます。使用温度範囲(℃)-55~150粘度(mPa・s[cP])900~1500破壊トルク/脱出トルク(Nm)6/4液色青主成分嫌気性樹脂推奨ねじ径M12以下固着時間(分)25種別低強度その他【推奨硬化促進剤】74717649危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類蛍光性有危険物の性状非水溶性適合用途ねじ弛み止め主なワーク3次元形状![ねじロック 低強度 ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono02767235-240927-02.jpg)
ねじロック 低強度
ヘンケルジャパン[接着剤・補修材](1件のレビュー)¥999税込¥1,0991個(10mL)当日出荷低強度タイプ。M12以下のロックとシールに適します。耐振動・耐衝撃性良好で取外しも容易に行えます。チキソ性を有するため、使用部位への塗布後、液たれを低減します。LOCTITE 222の相当品となります。用途ねじの緩み止め。例えば、調整ねじや小径ねじ、かみ合い部分の長いねじなどに適しています。種別低粘度液色紫粘度(mPa・s[cP])900~1500(チキソ)破壊トルク/脱出トルク(Nm)6/4主成分嫌気性樹脂推奨ねじ径M12以下危険等級Ⅲ固着時間(分)25危険物の類別第四類危険物の品名第三石油類危険物の数量10mL危険物の性状非水溶性
ZF ジョイスティック,2軸
ZF CHERRY¥269,800税込¥296,7801個7日以内出荷仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 )RoHS指令(10物質対応)対応




![LOCTITE 222 ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono02335907-241108-02.jpg)
![ねじロック 低強度 ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono02767235-240927-02.jpg)