カテゴリ
- 制御機器(1)
- 学童・教育用品(1)
絞り込み
「long 7.2-12」の検索結果

産業用 小型制御弁式鉛蓄電池
LONG(25件のレビュー)¥3,898~税込¥4,288~1個当日出荷から3日以内出荷ロングバッテリー(KUNG LONG BATTERIES INDUSTRIAL Co., Ltd.)が製造する電池は、ベトナムの日本大手企業に、高く評価され、生産されているバイクに純正採用されています。 また、UPS(無停電電源装置)も、大手企業に評価され採用され、世界的に名前が通っています。用途UPS/防災・防犯システム等適合機種汎用タイプ種類密閉型鉛蓄電池材質(ケース)ABS UL94 HB、オプション:難燃性(UL94 V-0)動作温度範囲(℃)-15~40(充電、保存)/-15~50(放電)保持期間1月:97%、3月:92%、6月:85%(20℃)電池寿命(年)3~5
SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic
SPARKFUN¥17,980税込¥19,7781個33日以内出荷。Description。Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.。This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Air Velocity Sensor Breakout。Features。I2C address:0x28。Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)。Accuracy:5 % of full scale flow range。12-bit resolution。Input Voltage:2.7-3.3V。Average current draw:10mAアズワン品番67-0427-58