付属品フランジ付六角ナット(M4)×3個/ケーブルタイ(結束バンド)×1個/ダイジェスト版取扱説明書質量(g)320(±10%)段数3段適合規格UL 60950-1,CAN/CSA C22.2 No.60950-1-07/FCC Part15 Subpart B Class B/ICES-003/EMC指令(EN 61000-6-3,EN 61000-6-2,EN55032 ClassB,EN55024)/KC(KN 32,KN 35)/RoHS指令(EN 50581)定格電圧(V)DC 5V(USBバスパワー)外径(Φmm)60対応OSMicrosoft(R)/Windows(R)7(32bit,64bit)/Windows(R)8(32bit,64bit)(Windows(R)8 RT除く)/Windows(R)8.1(32bit,64bit)(Windows(R)8.1 RT除く)/Windows(R)10(32bit,64bit)対応LR6-E-□型(□=R(赤),Y(黄),G(緑),B(青),C(白))/LR6-E-□Z型(□=R(赤),Y(黄),G(緑),B(青))/LR6-E-MZ型(マルチカラー)(別売)保護等級IP65(IEC 60529)/NEMA TYPE 4X,13取付場所屋内通信方式USB2.0 Full SpeedインターフェースUSBポート・・USB2.0準拠(バスパワー対応)/標準Bタイプ(メス)使用周囲温度(℃)-20~+50表示LED点灯・消灯・パターン点灯(4種類)ブザー音【動作】吹鳴・停止・パターン吹鳴(4種類)【周波数】13音階 A6,B♭6,B6,C7,D♭7,D7,E♭7,E7,F7,G♭7,G7,A♭7,A7【音圧】Typ.80dB(減音時:約-10dB)本体内部スイッチにて設定、環境条件:ブザー周波数2349.3Hz(ブザー開口部より前方1m)使用周囲湿度90%RH以下 結露なきこと保存温度範囲(℃)-30~+60保存湿度範囲90%RH以下、結露なきこと取付方向正方向電圧許容範囲DC 5V±5%操作部形状ボリュームスイッチ×1 (音圧:大/小 2段階)関連資料(1.53MB)定格消費電流(A)最大 500mA