マルチファンクションテスタ共立電気計器翌々日出荷から7日以内出荷
竣工検査や保守に必要な測定機能が詰まった1台!EVSEアダプタとの併用でEV普通充電器の試験もスマートに実施保守・メンテナンスに必要な測定機能を豊富に搭載絶縁抵抗測定/接地抵抗測定/電圧・周波数/抵抗・導通/漏電遮断器試験/検相/SPD動作電圧確認/活線Eチェック/手回しモータ検相オートメモリ機能Bluetooth接続による専用アプリとの連携EVSEに必要な試験が可能なEV充電器ファンクション搭載
付属品リモートスイッチ付測定プローブ、配電盤用コード、精密測定用コード、先端金具・ロング、補助接地棒[2本1組]、ヒューズ[0.5A/600V]×2(本体内蔵、内スペア×1)、ソフトケース、キャリングバッグ、肩掛ベルト・バックル、ショルダーパッド、単3形乾電池LR6 × 8、取扱説明書測定範囲検相:3~600V(45~65Hz)、手回しモータ検相:0.1~2V(1~10Hz)質量(g)約1300(電池を含む)適合規格JIS C 1302:2018準拠、IEC 61010-1、 IEC 61010-2-030 CAT Ⅳ 300V / CAT Ⅲ 600V 汚染度2、IEC 61010-2-034、 IEC 61557-1,2,3,4,5,6,7,10、 IEC 60529 (IP40)交流電圧(V)300.0/600(オートレンジ)表示正相:”正相”と”右回転マーク”を表示、逆相:”逆相”と”左回転マーク”を表示測定周波数範囲(Hz)45~65使用電池単3形乾電池LR6 (1.5V)× 8測定確度第1:±2%rdg±2dgt、第2:±2%rdg±4dgt/±5%rdg寸法(長さL×幅W×奥行D)(mm)136×235×114確度電圧:±2%rdg±4dgt、周波数:±0.5%rdg±2dgt定格電流(mA)1~1.2測定電圧(V)25/50/100/125/250/500/1000RoHS指令(10物質対応)対応有効最大表示値2/20/200/1000/2000MΩ(オートレンジ)有効測定範囲第1:0.1~10/0.1~25/0.1~50/0.1~100/0.1~1000MΩ、第2:0.05~0.099/10.01~18/25.1~180/50.1~180/100.1~900/1001~1800MΩ通信インターフェースUSB、 Bluetooth(R) 5.0