サンワサプライ(1件のレビュー)当日出荷
ノートパソコンやタブレットPCの画面上部に固定でき、USBケーブルで電源供給できるUSB電源方式のサウンドバースピーカーです。電源をUSBポートから供給するUSB給電方式のスピーカーです。AC電源を必要としないので接続が綺麗にでき、簡単に設置できます。製品単体でも自立するため、ノートパソコンの横やデスクトップパソコンでのディスプレイ下などレイアウトは自由にできます。音源出力は3.5mmステレオミニジャック接続でパソコンの音声端子につなぐだけで音楽を楽しめます。ボリュームコントロールとパワーON・OFFスイッチが分かれているのでスイッチを入れればいつもの音量ですぐに音楽を楽しめます。実用最大出力6W(3W+3W)でコンパクトなサイズながら迫力のある高音質を再生します。
仕様■実用最大出力:6W(3W+3W)■周波数特性:80Hz~18kHz■スピーカー形式:密閉型フルレンジスピーカー■スピーカーサイズ:40mmx40mm■ロードインピーダンス:4Ω■入力端子:ステレオミニプラグ(3.5mm)■電源:USBポートより供給(DC5V500mA)■外形寸法:W205×D35×H68mm(スピーカー本体)■筐体材質:ABS樹脂■ケーブル長:PC接続ケーブル約1.2m、USB電源ケーブル約1.2m■カラー:ブラック■セット内容:取扱説明書(保証書)