カテゴリ
- 制御機器(3)
- 自動車用オイル・ケミカル(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
エコロジープロダクト
「m4000-kit」の検索結果

スーパークールマン導入キット
旭エンジニアリング¥15,980税込¥17,5781セット5日以内出荷スーパークールマン導入キット(SCM400-KIT)はSCM400が3本+専用充填ホース(JH)が1本のキットです。蛍光剤・オイルファウリング(清浄分散)・異音解消・燃費向上(正常化)を目的とした製品です。ドロドロになったオイルをサラサラに戻すだけでなく、エアコンシステム内部表面に保護層を形成することにより潤滑を強化し、汚れが蓄積されにくくなりコンデンサーとエバポレーター間の熱交換を向上させ、冷媒の流れを改善します。蛍光剤も入っていますので、UV ランプで漏れ箇所を特定することが可能です。危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量21mL危険物の性状非水溶性
Sick ブラケット M4000ライトビーム
SICK¥4,498税込¥4,9481組7日以内出荷仕様アクセサリタイプ:取り付けブラケット併用可能製品:M4000ライトビームMounting kits and muting arms must be purchased separately. Device Column with External Mounting Grooves and Muting Accessories. Device columns are used where there are problems mounting opto-electronic protective devices. On machining centres the opto-electronic protective devices must be positioned in the open room. An Entry/Exit system is often used at the gates for automatic material transport. The device columns with the 2 external mounting grooves in combination with the muting arms, brackets and protective plates ensure flexible attachment of the muting sensors. Protective field height of 300 to 1350mm Maximum installation length: 1720mm Column height: 1740mm Suitable for use with M2000, M4000, C2000, C4000RoHS指令(10物質対応)対応
Sick ケーブル C4000 Light Beams, M4000 Light Beams
SICK¥26,980税込¥29,6781個7日以内出荷仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored