周波数(Hz)50/60保護構造閉鎖型(IP20)(IEC60529)制御方式共通:Soft-PWM制御/高キャリア周波数PWM制御、誘導モータ:V/F制御、アドバンスト磁束ベクトル制御、リアルセンサレスベクトル制御、PMモータ:PMセンサレスベクトル制御信号形式始動信号:正転・逆転個別、始動信号自己保持入力(3ワイヤ入力)選択可能電源電圧(V)交流:3相200~240、直流:283~339交流電圧許容変動(V)170~264(50/60Hz)保存温度(℃)-40~70周波数特性電圧/基底周波数0~590Hz任意設定可能、定トルク・低減トルクパターン選択可能(誘導モータのみ)入力信号端子点数(接点入力):7点、入力端子選択可能信号:低速運転指令、中速運転指令、高速運転指令、出力停止、正転指令、逆転指令、インバータリセットPr.178~Pr.184(入力端子機能選択)により入力信号の変更が可能出力周波数(Hz)誘導モータ:0.2~590(アドバンスト磁束ベクトル、リアルセンサレスベクトル時の上限周波数は400)、PMモータ:0.2~400(モータ最大周波数以上では駆動不可)出力過負荷電流定格LD:120%60s、150%3s(反限時特性)周囲温度50℃、ND(初期設定):150%60s、200%3s(反限時特性)周囲温度50℃周囲湿度(%RH)90以下(結露のないこと)基板コーティングなし直流制動誘導モータ:動作周波数(0~120Hz)、動作時間(0~10s)、動作電圧(0~30%)可変、PMモータ:動作時間(0~10s)可変[動作電圧(動作電流)変更不可]保護機能加速中過電流遮断、定速中過電流遮断、減速/停止中過電流遮断、加速中回生過電圧遮断、定速中回生過電圧遮断、減速/停止中回生過電圧遮断、インバータ過負荷遮断(電子サーマル)、モータ過負荷遮断(電子サーマル)、フィン過熱、不足電圧、入力欠相、ストール防止による停止、脱調検出、上限故障検出、下限故障検出、ブレーキトランジスタ異常、出力側地絡過電流、出力短絡、出力欠相、外部サーマル動作、オプション異常、通信オプション異常、パラメータ記憶素子異常、PU抜け発生、リトライ回数オーバー、CPU異常、出力電流検出値異常、突入電流抑制回路異常、USB通信異常、アナログ入力異常、セーフティ回路異常、過速度発生、速度偏差過大検出、ブレーキシーケンス異常、PID信号異常、Ethernet通信異常、反転減速異常、内部回路異常、シーケンス機能ユーザ定義異常、基板組み合わせ不一致トルクブースト手動トルクブースト出力信号インバータ運転中、周波数到達、周波数検出、出力電流検出、運転準備完了、過負荷警報、異常出力、軽故障などよりオープンコレクタ出力、2種類、接点出力(1c接点)1種類選択可能標高(m)3000以下耐振動(m/s2)5.9以下雰囲気屋内(腐食性ガス・引火性ガス・オイルミスト・じんあいのないこと)周囲温度(℃)-20~60(50を超えて使用する場合は、定格電流のディレーティングが必要)周波数設定分解能アナログ入力:0.015Hz/0~60Hz(端子2、4:0~10V/12bit)、0.03Hz/0~60Hz(端子2、4:0~5V/11bit、0~20mA/11bit)、デジタル入力:0.01Hz周波数精度アナログ入力:最大出力周波数の±0.2%以内(25℃±10℃)、デジタル入力:設定出力周波数の0.01%以内ストール防止動作レベル動作電流レベル設定可能(0~220%可変)、有無の選択可能警報機能ファン故障、ストール防止(過電流)、ストール防止(過電圧)、回生ブレーキプリアラーム、電子サーマルプリアラーム、PU停止、メンテナンスタイマ警報、パラメータ書込みエラー、操作パネルロック、パスワード設定中、スピードリミット表示、セーフティ停止中、Ethernet通信異常、IPアドレス重複、IPアドレス異常、パラメータ誤設定振動数範囲(Hz)10~55(X、Y、Z各方向)動作機能上限周波数、下限周波数、多段速運転、加減速パターン、サーマル保護、直流制動、始動周波数、JOG運転、出力停止(MRS)、ストール防止、回生回避、周波数ジャンプ、回転数表示、瞬停再始動、遠隔設定、オートマティック加減速、リトライ機能、キャリア周波数選択、高応答電流制限、正逆転防止、運転モード選択、すべり補正、ドループ制御、速度スムージング制御、トラバース、オートチューニング、適用モータ選択、RS-485通信、Ethernet通信、PID制御、簡易ダンサ制御、冷却ファン動作選択、停止選択(減速停止/フリーラン)、停電時減速停止機能、あて止め制御、シーケンス機能、寿命診断、メンテナンスタイマ、電流平均値モニタ、多重定格、速度制御、トルク制御、トルク制限、セーフティストップ機能トルク制限トルク制限値設定可(0~400%可変)周波数設定信号アナログ入力端子点数:2点、アナログ入力:(端子2、4)0~10V、0~5V、4~20mA(0~20mA)選択可能、デジタル入力:操作パネルのMダイヤルにより入力、BCD4桁または16bitバイナリ(オプションFR-A8AXEキット使用時)加速・減速時間設定(s)0~3600(最大2種類の加速・減速個別設定可能)周波数許容範囲(%)±5