カテゴリ
- 制御機器(11)
- 学童・教育用品(4)
- 手袋(2)
- 梱包用品(1)
- メカニカル部品(1)
- パソコン/周辺機器(1)
絞り込み
ブランド
- 東芝(4)
- Texas Instruments(2)
- HANVO(ハンボ)(2)
- SPARKFUN(2)
- Pololu(2)
- ソースネクスト(1)
- honeywell(1)
- ツカサ電工(1)
- ワンダーキット(1)
- 共立プロダクツ(1)
- エレキット(1)
- STMicro(1)
- Adafruit(1)
エコロジープロダクト
「max98357a」の検索結果

I2S 3W Class D Amplifier Breakout-MAX98357A
Adafruit¥1,498税込¥1,6481個3日以内出荷製品質量(g)1.2製品サイズ(mm)19.4×17.8×3.0/0.8インチ×0.7インチ×0.1インチRoHS指令(10物質対応)対応
SparkFun I2S Audio Breakout - MAX98357A
SPARKFUN¥1,998税込¥2,1981個33日以内出荷Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.アズワン品番67-0422-64
デュアルモータードライバDRV8835
Pololu¥1,798税込¥1,9781個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:モーター●機能:ドライバー●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2036-28
2chモータードライバー基板
共立プロダクツ¥1,598税込¥1,7581袋当日出荷2Cでモーターコントロール!KP-DRV8830はI2Cでモータ回転をコントロールする高性能デバイス、TI社「DRV8830」を2個搭載した基板です。 取り扱いが難しい小さいサイズのDRV8830を、あらかじめ基板に実装しており、ブレッドボードによる実験などを容易に行えるようにしました。 また、ICの特徴を生かして小型基板に仕上げておりますので、装置への組み込みにもご利用いただけます。種類工作キットインターフェースシリアルI2C互換仕様Hブリッジ電圧制御モータードライバ電流(mA)最大0.9動作範囲2.75V~6.8V付属品ヘッダーピン4ピン×2個寸法(幅W×奥行D×高さH)(mm)20.5×15.2×2.5
RecText AI 2 シリアルコード版
ソースネクスト¥9,073税込¥9,9801個3日以内出荷PCで録音、録画したデータを文字起こしできるソフトウェアです。音声ファイル、動画ファイルを読み込むことも可能。買い切りで文字起こし量には制限無し。
Toshiba モータドライバIC, 10~45 V, 7-Pin HSIP ブラシ付きDC
東芝¥519税込¥5711個欠品中仕様モータタイプ = ブラシ付きDC出力構成 = フルブリッジ最大IGBTコレクタ電流 = 3A最大コレクタ- エミッタ間電圧 = 50 V実装タイプ = スルーホールパッケージタイプ = HSIPピン数 = 7動作供給電圧 Min = 10 V標準スイッチング周波数 = 100kHz幅 = 3mmモータコントローラ、東芝RoHS指令(10物質対応)対応
BEST GRIP ブレステック
HANVO(ハンボ)¥379税込¥4171双当日出荷手のひらには独自製法のエアーフィニッシュ加工を施しており、コーティング部分も通気性に優れているので、ムレにくく快適です。 特殊配合のニトリルゴムをコーティングしているので、耐久性・耐摩耗性に優れています。 15ゲージの特殊カバーリングナイロン糸を使用しているので肌触りがとてもよく柔らかいので、手によくフィットし細かな作業に適しています。用途機械工業・自動車関連業・組立作業・運送業・荷役作業・物流業・建築業・土木作業・農作業・園芸作業RoHS指令(10物質対応)対応
BEST GRIP ストレッチゼロ
HANVO(ハンボ)(9件のレビュー)¥309税込¥3401双当日出荷18ゲージのナイロン糸を使用しているので、極めて薄く従来の手袋より手にピッタリフィットするので、指先を使う細かな作業に適しています。 ポリウレタン特殊ソフトコーティングしているので滑り止め・フィット感に優れ、やわらかな果実などの取り扱いに適しています。 コーティングに導電素材を混合しているので、タッチパネルにも反応し、手袋をはめたままでも操作が可能です。用途果実などの収穫、選別作業・サービス業・運送業・物流業・清掃業・仕分け作業・精密機械業・農作業・園芸作業・日曜大工RoHS指令(10物質対応)対応
STMicroelectronics モータドライバIC, 4.5~36 V, 16-Pin PDIP ブラシ付きDC
STMicro¥1,698税込¥1,8681個当日出荷仕様モータタイプ = ブラシ付きDC出力構成 = デュアルフルブリッジ最大IGBTコレクタ電流 = 1A最大コレクタ- エミッタ間電圧 = 36 V実装タイプ = スルーホールパッケージタイプ = PDIPピン数 = 16動作供給電圧 Min = 4.5 V動作温度 Max = +150 ℃負荷ドライバIC、TMicroelectronicsRoHS指令(10物質対応)対応
DCモータコントローラSP
ワンダーキット(5件のレビュー)¥2,198税込¥2,4181個当日出荷PWM(PulseWidthModulation)制御+フィードバックによる、模型用モーターに最適な簡易型DCモータコントローラーキットです。DCモータの回転数を一定に保つ様に制御することができます。回転方向は正転・停止・逆転を基板上のスイッチで切り替え可能です。種類工作キットモーター使用可能/マブチ RE260、FA130などの模型向けモータ出力電流(A)平均0.9、ピーク時12電源電圧(V)DC2~3回転制御スイッチによる正転←停止→逆転の切替基板寸法(幅W×奥行D×高さH)(mm)51×73×16
DRV8835搭載デュアルモータドライバシールド
Pololu¥3,298税込¥3,6281個10日以内出荷仕様●シリーズ名:Arduino●種別:シールド●主機能:モータードライバー●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Arduinoアズワン品番68-2033-34
Toshiba モータドライバIC, 2.7~5.5 V, 16-Pin SSOP ブラシ付きDC
東芝¥199税込¥2191個当日出荷仕様モータタイプ = ブラシ付きDC出力構成 = デュアルフルブリッジ最大IGBTコレクタ電流 = 1A実装タイプ = 表面実装パッケージタイプ = SSOPピン数 = 16動作供給電圧 Min = 2.7 V標準スイッチング周波数 = 100kHz動作温度 Min = -20 ℃モータコントローラ、東芝RoHS指令(10物質対応)対応
QWIIC 12BIT 4CHANNEL ADS1015
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpotアズワン品番67-0360-13
ブラシレスモータードライバ
ツカサ電工¥17,980税込¥19,7781台当日出荷から47日以内出荷豊富な保護機能(過負荷、過電流、センサ異常、モータ軸拘束、ヒューズ保護) 閉ループPWM電圧制御による定速回転制御機能を内蔵。 外部機器からの電圧による回転数制御が可能(0~5V)。 内部に2系統の速度設定VRを有し速度切換が容易。 ソフトスタート機能(内部VR設定)を内蔵。質量(g)約30(本体のみ)周波数(kHz)約20(PWM)電源電圧(V)DC24 ±10%以内使用環境0~40℃、85%RH以下(結晶無きこと)熱対流のある雰囲気で使用。保存環境-10~60℃、85%RH以下(結晶無きこと)RoHS指令(10物質対応)対応電流制限(A)3.3
USB-DACモジュール
エレキット¥5,498税込¥6,0481個4日以内出荷パソコンのデジタルデータ音源をアナログに変換するコンバーターです。完成後はパソコンのUSB端子に接続するだけで自動的に認識するため、ドライバーのインストールなどは必要ありません。DAコンバーターにはPCM2704Cを、出力段のオペアンプにはNJM4580Dを使用し、クリアな音をお楽しみいただけます。 また、オペアンプ部はICソケットを使用していますので、お好みのオペアンプに交換し音の違いを楽むこともできます。 さらに、標準の電源供給方法であるUSBバスパワー方式を外部から電源を供給するセルフパワー方式へ変更するための切り替え端子や、外部クロックを供給する端子など、機能拡張スペースを標準で装備していますので、音質UPの工夫がやりやすくなっています。 PCL86シングルステレオパワーアンプキット(TU-8100)や6L6GCシングル真空管アンプキット(TU-8200)に組み込んで使用できるように設計されていますので、TU-8100やTU-8200のグレードアップモジュールとしてご利用いただけます。種類工作キットサンプルレート32kHz、44.1kHz、48kHz仕様(DACレゾリューション)16bit周波数特性10Hz~22.5kHz(1kHz時)基板寸法(mm)97×45対応OSWindows XP以降、Mac OS X以降適合(USB)1.1または2.0電源供給方式USBバスパワー (外部電源を供給するセルフパワー方式へ改造可能)歪率(%)0.014(USBバスパワー時)再生紙使用マーク適合
Toshiba モータドライバIC, 2.7~5.5 V, 24-Pin SSOP ブラシ付きDC
東芝¥119税込¥1311個当日出荷仕様モータタイプ = ブラシ付きDC出力構成 = デュアルフルブリッジ最大IGBTコレクタ電流 = 3.2A最大コレクタ- エミッタ間電圧 = 15 V実装タイプ = 表面実装パッケージタイプ = SSOPピン数 = 24動作供給電圧 Min = 2.7 V標準スイッチング周波数 = 100kHz幅 = 5.6mmモータコントローラ、東芝RoHS指令(10物質対応)対応
IC DAC 12BIT A-OUT 24SOIC
Texas Instruments¥5,998税込¥6,5981個13日以内出荷IC DAC 12BIT A-OUT 24SOIC仕様●ビット数:12●D/Aコンバータ数:2●セッティング時間:800ns●出力タイプ:Current - Unbuffered●差動出力:なし●データインターフェース:パラレル●リファレンスタイプ:外付け●電圧 - 供給、アナログ:5V●電圧 - 供給、デジタル:5V●INL/DNL(LSB):±1(最大)、±1(最大)●アーキテクチャ:乗算DAC●動作温度:-40℃~85℃●パッケージ/ケース:24-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:24-SOIC●取り付けタイプ:面実装アズワン品番67-0405-75
IC DAC 16BIT V-OUT 48SSOP
Texas Instruments¥7,198税込¥7,9181個13日以内出荷。IC DAC 16BIT V-OUT 48SSOP仕様●ビット数:16●D/Aコンバータ数:4●セッティング時間:10μs●出力タイプ:Voltage - Buffered●差動出力:なし●データインターフェース:パラレル●リファレンスタイプ:外付け●電圧 - 供給、アナログ:±5V●電圧 - 供給、デジタル:5V●INL/DNL(LSB):±3、±2●アーキテクチャ:R-2R●動作温度:-40℃~85℃●パッケージ/ケース:48-BSSOP(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:48-SSOP●取り付けタイプ:面実装アズワン品番67-0405-73