カテゴリ

  • バイク純正部品(64)
  • バイク部品(54)
  • トラック純正部品(28)
  • 学童・教育用品(24)
  • 制御機器(10)
  • 自動車純正部品(9)
  • 整備工具・ウェア・ツーリング用品(6)
  • 手袋(4)
  • 家電(4)
  • メカニカル部品(2)
  • 防犯用品(2)
  • 科学研究・開発用品(2)
  • 保管用品(1)
  • 電気材料(1)
  • 安全標識(1)
  • 自転車整備工具・アクセサリー(1)
  • 作業工具(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

5ページ目: 「mbot」の検索結果

関連キーワード
214件中 161200
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO パイプカッター 3 → 22 mm RS PRORS PRO パイプカッター 3 → 22 mmRS PRO
2,198税込2,418
1個
7日以内出荷
切断能力 = 3 → 22 mm材料カット = 銅ボディ材質 = 亜鉛合金パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
ボールベアリング100mm215mm 深溝6320 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング100mm215mm 深溝6320 M/C3VL0241SKF(日本エスケイエフ)
539,800税込593,780
1個
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loadsIts low maintenance, does the job quietly and requires little starting torque compared with other types of bearingsThis bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricityIts one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combinedAble to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM SKF(日本エスケイエフ)ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same timeAs the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficultyThis, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNoWhen used individually, angular contact bearings can accommodate axial loads in one direction onlyTo support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PROL 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレーRS PRO
8,598税込9,458
1個
7日以内出荷
蓋タイプ = 蓋なし高さ = 320mm奥行 = 400mm深さ = 600mm容量 = 60L色 = グレーボックスサイズ = Lロック可能 = N材質 = PP通気 = なしスタッキング可能 = ありRS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
Sizuku Lux(照度センサー)10セット ナリカSizuku Lux(照度センサー)10セットナリカ
30,000税込33,000
1セット(10セット)
8日以内出荷
embot(エムボット)補助教材セットの別売品です。身の回りの照度を計測できます。Embot(エムボット)を照度によって制御します。
Sizuku THA(温湿度センサー)10セット ナリカSizuku THA(温湿度センサー)10セットナリカ
34,300税込37,730
1セット(10セット)
8日以内出荷
embot(エムボット)補助教材セットの別売品です。
embot(エムボット)算数用ダンボール10セット ナリカembot(エムボット)算数用ダンボール10セットナリカ
6,500税込7,150
1セット(10セット)
8日以内出荷
embot(エムボット)補助教材セットの補充部品です。
セット内容算数用ダンボール
リア キャリパーサポート [BLK] (BREMBO削り2P&STDローター径) ACTIVE(アクティブ)[バイク部品]リア キャリパーサポート [BLK] (BREMBO削り2P&STDローター径)ACTIVE(アクティブ)[バイク部品]
17,980税込19,778
1個
10日以内出荷
リアキャリパーサポートの特徴brembo製2POTキャリパー(通称カニ)をリアにリジッドで装着するためのキャリパーサポート。・レース界で名の通ったbrembo製キャリパーを違和感なく装着することが可能・リジット(固定)することでパワーを路面に伝えやすくなり、製動力が増加・軽量キャリパーをしようするため、バネ下重量の低減により相対的にブレーキ効率が上昇・パッド面積がキャリパーの交換で小さくなるため、コントロール性が上昇
主な適合車種ZEPHYR1100 92-06/RS 96-02
DISCO CONDOTTO BOMBATO - 20931A-P00 19010243A DUCATIDISCO CONDOTTO BOMBATO - 20931A-P00 19010243ADUCATI
2,498税込2,748
1個
31日以内出荷
Throttle Body Assembly T1243400 TriumphThrottle Body Assembly T1243400Triumph
599,800税込659,780
1個
31日以内出荷
Throttle Body Assembly T1240460 TriumphThrottle Body Assembly T1240460Triumph
799,800税込879,780
1個
31日以内出荷
Throttle Body Assembly T1243800 TriumphThrottle Body Assembly T1243800Triumph
589,800税込648,780
1個
31日以内出荷
Throttle Body Assembly T1241850 TriumphThrottle Body Assembly T1241850Triumph
799,800税込879,780
1個
31日以内出荷
Throttle Body Assembly T1241700 TriumphThrottle Body Assembly T1241700Triumph
789,800税込868,780
1個
31日以内出荷
THROTTLE BODY ASSEMBLY 27603-01 HARLEY-DAVIDSONTHROTTLE BODY ASSEMBLY 27603-01HARLEY-DAVIDSON
70,980税込78,078
1個
31日以内出荷
Throttle Body Assembly T1245580 TriumphThrottle Body Assembly T1245580Triumph
599,800税込659,780
1個
31日以内出荷
Throttle Body Assembly T1240410 TriumphThrottle Body Assembly T1240410Triumph
799,800税込879,780
1個
31日以内出荷
Throttle Body Assembly T1240107 TriumphThrottle Body Assembly T1240107Triumph
899,800税込989,780
1個
31日以内出荷
NUMB.PLATE CARRIER BOTTOM 78108016050 KTMNUMB.PLATE CARRIER BOTTOM 78108016050KTM
6,698税込7,368
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 97110611B DUCATINUMBER PLATE HOLDER BOTTOM 97110611BDUCATI
8,698税込9,568
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 56113531A DUCATINUMBER PLATE HOLDER BOTTOM 56113531ADUCATI
5,998税込6,598
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 56113442A DUCATINUMBER PLATE HOLDER BOTTOM 56113442ADUCATI
10,980税込12,078
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 56113201C DUCATINUMBER PLATE HOLDER BOTTOM 56113201CDUCATI
16,980税込18,678
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 56110571A DUCATINUMBER PLATE HOLDER BOTTOM 56110571ADUCATI
9,998税込10,998
1個
31日以内出荷
NUMBER PLATE HOLDER BOTTOM 46020051B DUCATINUMBER PLATE HOLDER BOTTOM 46020051BDUCATI
4,198税込4,618
1個
31日以内出荷
BRAKE CYL. PROTECTOR ''BREMBO'' 54513038000 KTMBRAKE CYL. PROTECTOR ''BREMBO'' 54513038000KTM
2,998税込3,298
1個
31日以内出荷
body assembly throttle - evap 90641801000 KTMbody assembly throttle - evap 90641801000KTM
169,800税込186,780
1個
31日以内出荷
NUMBER PLATE CARRIER BOTTOM 70008016050 KTMNUMBER PLATE CARRIER BOTTOM 70008016050KTM
6,698税込7,368
1個
31日以内出荷
RACING NUMBER PLATE HOLDER BOTTOM COVER 97110771A DUCATIRACING NUMBER PLATE HOLDER BOTTOM COVER 97110771ADUCATI
4,598税込5,058
1個
31日以内出荷
PROTECTION CAP       BREMBO'94 50213023000 KTMPROTECTION CAP BREMBO'94 50213023000KTM
3,598税込3,958
1個
31日以内出荷
Throttle valve body preassembled 55741001166 KTMThrottle valve body preassembled 55741001166KTM
179,800税込197,780
1個
31日以内出荷
BOCCOLA PROT.FISS.ANT.PARAGAMBE MTS PO 71111711A DUCATIBOCCOLA PROT.FISS.ANT.PARAGAMBE MTS PO 71111711ADUCATI
3,898税込4,288
1個
31日以内出荷
PS13 ブレーキマスターシリンダー 10.5053.53 bremboPS13 ブレーキマスターシリンダー 10.5053.53brembo
15,980税込17,578
1個
32日以内出荷
メーカー名:ブレンボメーカー品番:10.5053.53リペアパーツ:レバー(110.2706.53)/マイクロスイッチ[配線付・カプラー無し](110.4418.13)/ジョイントセット[ニップル](110.3127.20)販売備考:シールキット設定なし。オーバーホールも対応しておりません。レバー色:シルバー。推奨キャリパー:Brembo 4pot Caliper x 1色[カラー]:ブラック/シルバー重量[グラム]:270材質[素材]:アルミニウム仕様:スタンダードレバーピストン径:13ハンドル径:取付部:22.2タンク[有/無]:無ミラーホルダー[有/無]:無スイッチ[有/無]:有型番:PS13 Brake Master Cylinderオーバーホール対応:不可オプション:品番:110.2706.96リペア:品番:110.2706.53,110.2706.50,110.4418.13,110.3127.20,110.2798.50関連商品 ラジアルキャリパー:品番:120.C783.20,120.A397.60,120.9885.83,120.9885.84,20.8343.11,20.8343.21,20.8343.31,20.8343.41,20.8343.51,20.8343.61関連商品 アキシャルキャリパー:品番:20.5165.74,20.5165.84,20.5165.79,20.5165.89,20.5165.78,20.5165.88,20.4756.57,20.4756.67,20.4756.51,20.4756.61,20.7850.11,20.7850.21関連商品 マスターシリンダー:品番:10.4620.79
仕様スタンダードレバー材質アルミニウムブラック/シルバー質量(g)270規格タンク[有/無]無ハンドル径取付部:22.2Φ型番PS13 Brake Master Cylinder対応オーバーホール:不可ホルダーミラーホルダー[有/無]無ピストン径(Φmm)13スイッチ有無
PSC16 ブレーキマスターシリンダー 10.9770.11 bremboPSC16 ブレーキマスターシリンダー 10.9770.11brembo
17,980税込19,778
1個
欠品中
メーカー名:ブレンボメーカー品番:10.9770.11リペアパーツ:レバー(110.9500.56)/ジョイントセット[ニップル](110.3127.20)/マイクロスイッチ(110.4418.21)販売備考:シールキット設定なし。オーバーホールも対応しておりません。レバー色:シルバー。アジャスター付。推奨キャリパー:Brembo 4pot Caliper x 2色[カラー]:ゴールド/シルバー重量[グラム]:310材質[素材]:アルミニウム仕様:スタンダードレバーピストン径:16ハンドル径:取付部:22.2タンク[有/無]:無ミラーホルダー[有/無]:無スイッチ[有/無]:有型番:PSC16 Brake Master Cylinderオーバーホール対応:不可リペア:品番:110.9500.56,110.4418.21,110.3127.20関連商品 ラジアルキャリパー:品番:220.9885.50,220.A397.50,220.9885.30,220.A397.10,120.9885.83,120.9885.84,220.B473.10,220.B473.20,220.B010.20,220.B010.10,220.B011.30,220.A168.10,220.A016.10,220.B473.30,220.B473.40,20.8343.11,20.8343.21,20.8343.31,20.8343.41,20.8343.51,20.8343.61関連商品 アキシャルキャリパー:品番:20.5165.74,20.5165.84,20.5165.79,20.5165.89,20.5165.78,20.5165.88,20.4756.57,20.4756.67,20.4756.51,20.4756.61,20.7850.11,20.7850.21関連商品 マスターシリンダー:品番:10.6870.10
仕様スタンダードレバー材質アルミニウムゴールド/シルバー質量(g)310規格タンク[有/無]無ハンドル径取付部:22.2Φ型番PSC16 Brake Master Cylinder対応【オーバーホール】不可【リペア】品番:110.9500.56110.4418.21110.3127.20ホルダーミラーホルダー[有/無]無ピストン径(Φmm)16スイッチ有無
PS16 ブレーキマスターシリンダー 10.9720.93 bremboPS16 ブレーキマスターシリンダー 10.9720.93brembo
17,980税込19,778
1個
32日以内出荷
メーカー名:ブレンボメーカー品番:10.9720.93リペアパーツ:レバー(110.2706.53)/マイクロスイッチ[配線付・カプラー無し](110.4418.13)/ジョイントセット[ニップル](110.3127.20)/タンクキャップ(110.2704.43)販売備考:シールキット設定なし。オーバーホールも対応しておりません。レバー色:シルバー。推奨キャリパー:Brembo 4pot Caliper x 2色[カラー]:ブラック/シルバー重量[グラム]:400材質[素材]:アルミニウム仕様:スタンダードレバーピストン径:16ハンドル径:取付部:22.2タンク[有/無]:有(一体)ミラーホルダー[有/無]:無スイッチ[有/無]:有型番:PS16 Brake Master Cylinderオーバーホール対応:不可オプション:品番:110.2706.96リペア:品番:110.2706.53,110.4418.13,110.3127.20,110.2798.50,110.2704.43関連商品 ラジアルキャリパー:品番:220.9885.50,220.A397.50,220.9885.30,220.A397.10,120.9885.83,120.9885.84,220.B473.10,220.B473.20,220.B010.20,220.B010.10,220.B011.30,220.A168.10,220.A016.10,220.B473.30,220.B473.40,20.8343.11,20.8343.21,20.8343.31,20.8343.41,20.8343.51,20.8343.61関連商品 アキシャルキャリパー:品番:20.5165.74,20.5165.84,20.5165.79,20.5165.89,20.5165.78,20.5165.88,20.4756.57,20.4756.67,20.4756.51,20.4756.61,20.7850.11,20.7850.21関連商品 マスターシリンダー:品番:10.5053.10,10.5053.12
仕様スタンダードレバー材質アルミニウムブラック/シルバー質量(g)400規格タンク[有/無]有(一体)ハンドル径取付部:22.2Φ型番PS16 Brake Master Cylinder対応オーバーホール:不可ホルダーミラーホルダー[有/無]無ピストン径(Φmm)16スイッチ有無
ProtoBoard - Wombat PTH SPARKFUNProtoBoard - Wombat PTHSPARKFUN
2,198税込2,418
1個
33日以内出荷
SparkFun 2D Barcode Scanner Breakout SPARKFUNSparkFun 2D Barcode Scanner BreakoutSPARKFUN
20,980税込23,078
1個
欠品中
DescriptionThe SparkFun 2D Barcode Scanner Breakout is a nifty little breakout board featuring the DE2120 barcode scanner module from DYScan. The DE2120 reads 20 different barcode symbologies(both 1D and 2D)using a camera coupled with on-board image processing to identify and decode everything from UPC codes to QR codes. The module also features two LEDs:one for illumination and one to project the red line that you're used to seeing from laser-based scanners.This breakout board makes it easy to explore all of the capabilities of the DE2120 without dealing with finicky flat flex cables. The scanner's USB interface is exposed via the on-board USB-C connector. A buzzer and status LED are connected to the module through appropriate drive circuits and a push button tactile switch is provided on the "trigger" pin. When you're ready to incorporate the module into your embedded project, you can leverage the 5 pin header for direct access to the TTL serial pins, power pins, and trigger input.The module can be configured either by using the serial interface or by scanning command barcodes found in the Settings Manual.All keyboard, HID, and serial can be transmitted over the single USB-C connector. The DE2120 has the unique ability to enumerate all three protocols including a CDC serial driver so the device appears as a standard COM port.Get Started with the 2D Barcode Scanner Breakout Hookup GuideFeaturesUSB-C Connector for USB HID Interface and Virtual COM portReads 20 different symbologies1D SymbologiesUPC-AUPC-EEAN-8EAN-13Code 128GS1-128Code 39Code 93Code 11Interleaved 2-of-5Matrix 2-of-5Industrial 2-of-5CodabarMSIGS1 DataBarDatalogic 2-of-52D SymbologiesQR CodeData MatrixPDF 417Micro PDF 417Aztec Code
アズワン品番67-0430-36
SparkFun micro:bot kit for micro:bit - v2.0 SPARKFUNSparkFun micro:bot kit for micro:bit - v2.0SPARKFUN
24,980税込27,478
1個
33日以内出荷
DescriptionRobots are fun, and the micro:bit is the perfect controller for learning how to build and program robots! Combining the micro:bit with the SparkFun moto:bit carrier board creates a flexible, low-cost, Qwiic-enabled robotics platform for robot enthusiasts young and old! With the SparkFun micro:bot kit you will be able to create simple robots quickly without spending hours learning how to build and program your bot.Inside each micro:bot kit you will find all the components required to build your micro:bit into a robotics powerhouse; the only part that's not included is the micro:bit itself. Simply add your own micro:bit to the provided moto:bit, assemble the kit, and you will be ready to start moving. The SparkFun micro:bot kit is a great way to get your feet wet in the world of robotics.The kit does not require any soldering and is recommended for anyone curious about robotics or the micro:bit platform.Note:The SparkFun micro:bot kit doesNOTinclude a micro:bit board. The micro:bit board will need to be purchased separately.The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!Get started with the micro:bot kit Guide
アズワン品番67-0424-41
Jumper Wires Premium 4" M/M - 26 AWG 30 Pack SPARKFUNJumper Wires Premium 4" M/M - 26 AWG 30 PackSPARKFUN
879税込967
1個
33日以内出荷
DescriptionThese are 101mm long 26AWG jumpers with male connectors on both ends. Use these to jumper from any female header on any board to any other female header. Combine these with our female-to-female jumpers to create a male-to-female jumper. Multiple jumpers can be installed next to one another on a 0.1" header.Comes as one pack of 30 jumpers with an assortment of colors.Features4" long
アズワン品番67-0425-33
SparkFun Qwiic Thermocouple Amplifier - MCP9600 Screw Terminals SPARKFUNSparkFun Qwiic Thermocouple Amplifier - MCP9600 Screw TerminalsSPARKFUN
8,998税込9,898
1個
欠品中
DescriptionThe MCP9600 Breakout is a high accuracy Thermocouple Amplifier equipped with an I2C interface, accessed over our Qwiic system. Inside the chip are two temperature sensors, one for the thermocouple itself(the hot junction)and one for the chip itself(the cold junction). As a result, the MCP9600 can read both the ambient temperature and the temperature of whatever you're trying to measure! The MCP9600 can do both with a resolution of 0.0625℃, and an accuracy of ±1.5℃(worst-case). The MCP9600 Thermocouple Amplifier is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!This version of the board comes equipped with screw terminals to allow for your own Thermocouple's wiring to be hooked up with the turn of a screw. This makes it perfect for a variety of applications, from measuring the temperature of your Crock-Pot to making sure your backyard induction furnace is up to temperature.In addition, the MCP9600 has four on-board temperature alerts that you can configure! Instead of constantly polling the sensor over I2C, you can set a temperature limit to trigger an interrupt when the temperature reaches a certain value. This frees up your microcontroller and your I2C bus to do more important things. It's also possible to put the MCP9600 into alternate operation modes in order to save power. The sensor supports a burst mode, where it will take a specified number of samples, return the results, and then go to sleep. This low-power mode makes the MCP9600 perfect for portable applications!We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun MCP9600' or you can get the GitHub repo as a .zip file and install the library from there.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the Qwiic Thermocouple AmplifierFeaturesTemperature Range of -200℃ to 1350℃Four Onboard Temperature AlertsResolution of 0.0625℃Screw Terminal ConnectorADDR Jumper for variable I2C Addresses(default address of 0x60)2x Qwiic Connectors
アズワン品番67-0427-15