半自動溶接機(0.8mmワイヤー仕様)マイト工業株式会社4日以内出荷
CO2/MAG/MIG/TIG/手棒溶接可能液晶スクリーン採用により一つの画面で多彩な設定を簡単操作単相100V/単相200V兼用、すっきり設計で使用場所を選びませんシナジックモード・マニュアルモードの選択が可能スパッタ制御機能搭載でスパッタ量を低減ノンガスワイヤ使用でノンガス溶接も可能ワイヤ送給装置内蔵一体型ブレージング溶接が可能
定格使用率(%)40セット内容溶接電源:MDM-200、溶接トーチ:SB-240A-08(トーチ長さ3m、SS/SUS用チップ0.8mm用付、SS/SUS用スプリングライナー0.6mm/0.8mm/0.9mm(兼用)付)、送給ローラー:0.8/1.0mm ワイヤー用(兼用)、アースケーブル:3m×1本、ガスホース:3m×1本(ガスホースニップル(5/8UNF)×1、ホースバンド×2付)、ガス流量調整器:R-8LS(阪口製作所社製)質量(kg)18コード長さ(m)4.0sq×2.5(先端圧着端子 5.5-5)定格周波数(Hz)50/60定格入力電圧(V)【CO2/MAG/MIG】単相100 単相200、【手棒】単相100 単相200、【TIG】単相100 単相200定格出力電流(A)【CO2/MAG/MIG】130(単相100)、200(単相200)、【手棒】100(単相100)、200(単相200)、【TIG】140(単相100)、200(単相200)外形寸法(幅W×長さL×高さH)(mm)220×520×410定格入力(kVA)【CO2/MAG/MIG】3.7(単相100)、7.6(単相200)、【手棒】3.0(単相100)、7.4(単相200)、【TIG】2.8(単相100)、4.4(単相200)冷却方式強制風冷定格入力電流(A)【CO2/MAG/MIG】37(単相100)、38(単相200)、【手棒】30(単相100)、37(単相200)、【TIG】28(単相100)、22(単相200)定格入力(kW)【CO2/MAG/MIG】4.0(単相100)、8.4(単相200)、【手棒】3.3(単相100)、8.2(単相200)、【TIG】3.1(単相100)、4.9(単相200)出力電流範囲(A)【CO2/MAG/MIG】25~130(単相100)、25~200(単相200)、【手棒】10~100(単相100)、10~200(単相200)、【TIG】10~140(単相100)、10~200(単相200)最高無負荷電圧(V)67(CO2/MAG/MIG)溶接方法CO2/MAG/MIG、手棒、TIG