IDEC(和泉電気)3日以内出荷
パネルへの取付強度が要求される用途や北米向け機械などに適した亜鉛ダイカストタイプ。フィンガープロテクション構造、ねじアップ端子構造、保護構造IP20に対応したHW-U形コンタクトブロックを搭載。高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。
その他【過電圧カテゴリ】II形状丸形保護構造IP65(IEC 60529)端子形状ねじ端子(SS端子)M3.5耐電圧【充電部と非充電部間】AC2500V・1分間定格絶縁電圧(V)600定格通電電流10A定格使用電流【AC12_24V】10A保存温度(℃)-40~+80(氷結しないこと)絶縁抵抗(MΩ)100~(DC500Vメガ)使用周囲温度(℃)【非照光】-25~+70(氷結しないこと)【照光】-25~+50(氷結しないこと)接触抵抗(mΩ)~50(初期値)最小適合負荷AC/DC3V・5mA接点仕様銀接点定格インパルス耐電圧(kV)4.0(照光ユニット:2.5)受金BA9S使用周囲湿度(%RH)30~85(結露しないこと)耐振動(誤動作)(Hz)5~55(片振幅0.5mm)耐振動(耐久)(Hz)30(片振幅1.5mm)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000