モニター壁掛け金具(VESA規格、角度調節、ダブルアームタイプ、40~85型対応、LED・LCD対応)bitstrong9日以内出荷
●【商品重量】約6.5kg●【材質】SPCC (冷間圧延鋼板)●【取付方式】モニター壁掛け●【対応モニター】40~85インチ●【角度調節機能】Up +8° Down -5° Swivel 160° 詳細な角度調整機能は画像を参照ください。●【伸縮機能】60~500(mm)●【耐荷重】68kg以下の多くのモニターに対応可能●【VESA規格に準拠】200*200 To 600*400(mm) ●【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能●【組立手順】Web掲載のMH32-KR(RM-P65)組立手順説明書を参照してください。(装置にも添付しております)●【Model名】RM-P65 ●【色】黒
用途●【伸縮機能】60~500mmの範囲で伸縮可能な製品です。●【角度調節機能】上下に+8°/-5°、左右160°調節可能なので、椅子でも床でもリラックスして、見ることができるようにちょうどよい角度に調節可能。様々な生活スタイルに対応できます。●【多目的】空港、居酒屋、劇場、会社、学校、病院、ホール、ホテル、レストラン、コーヒーショップ、ジム、食料品店などあらゆるところで使用できます。●【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。質量(kg)約6.5色黒耐荷重(kg)68対応インチサイズ40~85関連資料組立説明書(1.65MB)