JAPANNEXT翌日出荷
11.6インチVAパネル搭載、WQHD(2560×1440)解像度のモバイルモニターです。フルHD比+78%高精細で、デスクワークや写真・動画視聴に最適です。約450gの軽量設計と最薄部12mmの薄型本体で、優れた携帯性を実現。ワーケーションや外出先、リビングなど、場所を選ばずマルチディスプレイ環境を構築できます。最大輝度350cd/m2、sRGB:100%の広色域に対応し、外出先での作業にも最適です。HDR対応で、明るい部分も暗い部分もくっきり表現し、深みのある映像を演出します。ブルーレイディスクやビデオ・オン・デマンド、ゲームなどの表示が可能です。モニター背面にキックスタンドを搭載し、自立して使用できます。携帯に便利なフェルトケースも同梱。入力端子は、ハイブリッド対応USB-Cを2つとminiHDMIを1つ装備。※miniHDMI使用時はUSB-Cからの電源供給が必要です。ブルーライト軽減モード搭載で、目の負担を軽減します。75×75mmのVESAマウントに対応し、モニターアームなどに取り付け可能です。1W×2のスピーカーを内蔵しています。本製品には2年間のメーカー保証が付きます。
仕様●HDR方式:HDR10 (miniHDMI/USB-C)●アダプタ:なし●パネル方式:VA●モニタ形状:平面●リフレッシュレート:60Hz●上下角度調整(チルト)機能:なし●左右角度調整(スイベル)機能:なし●応答速度(G to G):25ms●本体サイズ(H×W×D):高177mm×幅277mm×奥行12mm スタンド幅28mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(本体):適合●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.1005mm寸法11.6型消費電力(W)最大8通常5スタンバイ1電源AC 100-240V 50/60Hz To DC 5V/2A表面処理ノングレア本体質量(kg)0.45入力信号デジタル最大消費電力(W)8コントラスト比1000:1輝度350cd/m2表示色1677万色 sRGB 100% DCI-P3 74% AdobeRGB 74%解像度2560×1440視野角H:160° V:160°ケーブルUSB-Cケーブル(1.0m)、miniHDMI to HDMI ケーブル(1.0m)、USB-A to USB-Cケーブル(1.0m)入力端子USB-C×2、miniHDMI×1スピーカーあり「1W×2」色(本体)黒RoHS指令(10物質対応)対応バックライトD-LEDアスペクト比16:9モニターサイズ11.6パネル駆動方式VAUSBなし