拡声器スピーカーサンワサプライ(6件のレビュー)当日出荷
マイクに向けて話すだけでスピーカー部より拡声出力ができるハンドマイク型拡声器スピーカーです。音響設備等が必要なく、誰でも簡単に声を拡大拡声出力できます。マスク等で声量が出せない場合にも手軽に声量アップできます。電源ON/OFFのみの簡単操作で誰でもご利用いただけます。握りやすいスリムな形状で重量わずか約150gと軽く、長時間の使用でも話者に負担をかけません。USB Type-Cによる充電で動作し約2時間の充電で約8時間の連続動作が可能です。
仕様■実用最大出力:5W■周波数特性:200Hz~12000Hz■スピーカー形式:密閉型フルレンジスピーカー■スピーカーサイズ:2インチ直径約50mm■ロードインピーダンス:4Ω■電源:内蔵リチウムイオン電池(容量/1300mAh)、またはUSBポートより給電(DC5V1A)■充電方法:USBポートより給電(DC5V 1A)■充電時間:約2時間■連続使用時間:約8時間※使用条件により異なります。■カラー:ブラック■セット内容:本体、USB充電ケーブル、取扱説明書