カテゴリ
- タイヤ・足回り(12)
- 科学研究・開発用品(8)
- 制御機器(6)
- 鈑金・塗装(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「monolith」の検索結果

MONOLITH T1/06 12X1.5
KYO-EI(1件のレビュー)¥17,980~税込¥19,778~1セット(20個)欠品中商品は、SCM435鍛造製、ネジサイズM12(外径Φ22mm)ラグホール径が小さいホイールに優位な内柄タイプの貫通ナットとなります。 柄の形状も「ブルロック タスキー柄」を採用し盗難抑止効果も抜群です。付属品専用アダプター(A128)1個サイズM12×P1.5タイプ貫通ナットRoHS指令(10物質対応)対応
MONOLITH T1/06 12X1.25
KYO-EI(1件のレビュー)¥17,980~税込¥19,778~1セット(20個)当日出荷から8日以内出荷商品は、SCM435鍛造製、ネジサイズM12(外径Φ22mm)ラグホール径が小さいホイールに優位な内柄タイプの貫通ナットとなります。 柄の形状も「ブルロック タスキー柄」を採用し盗難抑止効果も抜群です。付属品専用アダプター(A128)1個サイズM12×P1.25タイプ貫通ナットRoHS指令(10物質対応)対応
MONOLITH T1/06 Inner Cap M12 樹脂製
KYO-EI(1件のレビュー)¥1,998税込¥2,1981セット(20個)当日出荷から8日以内出荷商品は、MONOLITH NUTの柄の形状で、柄の中に装着する樹脂製のキャップとなります。 車両ハブボルトの腐食が気になるユーザー様にお勧めです。 カラーはレッドとブラックの2種類。ナットのカラーと組み合わせる事で統一感を出したり、ワンポイントに見せたりお好みでチョイスできます。サイズM12タイプホイールナットキャップRoHS指令(10物質対応)対応
MONOLITH T1/06 Inner Cap M12 補充用パーツ 樹脂製 単品
KYO-EI(1件のレビュー)¥109税込¥1201個当日出荷から8日以内出荷サイズM12タイプホイールナットキャップRoHS指令(10物質対応)対応
MONOLITH T1/07 14X1.5
KYO-EI¥18,980~税込¥20,878~1セット(20個)8日以内出荷から9日以内出荷商品は、SCM435鍛造製、ネジサイズM14(外径Φ23.5mm)ラグホール径が小さいホイールに優位な内柄タイプの貫通ナットとなります。 柄の形状も「ブルロック タスキー柄」を採用し盗難抑止効果も抜群です。付属品専用アダプター(A129)1個サイズM14×P1.5タイプ貫通ナットRoHS指令(10物質対応)対応
MONOLITH T1/07 Inner Cap M14 樹脂製
KYO-EI¥1,998税込¥2,1981セット(20個)8日以内出荷商品は、MONOLITH NUTの柄の形状で、柄の中に装着する樹脂製のキャップとなります。 車両ハブボルトの腐食が気になるユーザー様にお勧めです。 カラーはレッドとブラックの2種類。ナットのカラーと組み合わせる事で統一感を出したり、ワンポイントに見せたりお好みでチョイスできます。サイズM14タイプホイールナットキャップRoHS指令(10物質対応)対応
MONOLITH T1/06 12X1.25 補充用パーツ 単品
KYO-EI(1件のレビュー)¥899~税込¥989~1個8日以内出荷サイズM12×P1.25タイプ貫通ナットRoHS指令(10物質対応)対応
MONOLITH T1/06 12X1.5 1P 補充用パーツ 単品
KYO-EI¥899~税込¥989~1個8日以内出荷から9日以内出荷サイズM12×P1.5タイプ貫通ナットRoHS指令(10物質対応)対応
MONOLITH T1/07 Inner Cap M14 補充用パーツ 樹脂製 単品
KYO-EI¥109税込¥1201個8日以内出荷サイズM14タイプホイールナットキャップRoHS指令(10物質対応)対応
PROST's ウレタン純正色 2液型スプレー
PROST's¥3,398税込¥3,7381箱(300mL)5日以内出荷★国内一流メーカーの関西ペイントPG80(2液型)で調色致します。★国内全メーカーの新車塗装ラインに入っているので調色データーも豊富!。★国産車・輸入車・バイク 世界の全メーカー純正色がオーダー可能!用途自動車ボディ、バンパー、金属等の塗装、自動車、バイクの補修に。塗り面積:0.9~1.2m2 (2~3回塗り)※カラー・塗り方によって塗装できる範囲に差があります。危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類危険物の性状非水溶性
Chromolith(R) HighResolution RP-18 endcapped 5-4.6 guard cartridges (3 pieces)
Merck(メルクミリポア)¥54,980税込¥60,4781個翌々日出荷Chromolith HighResolution RP-18 endcapped 5-4.6 mm guard columns 3 pieces monolithic ready-to-use HPLC column 152025 1ST種別monolithic ready-to-use HPLC column 152025 1STアズワン品番61-0320-99
Chromolith (R) FastGradient RP-18 endcapped 50-3 monolithic ready-to-use HPLC column 152002 1ST
Merck(メルクミリポア)¥109,800税込¥120,7801個翌々日出荷種別152002 1STアズワン品番61-0320-80
Chromolith HighResolurion RP-18 endcapped 150-4.6 monolithic ready-to-use HPLC column Chromolith (R)
Merck(メルクミリポア)¥159,800税込¥175,7801個欠品中アズワン品番62-8536-90
Monolithic Power Systems (MPS) 昇圧 コンバータ
Monolithic Power Systems (MPS)¥1,798~税込¥1,978~1袋(5個)7日以内出荷RoHS指令(10物質対応)対応
Monolithic Power Systems (MPS) チャージポンプ
Monolithic Power Systems (MPS)¥1,398税込¥1,5381袋(5個)7日以内出荷RoHS指令(10物質対応)対応
Monolithic Power Systems (MPS) 降圧 同期バックコンバータ
Monolithic Power Systems (MPS)¥629~税込¥692~1袋(2個)ほか7日以内出荷
Monolithic Power Systems (MPS) 電流制限 パワーディストリビューションスイッチ
Monolithic Power Systems (MPS)¥1,298税込¥1,4281袋(5個)7日以内出荷仕様電源スイッチの種類:配電スイッチ 、 出力数:1 、 電圧:2.5 → 5.5V 、 電流:1.5A 、 実装タイプ:表面実装 、 パッケージタイプ:TSOT-23 、 ピン数:6 、 寸法:3 x 1.7 x 0.9mm 、 長さ:3mm 、 幅:1.7mm 、 高さ:0.9mm 、 動作温度 Max:+85 ℃ 、 動作温度 Min:-40 ℃ 、 USBスイッチ、Monolithic Power SystemsRoHS指令(10物質対応)対応
Chromolith (R) Flash DIOL 25-4.6 monolithic HPLC column 153170 1ST
Merck(メルクミリポア)¥90,980税込¥100,0781個16日以内出荷アズワン品番61-0321-09
Chromolith (R) SpeedROD DIOL 50-4.6 monolithic HPLC column 153171 1ST
Merck(メルクミリポア)¥99,980税込¥109,9781個16日以内出荷アズワン品番61-0321-10
Chromolith HighResolution RP-18 endcapped 25-4.6 monolithic ready-to-use HPLC column Chromolith (R) 152020 1ST
Merck(メルクミリポア)¥90,980税込¥100,0781個16日以内出荷種別152020 1STアズワン品番61-0320-95
Chromolith HighResolution RP-18 endcapped 50-4.6 mm monolithic ready-to-use HPLC column Chromolith (R) 152021 1ST
Merck(メルクミリポア)¥109,800税込¥120,7801個16日以内出荷種別152021 1STアズワン品番61-0320-96
Onyx(TM) Monolithic Guard Cartridge System
Phenomenex¥69,980~税込¥76,978~1パック(3個)21日以内出荷推奨用途:汚れたサンプルまたは粘性のあるサンプル中の疎水性化合物の迅速な分離細孔径130AUSPコードL1粒子径(μm)0固体サポートモノリシックシリカロッド固定相C18 ・ モノリシック C18分離モード逆相
SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic
SPARKFUN¥7,298税込¥8,0281個33日以内出荷。Description。The SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.。Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun ICM-20948 9DoF IMU Guide。Features。1.95 V to 3.6 V supply voltage。Triple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dps。Triple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16g。Triple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μT。I2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registers。On-board digital motion processor(DMP)。Digital-output temperature sensor。2x Qwiic Connection Ports。I2C Address:0x69(0x68 with Jumper)。。Documents。Schematic。Eagle Files。Hookup Guide。Datasheet(ICM-20948)。Arduino Library。Python Support(Qwiic_Py)。GitHub Hardware Repoアズワン品番67-0427-05