カテゴリ
- メカニカル部品(12)
- 測定用品(7)
- 学童・教育用品(6)
- 物流用品(1)
- 科学研究・開発用品(1)
絞り込み
ブランド
エコロジープロダクト

CCTVレンズ MLシリーズ
モリテックス¥13,980~税込¥15,378~1個当日出荷から13日以内出荷広域エリアの画像認識に開発された監視用レンズです。 全機種アイリス・フォーカス可変(ロックビス付)で任意の条件位置で固定が可能です。
LED光源 LA-HDFシリーズ
ハヤシレピック¥76,980~税込¥84,678~1台当日出荷から6日以内出荷ライトガイドはお手持ちの物をそのまま使用できますので、省エネ・長寿命です。粉塵・振動の無いファンレス・静音タイプです。種別光源部(白色光)寸法(mm)78×200×144質量(kg)2電源AC100~240V±10%50/60Hz色温度(K)6500調光方式前面調光ボリュームによる連続調光
テレセントリックレンズ MML-HR 5Mシリーズ
モリテックス¥129,800~税込¥142,780~1個当日出荷から13日以内出荷MMLシリーズ最高のコントラストとNAを持った高解像モデル。 500万画素カメラなど高画素カメラと組合わせることで、より高画質の画像撮影ができます。適合カメラ最大2/3型
メガピクセルCCTVレンズ ML-MPシリーズ
モリテックス¥18,980~税込¥20,878~1個当日出荷から12日以内出荷メガピクセルまでの高画素センサ対応、高解像力の小型CCTVレンズです。分解能(μm)5
LED光源装置用 オプション
林時計工業¥18,980~税込¥20,878~1個当日出荷から36日以内出荷お手持ちのライトガイドをそのまま使用でき、省エネ・長寿命を実現します。粉塵・振動に弱い装置に適した、自然放熱設計(ファンレス)・静音タイプのLED光源です。
ライトガイド FG6S-1000F
TGK(東京硝子器械)¥21,900税込¥24,0901個欠品中光ファイバーを応用した多機能のハロゲン光源装置で、熱のない照明ができます。光源本体とライトガイドを組合せてご使用ください。※型式の後の数字が、ガイドの長さ(mm)です。TGK品番259-87-02-22型式FG6S-1000Fタイプ1燈フレキシブル
テレセントリックレンズ MML-HRシリーズ
モリテックス¥89,980~税込¥98,978~1個7日以内出荷から13日以内出荷41万画素以上のメガピクセルカメラ(4.65μm/Pix~)に対応した高性能モデルです。 画面全域での高解像力と高コントラスト設計により、数値だけでは比較できない驚愕の超高画質を実現。 高精細検査・アライメントで真の威力を発揮します。マウントCマウント
LED光源
アズワン¥17,900~税込¥19,690~1本当日出荷から翌々日出荷調光はマニュアル制御と外部制御から選択できます。自動保存機能付きで、前回設定した明るさを再設定する必要がありません。コンパクトサイズで設置する場所を取りません。LED光源AS3000D用のライトガイドです。シングルとダブル、全長500mmと1000mmの計4種類からお選びいただけます。
軽量専用脚立 便軽 ~BEN-KEI~ LM型
ピカコーポレイション(9件のレビュー)¥14,980~税込¥16,478~1台翌日出荷から3日以内出荷最大使用質量130kgの軽量専用脚立です。 軽くてスマートなのに、プロも納得の丈夫さ! 幅広ステップ55mmで安全性もアップしています。 滑り止めキャップの材質に、焼却しても有毒ガスが発生しない材質であるエラストマーを採用しています。 支柱部分は耐食性に優れたアルマイト加工。 便軽シリーズは3段(3尺)~12段(12尺)まで幅広いラインナップを揃えています! LM-90~300:バーを持ち上げるだけでワンタッチで折りたためる中折れ式開き止め金具 LM-360:ねじれに強くワンタッチで取付け可能な交差式開き止め金具用途電気工事・空調工事・外壁塗装・内装工事・仮設現場・工場での機械メンテナンス・オフィス・自宅・DIYなどに材質アルミ合金規格軽金属製品協会はしご脚立部会「Aマーク」認定品踏ざん踏面幅(mm)55天板寸法(mm)300×152仕上アルマイト仕上(支柱のみ)踏ざん間隔(mm)305最大使用荷重(kg)130
ライトガイド
日本ピー・アイ¥31,980税込¥35,1781個8日以内出荷150Wの高輝度照明に安定化電源をプラスした光ファイバー照明装置です。 PCS-NHF150Vは、狭いスペースでも場所を取らない垂直ロックタイプのライトガイドが付属しています。 狭い実験スペースでも使いやすい横型設計です。種別2分岐長さ(mm)500タイプロック
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個欠品中Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
Flexible Qwiic Cable - 100mm
SPARKFUN¥659税込¥7251個23日以内出荷Description。This is a 100mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:100mm(3.93")Lengthアズワン品番67-0426-05
Flexible Qwiic Cable - Breadboard Jumper 4-pin
SPARKFUN¥619税込¥6811個欠品中Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and a breadboard hookup pigtail on the other. The cable insulation is made from a highly malleable material making it more flexible than oアズワン品番67-0426-16
Flexible Qwiic Cable - 200mm
SPARKFUN¥689税込¥7581個25日以内出荷Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Lengthアズワン品番67-0426-04
Flexible Qwiic Cable - 50mm
SPARKFUN¥469税込¥5161個29日以内出荷。Description。This is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:50mm(1.96")Lengthアズワン品番67-0426-06
SparkFun Capacitive Touch Slider - CAP1203 Qwiic
SPARKFUN¥2,498税込¥2,7481個33日以内出荷。Description。Do you want to replace a slider or a button on your art project or science experiment with a more interesting interface? This Capacitive Touch Slider is a "Qwiic" and easy way to add capacitive touch to your next project. With the board's built in touch pads, you can immediately start playing with the touch capabilities as three unique touch inputs or as a slider. You can also enable a touch input to act as a power button, customize the sensitivity for your own touch pads, and play with the interrupt alert LED. Utilizing our Qwiic system, no soldering is required to connect it to the rest of your system. However, we have broken out 0.1"-spaced pins in case you prefer to use a breadboard or create your own touch pads.。On the front of the board, there is an arrow shape which contains three separate capacitive touch pads. We also broke out the capacitive touch sensor lines as plated through-holes on the top of the board. You can use these pins to connect to your own capacitive touch pads. The CS1 pin connects to the left pad, the CS2 pin connects to the middle pad, and the CS3 pin connects to the right pad.。NOTE:The I2C address of the CAP1203 is 0x28 and is hardware defined. A multiplexer/Mux is required to communicate to multiple CAP1203 sensors on a single bus. If you need to use more than one CAP1203 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Capacitive Touch Slider Guide。Features。Capacitive Touch。3 unique capacitive touch inputs。Features。Emulated slider。Power button setting。Programmable sensitivity。Automatic recalibration。I2C Address:0x28。Qwiic Enabled。Operating Range。Supply Voltage:3.3V - 5Vアズワン品番67-0427-06
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら