電磁弁EAシリーズコガネイ7日以内出荷から19日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径25mmまでに対応、バルブ幅10mm、標準0.55W、低電流タイプ0.15Wの低消費電力を実現。高応答タイプを用意し、多様なニーズとプロの制御に応えます。
形式高応答タイプ使用温度範囲(℃)(雰囲気および使用流体)5~50電圧(V)DC24使用圧力範囲(MPa)0.2~0.7作動方式内部パイロット形使用流体空気保証耐圧力(MPa)1.05取付方向自由最大作動頻度(Hz)10給油不要配管接続口径M3×0.5流量特性音速コンダクタンスC(dm3/(s・bar))0.26ボタン仕様ノンロック形(手動)