取付穴径(Φmm)30ノッチ角度(°)45ノッチ数3接点構成2a保護構造IP65防油形ボタン色黒定格絶縁電圧(V)AC/DC600動作方式手動復帰定格使用電流(A)AC-15級(誘導負荷):24V/10、48V/10、110V/6、220V/4、440V/1.5DC-13級(誘導負荷):24V/6、48V/2、110V/0.7、220V/0.3DC-12級(抵抗負荷):24V/6、48V/3、110V/2、220V/1定格通電電流(A)10(接点部)RoHS指令(10物質対応)対応材質(リング)金属つまみ方向(ノッチ)1/左、2/右接点位置No1、2色(つまみ部)白関連資料よくある商品Q&A(0.2MB)RoHS指令対応証明書(0.2MB)