カテゴリ
- 制御機器(4)
- 測定用品(1)
- 建築金物(1)
- 自転車整備工具・アクセサリー(1)
- 学童・教育用品(1)
絞り込み
「nct-i」の検索結果

ノイズカットトランス NCT-I3型
電研精機研究所¥77,980~税込¥85,778~1台当日出荷入力側がプラグ、出力側がコンセント接続にした小容量・低価格の障害波遮断変圧器《ノイズカットトランス(TM)》です。測定器・音響機器などの機器と簡単に接続することができます。低価格でありながら、一般的な絶縁トランスやシールドトランスでは防止できない広帯域の周波数のノイズを遮断し、装着機器の耐ノイズ性を確実に向上させることができます。ノイズ対策を低コストで行うことを目指した小型製品です。入力側がプラグ、出力側がコンセント接続になっているため、簡単に配線することができます。機器の電源に装着することで、高周波ノイズの侵入と流出を防止します。高いノイズ遮断性能により、5000Vまでの誘導雷サージによる被害を防止します。他のノイズ防止素子を削減することができます。放射ノイズの影響を受けにくい構造をしています。1次側はプラグ接続、2次側はコンセント接続です。最悪の電磁環境下でも情報処理装置・機器・システム等を、高周波ノイズ障害から確実に守ります。用途機器に組み込んで使用したいとき。量産品のノイズ対策をしたいとき。簡単に接続したいとき。小型機器のノイズ対策をしたいとき。測定器や音響機器のノイズ対策を行いたいとき。低コストでノイズ対策をしたいとき仕様入力形状:接地極付き2Pプラグ付きシールドケーブル1.5m、出力形状:接地極付き2P 125V15A 2口周波数(Hz)50/60定格周波数(Hz)50/60寸法B(mm)9出力電圧(V)100入力電圧(V)100絶縁抵抗(MΩ)100以上(DC1000Vメガー)相数単相入力電圧変動許容範囲(V)10%耐ノイズディファレンシャルモード(ノーマルモード):50kHz~100MHzにおいて/-30dB以下、コモンモード:DC~100MHzにおいて/-40dB以下定格インパルス耐電圧(kV)1.2/50μs 標準衝撃波:5(1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)動作周囲温度(℃)-10~+40動作湿度(%)相対湿度95以下(但し結露が発生しないこと)1次電圧(V)1002次電圧(V)100耐電圧(V)1000(1分間 入力-出力間 ライン-筐体間)
ノイズカットトランス NCT-I2型
電研精機研究所¥69,980~税込¥76,978~1台当日出荷から5日以内出荷出力側をコンセント接続にした小容量・低価格の障害波遮断変圧器《ノイズカットトランス(TM)》です。機器に組み込み際の配線を簡単に行うことができます。低価格でありながら、一般的な絶縁トランスやシールドトランスでは防止できない広帯域の周波数のノイズを遮断し、装着機器の耐ノイズ性を確実に向上させることができます。ノイズ対策を低コストで行うことを目指した小型製品です。出力側がコンセント接続のため、簡単に配線できます。機器の電源に装着することで、高周波ノイズの侵入と流出を防止します。高いノイズ遮断性能により、5000Vまでの誘導雷サージによる被害を防止します。他のノイズ防止素子を削減することができます。放射ノイズの影響を受けにくい構造をしています。1次側はリード線接続、2次側はコンセント接続です。最悪の電磁環境下でも情報処理装置・機器・システム等を、高周波ノイズ障害から確実に守ります。用途機器に組み込んで使用したいとき。量産品のノイズ対策をしたいとき。簡単に接続したいとき。小型機器のノイズ対策をしたいとき。低コストでノイズ対策をしたいとき仕様入力形状:シールドケーブル1.5m、出力形状:接地極付き2P 125V15A 2口定格周波数(Hz)50/60寸法B(mm)9出力電圧(V)100入力電圧(V)100絶縁抵抗(MΩ)100以上(DC1000Vメガー)相数単相入力電圧変動許容範囲(V)10%耐ノイズディファレンシャルモード(ノーマルモード):50kHz~100MHzにおいて/-30dB以下、コモンモード:DC~100MHzにおいて/-40dB以下定格インパルス耐電圧(kV)1.2/50μs 標準衝撃波:5(1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)動作周囲温度(℃)-10~+40動作湿度(%)相対湿度95以下(但し結露が発生しないこと)耐電圧(V)1500(1分間 入力-出力間 ライン-筐体間)
ノイズカットトランス NCT-I1型
電研精機研究所¥31,980~税込¥35,178~1台当日出荷から14日以内出荷低コストでノイズ対策を行える小容量・低価格の障害波遮断変圧器《ノイズカットトランス(TM)》です。量産向け汎用電子機器や携帯用電子機器への組み込みに適しています。低価格でありながら、一般的な絶縁トランスやシールドトランスでは防止できない広帯域の周波数のノイズを遮断し、装着機器の耐ノイズ性を確実に向上させることができます。ノイズ対策を低コストで行うことを目指した小型製品です。機器の電源に装着することで、高周波ノイズの侵入と流出を防止します。高いノイズ遮断性能により、5000Vまでの誘導雷サージによる被害を防止します。他のノイズ防止素子を削減することができます。放射ノイズの影響を受けにくい構造をしています。1次側・2次側ともにリード線接続です。最悪の電磁環境下でも情報処理装置・機器・システム等を、高周波ノイズ障害から確実に守ります。用途機器に組み込んで使用したいとき。量産品のノイズ対策をしたいとき。小型機器のノイズ対策をしたいとき。低コストでノイズ対策をしたいとき仕様入力形状:シールドケーブル50cm、出力形状:シールドケーブル50cm形状入力形状:シールドケーブル50cm、出力形状:シールドケーブル50cm端子形状リード線式定格周波数(Hz)50/60絶縁抵抗(MΩ)100以上(DC1000V 1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)相数単相入力電圧変動許容範囲(V)10%耐ノイズディファレンシャルモード(ノーマルモード):50kHz~100MHzにおいて -30dB以下、コモンモード:DC~100MHzにおいて -40dB以下定格インパルス耐電圧(kV)1.2/50μs 標準衝撃波:5(1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)動作周囲温度(℃)-10~40動作湿度(%)相対湿度95以下(但し結露が発生しないこと)耐電圧(V/min)2000 50/60Hz(1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)耐電圧(V)2000(1分間 入力-出力間 ライン-筐体間)
ノイズカットトランス NCT-I4型
電研精機研究所¥75,980~税込¥83,578~1台4日以内出荷防雷サージ対策を手軽に行える小容量・低価格の障害波遮断変圧器《ノイズカットトランス(TM)》です。誘導雷サージ防止機能が強化されているため、雷サージ・開閉サージ・短絡事故等から機器を守ります。これ1台で雷サージ対策とノイズ対策を同時に行うことができます。防雷サージ対策を手軽に行える小型製品です。機器の電源に装着することで、誘導雷サージが機器に侵入するのを防止します。高周波ノイズの侵入と流出も防止できます。他のノイズ防止素子を削減することができます。放射ノイズの影響を受けにくい構造をしています。1次側は端子台接続、2次側はリード線接続です。情報処理装置・機器・システム等を雷サージから確実に守ります。用途手軽に防雷サージ対策を行いたいとき。機器に組み込んで使用したいとき。小型機器のノイズ対策をしたいとき。量産品のノイズ対策をしたいとき。低コストでノイズ対策をしたいとき仕様入力形状:端子台、出力形状:シールドケーブル50cm定格周波数(Hz)50/60寸法B(mm)9絶縁抵抗(MΩ)100以上(DC1000Vメガー)相数単相入力電圧変動許容範囲(V)10%耐ノイズディファレンシャルモード(ノーマルモード):50kHz~100MHzにおいて/-30dB以下、コモンモード:DC~100MHzにおいて/-40dB以下定格インパルス耐電圧(kV)1.2/50μs 標準衝撃波:10(1次巻線-2次巻線間、1次巻線-接地間、2次巻線-接地間)動作周囲温度(℃)-10~+40動作湿度(%)相対湿度95以下(但し結露が発生しないこと)耐電圧(V)2000(1分間 入力-出力間 ライン-筐体間)
FUNCTIONBOX FX-UF
田島メタルワーク¥24,980~税込¥27,478~1台16日以内出荷FX-UF用巾木です。用途ステンレス 0.8t ヘアライン仕上 アジャスター付 高さ調整巾0~15mm
Logitech C270 Webcam - USB 2.0
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。This is the Logitech C270 Webcam. With a sleek compact look and a black finish, this is not just for looks. This economical choice provides a 720p/30FPS HD resolution in a 16:9 widescreen format. The Logitech C270 webcam is compatible with most major messaging applications like Skype, Windows Live Messenger, Yahoo Messenger and more, giving you a wide selection of use.。Fluid Crystal technology provides smoother videos, sharper pictures, richer colors and clearer sound in real-world conditions. With the automatic light correction, even if you make a video call in dim or poorly backlit settings, the camera will intuitively adjust to produce the best possible image.。The built-in noise-reducing mic makes sure your voice comes across clearly, even if you're in busy surroundings. This flexible webcam comes with a universal clip for mounting so you can either attach it securely to your screen or sit it on a shelf.。Features。USB port。Max Resolution - 720p/30fps。16:9 Widescreen。Photo Resolution - 3MP。Focus Type - Fixed focus 40cm and beyond。Lens Type - Plastic。Auto Light Correction。Built-in mic with noise cancellation - mono。Field of View 60°アズワン品番67-0427-16