適合(ガード)FK21554 (ステンレス)、(ガード)FK21534 (鋼材)質量(kg)1.8材質(本体)亜鉛鋼板(クロムフリー)取付方式天井直付型消費電力(W)12定格電圧(V)AC100~242グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明光源LDL20ランプLDL20S寸法(幅W×長さL×高さH)(mm)120×632×114色温度(K)5000防塵防水性能IP23 防湿安定器定格出力型、<出力固定型>エネルギー消費効率(Lm/W)79.1光源寿命40000時間(光束維持率85%)トランスランプ別売、電源ユニット内蔵演色指数(Ra)84材質(反射板)亜鉛鋼板(クロムフリー・高反射白色粉体塗装)定格光束(Lm)950子品番【器具】NNFW21001J LE9、【ランプ】LDL20S・N/11/12-K