仕様【適合ガード】FK42553(ステンレス)、【適合ガード】FK42533(鋼材)材質【本体】亜鉛鋼板(クロムフリー・高反射白色粉体塗装)長さ(mm)1250幅(mm)230質量(kg)3.1高さ(mm)86タイプ天井直付型、防湿型・防雨型・6900 lmタイプ・昼白色・非調光使用温度範囲(℃)-10~35等級IP23 防湿光源LED(昼白色)色温度5000 K光源色昼白色トランスランプ:LED内蔵、電源ユニット内蔵LED寿命(時間)40000(光束維持率85%)RaRa83RoHS指令(10物質対応)対応グリーン購入法適合エコロジー商品省エネ