カテゴリ
- 電気材料(2)
- 手袋(2)
- 制御機器(1)
- 食品・飲料(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「nti-20」の検索結果

海外国内用大型変圧器1500W 100V⇔220V~240V
カシムラ¥34,980税込¥38,4781台当日出荷海外家電製品の国内使用、日本家電製品の海外使用のどちらもOK!。1500Wまで対応の大容量変圧器。サーマルプロテクタ(自動復帰)、ヒューズ内蔵の安全設計。AC220~240Vの国で1500Wまでの日本の家電製品が使えます。AC100V(日本国内)で1500WまでのAC220~240V仕様の家電製品が使えます。形状(電流ヒューズ)筒型ガラス管質量(kg)6周波数(Hz)50/60定格(電流ヒューズ)6S20A/250V出力電圧(V)AC100/AC220-240入力電圧(V)AC220-240/AC100寸法(幅W×高さH×奥行D)(mm)134×110×175電源コード(m)2コンセント出力A・C兼用(2個付)電源プラグ(本体)A定格容量(W)1500特性タイムラグ溶断形(スロータイプ)ヒューズ(mm)(電流ヒューズ)Φ6.35×31.8
海外用変圧器 110-130V 220-240V
カシムラ¥6,598税込¥7,2581個当日出荷から8日以内出荷日本の家電製品を海外で使うための変圧器。サーマルプロテクタ(自動復帰)内蔵の安全設計。電圧AC110~130VおよびAC220~240Vの国で日本の電化製品が使えます。仕様温度過昇防止装置:サーマルプロテクタ出力電圧AC100Vコード長さ(m)1.45周波数50Hz/60Hz電源プラグ本体:Aプラグ入力電圧AC110-130V/AC220-240V出力コンセントAタイプ
CR-20Aunti-cutシリコンドット手袋
ケイワーク¥359税込¥3951双当日出荷軍手より強靭で安心です。シリコンドットの滑り止め付です。CR-20は1双、CR-203は3双組となります。EN388:2016 耐切創レベル3|B。ANSI CUT 耐切創レベル2材質13G超高強度ポリエチレン、繊維、ガラス繊維、ポリエステル、シリコン色グレーサイズF
ワイヤーステッカー 20×10mm スチールタイプ 粘着式
オーム電機¥359~税込¥395~1セット(10個)ほか翌々日出荷RoHS適合品。ワイヤーステッカー(配線固定用)。電線をしっかり支持可能。強力テープ付きで簡単取付。【使用方法】。1.テープを貼る面の水分・油分をよく拭き取ってください。2.ハクリ紙をはがし、しっかり押し付けて固定してください。寸法(mm)貼付:20×10材質(本体)スチール爪長さ(mm)19.5両面テープ発泡体(PE)+粘着剤RoHS指令(10物質対応)対応
スチールステッカー 20×10mm 粘着タイプ
オーム電機¥1,698~税込¥1,868~1セット(100個)翌々日出荷RoHS適合品。スチールステッカー(配線固定用)。電線やケーブルをしっかり固定可能。強力テープ付きで簡単に取付できます。【使用方法】。1.テープを貼る面の水分・油分をよく拭き取ってください。2.ハクリ紙をはがし、しっかり押し付けて固定してください。寸法(mm)貼付:20×10材質(本体)スチール爪長さ(mm)19.5両面テープボンドWF181RoHS指令(10物質対応)対応
明治屋 MY ピーナッツバター クランチー 200gx12
明治屋¥4,998税込¥5,3981セット(200g×12個)3日以内出荷ローストしたピーナッツの香ばしい風味と、つぶつぶの食感が楽しめる、クランチタイプのピーナッツバター。歯応えを生かして、クッキーやケーキなどのお菓子作りの材料としてもお使いいただけます。保存環境常温
CR-203Aunti-cutシリコンドット手袋3双組
ケイワーク¥979税込¥1,0771パック7日以内出荷軍手より強靭で安心です。シリコンドットの滑り止め付です。CR-20は1双、CR-203は3双組となります。EN388:2016 耐切創レベル3|B。ANSI CUT 耐切創レベル2材質13G超高強度ポリエチレン、繊維、ガラス繊維、ポリエステル、シリコン色グレーサイズF
SparkFun Thermocouple Breakout - MAX31855K
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocoupleアズワン品番67-0426-49