RoHS指令(10物質対応)対応材質【金具/アダプタ】ステンレス(SUS304)内径(Φmm)50.8外径(Φmm)65.9補強層4W/S最高使用圧力(MPa)21最小破壊圧力(MPa)84最小曲げ半径(mm)430概略質量(g/m)4600構造内面チューブ/耐油性合成ゴム、補強層/高抗張力鋼線、外面カバー/耐摩・耐候性合成ゴム適合流体一般作動油流体温度範囲(℃)-40~100推奨雰囲気温度(℃)-40~80規格【金具】G2" 管用平行メスねじ(オス30°シート)、【アダプタ】G2”メス30°シート(金具1009接続側)×R2”質量(g/個)【金具】2320、【アダプタ】830六角対辺(mm)X:65、Y:70、アダプタ:70