カテゴリ

  • 制御機器(2)
  • バイク部品(1)
  • 学童・教育用品(1)
絞り込み

「ocemm」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
159,800税込175,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
AAEON UP4000ボード Intel(R) Atom x7-E3950搭載 85 x 56mm超小型CPUボード オンボード4GBメモリ 64GB eMMC UP-APL03X7F-0464 AAEONAAEON UP4000ボード Intel(R) Atom x7-E3950搭載 85 x 56mm超小型CPUボード オンボード4GBメモリ 64GB eMMC UP-APL03X7F-0464AAEON
79,980税込87,978
1台
9日以内出荷
特徴:●Intel Atom x7-E3950 Processor SoC●LPDDR4 4Gオンボードメモリ●64GオンボードeMMC ●40 pin GPIO x 1●Audio x 1(6 pin wafer)●TPM 2.0●Windows /Yocto/Ubuntu Linux対応●コミュニティサイトで技術サポートwww.upcommunity.org
仕様グラフィック:Intel Gen 9 HD(4Kコデック対応)寸法(mm)85×56電源(V)DC 12対応OSMicrosoft Windows 10 (full), Windows IOT Core、Yocto project 3.1 Kernel 5.4、Ubuntu 18.04メモリー4GBオンボード使用CPUIntel Atom x7-E3950入出力【リアI/O】RJ-45 x 1、USB 3.2 Gen 1 (Type A) x 3、HDMI 1.4bx 1【ピンヘッダI/O】10 pin wafer (2 USB2.0 + 1 HSUART) x 1、4pin wafer power button for front panel x 1、2 pin wafer for Fan ( 12V ) x 1 、USB 3.2 Gen 1 Type-C x 1、電源ボタン関連資料カタログ(0.35MB)動作温度範囲(℃)0~60ストレージ64GB eMMCオンボード
AAEON UP4000ボード Intel(R) Pentium N4200搭載 85 x 56mm超小型CPUボード オンボード8GBメモリ 64GB eMMC UP-APL03P4F-0864 AAEONAAEON UP4000ボード Intel(R) Pentium N4200搭載 85 x 56mm超小型CPUボード オンボード8GBメモリ 64GB eMMC UP-APL03P4F-0864AAEON
99,980税込109,978
1台
10日以内出荷
特徴:●Intel Pentium N4200 Processor SoC●LPDDR4 8Gオンボードメモリ●64GオンボードeMMC ●40 pin GPIO x 1●Audio x 1(6 pin wafer)●TPM 2.0●Windows /Yocto/Ubuntu Linux対応●コミュニティサイトで技術サポートwww.upcommunity.org
仕様グラフィック:Intel Gen 9 HD(4Kコデック対応)寸法(mm)85×56電源(V)DC 12対応OSMicrosoft Windows 10 (full), Windows IOT Core、Yocto project 3.1 Kernel 5.4、Ubuntu 18.04メモリー8GBオンボード使用CPUIntel Pentium N4200入出力【リアI/O】RJ-45 x 1、USB 3.2 Gen 1 (Type A) x 3、HDMI 1.4bx 1【ピンヘッダI/O】10 pin wafer (2 USB2.0 + 1 HSUART) x 1、4pin wafer power button for front panel x 1、2 pin wafer for Fan ( 12V ) x 1 、USB 3.2 Gen 1 Type-C x 1、電源ボタン関連資料カタログ(0.35MB)動作温度範囲(℃)0~60ストレージ64GB eMMCオンボード
FCR J/N #OCEMM (N427-OCEMM) KEIHINFCR J/N #OCEMM (N427-OCEMM)KEIHIN
989税込1,088
1個
22日以内出荷