カテゴリ
- 制御機器(1)
- 電気材料(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
エコロジープロダクト
「of15m」の検索結果

SUB-D HD15 M/M CABLE
ROLINE¥1,798税込¥1,9781個7日以内出荷仕様コネクタ ジェンダー:オスコネクタ タイプ:HD 15ピンコネクタ ジェンダー:オスコネクタ サイズ:HD 15ピン長さ:1.8mシース色:グレーRoline Grey VGA Cable. Roline VGA Cables, designed for use with monitors, personal computer, TV screens or laptops. These VGA cables are designed with an HD-15 connector (male) that carry analog video signals (no audio) and support high low screen resolution. Features and Benefits. Cable for connection of monitor to graphics card 14 lines and additionally screen line which is connected to the foil screen of the cable and to both connectors Moulded connector casings Hand-locking screws Screw locking mechanism Various length available; 1.8m to 10m HD15 connectors Male to female/ Male to Male options RoHS Certificate of Compliance. What is the difference between VGA and SVGA. video graphic array (VGA) cable carries analog signals and supports video resolutions up to and including 640 480 resolution. super video graphic array (SVGA) cable carries analog signals and supports high-resolutions up to and including 800 600 resolution. What ’s the advantage of VGA. VGA supports low-resolutions Keep signals intact Thinner Cables Economical VGA are useful for short distances less than 10 metres. Application Information. VGA cables are vital component when setting up computers to monitors, projectors and high definition television sets. On laptop computers or other small devices mini-VGA port may be required in place of the full-sized VGA connector.