仕様接地線/2mm2以上のIV線適合【通信環境】10BASE-T(IEEE802.3i)、100BASE-TX(IEEE802.3u)、1000BASE-T(IEEE802.3ab)、PoE(IEEE802.3af)、PoE(IEEE802.3at)、AlternativeA、Bトラスコ品番449-0118形状モジュラー/RJ-45(8芯)使用温度(℃)-20~+70使用電圧(V)DC60(最大連続)適合ケーブルUTPカテゴリ5e、6、6Aケーブル、STPカテゴリ5eケーブル最大負荷電流(mA)1000電圧防護レベル(V)500以下耐インパルス(8/20μs)5kA、(10/350μs)2kA使用湿度(%RH)90以下(結露しないこと)