仕様動作極性:正・負(ただし判別しない)適合太陽光システム専用電源用SPD(クラスⅡ、クラスⅢ)、電源用SPD(クラスⅡ、クラスⅢ)、制御電源回路用SPD、信号回線用SPD、電話回線用SPDなどの接地線種別貫通型取付DINレール質量(g)本体:約450/CT部:約100使用温度範囲(℃)0~50出力【接点】サージ電流検出時およびSPD劣化接点動作時適合電線(mm2)IV線100以下記録方式サージ電流レベル(8/20μs)100A,500A,1000Aとその時刻、SPD劣化接点動作(SPDと接続時)とその時刻記録媒体SDメモリカード 2GB(付属品)使用環境屋内用許容電流(最大)25kA(8/20μsおよび10/350μs)データ記録件数最大999件