仕様逆動作可能材質本体/ポリアセタール、フロート/発泡NBR+フェノール、ストッパ/SUS316、取付ナット/ポリアセタール、ユニオン/ポリアセタール高さ(mm)フロート/25質量(g)約15内径(Φmm)フロート/9外径(Φmm)フロート/25使用温度(℃)-10~90粘度5P以下比重測定範囲0.6以上引張強度(N)リード線/20 Max.耐圧力(MPa)1 Max.(静圧)耐衝撃(m/s2)100 Max.リード線長さ(mm)300リード線耐熱PVC被覆 UL1430 AWG22(黒色)応差スイッチ/15±1mmクリアランス(mm)フロート・ステム/1.4取付ねじサイズG1/8RoHS指令(10物質対応)対応吃水(mm)14