仕様逆動作可能材質本体/ポリプロピレン、フロート/発泡ポリプロピレン、ストッパ/ポリプロピレン、取付ナット/ポリプロピレン、ユニオン/ポリプロピレン高さ(mm)フロート/25質量(g)約16内径(Φmm)フロート/9外径(Φmm)フロート/25使用温度(℃)-10~90粘度5P以下比重測定範囲0.85以上引張強度(N)リード線/20 Max.耐圧力(MPa)1 Max.(静圧)耐衝撃(m/s2)100 Max.リード線長さ(mm)300リード線耐熱PVC被覆 UL1430 AWG22(黒色)最大使用電圧(V)AC300/DC300最大使用電流(A)AC0.5/DC0.5応差スイッチ/1.5±1mmクリアランス(mm)フロート・ステム/1.4取付ねじサイズG1/8RoHS指令(10物質対応)対応吃水(mm)19接点容量AC50VA/DC50W