仕様逆動作可能材質本体/SUS316、フロート/SUS316L、ストッパ/SUS316、取付ナット/SUS316高さ(mm)フロート/27質量(g)約37内径(Φmm)フロート/9.4外径(Φmm)フロート/28使用温度(℃)-10~100粘度5P以下比重測定範囲0.8以上引張強度(N)リード線/20 Max.耐圧力(MPa)2 Max.(静圧)耐衝撃(m/s2)100 Max.リード線長さ(mm)300リード線耐熱PVC被覆 UL1430 AWG22(黒色)応差スイッチ/1.5±1mmクリアランス(mm)フロート・ステム/1.4取付ねじサイズG1/8RoHS指令(10物質対応)対応吃水(mm)19