カテゴリ

  • コンプレッサー・空圧機器・ホース(1)
  • 事務用品(1)
  • パソコン/周辺機器(1)
  • 学童・教育用品(1)
  • トラック純正部品(1)

「pad-500」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • エアダスタ 500mm パオック

    エアダスタ 500mm

    パオック(1件のレビュー)
    3,398税込3,738
    1本
    当日出荷
    粉塵、ほこり等の吹き飛ばし、清掃作業に便利です。ロングノズルで狭いところの吹き飛ばしに便利です。
    最高使用圧力(MPa)0.6本体寸法(mm)654×140×25本体質量(g)約180接続ねじ(プラグ)Rc1/4ノズル長(mm)約500適合流体空気
  • (MB500)PAD,BRAKE PEDAL 三菱ふそう

    (MB500)PAD,BRAKE PEDAL

    三菱ふそう
    1,498税込1,648
    1個
    5日以内出荷
  • 55V型4Kタッチディスプレイ BIG PAD シャープ

    55V型4Kタッチディスプレイ BIG PAD

    シャープ
    279,800税込307,780
    1台
    翌々日出荷
    タッチサイネージやミーティングツールとして、店舗・オフィス・公共施設など、多様なシーンにフィットするミドルサイズタッチディスプレイ/BIG PAD/輝度500cd/m2/縦横対応/スピーカー有/18時間連続稼働Android OS搭載/e-Signage Sプレーヤー内蔵/Webブラウザー内蔵/Office・PDFビューアー内蔵/ワイヤレス画面共有アプリ「EShare」内蔵/ホワイトボード内蔵/透明ボード内蔵/USB Type-C接続対応/横・縦・上向き斜め45度設置対応/本体電源ON・OFFスケジュール機能搭載/金属筐体/メーカー無償3年保証/オンサイト保証
    仕様●液晶パネル方式:VA●J-Moss:対応●本体サイズ(H×W×D):1265x73x736mm●本体(色):ブラック●国際エネルギースター:対応●プラグ アンド プレイ:VESA DDC2B対応●電源OFF時消費電力:0.5(スタンバイモード時)●電気用品安全法(付属品等):適合/例外承認●スリープ時消費電力:2.0(入力信号待機時)●電波法備考:対象●標準消費電力:145(別売品未装着時)●電気用品安全法(備考):本体と付属の電源コードにて適合●電気用品安全法(本体):適合●VCCI:対応サイズ55型ピッチ水平0.315×垂直0.315(mm)電源AC100V 50/60Hz適合規格62368-1本体質量(kg)約33入力信号デジタル最大消費電力(W)285コントラスト比5000:1表示色約10億7374万色解像度3840×2160ドット視野角左右178°/上下178° (コントラスト比≧10)走査周波数(水平)135kHz@3840×2160走査周波数(垂直)60Hz@3840×2160ケーブルACコード応答速度7ms入力端子HDMI×3、USB Type-B×1、USB Type-C×1スピーカーあり 10W+10W出力端子HDMI×1(HDCPコンテンツ出力不可)、3.5mmミニステレオジャック×1RoHS指令(10物質対応)対応タッチパネル方式赤外線遮断方式グリーン購入法適合輝度(cd/m2)500USBUSB Type-B×1、USB Type-C×1
  • メモブロック 500枚 Pukka Pad

    メモブロック 500枚

    Pukka Pad
    999税込1,099
    1個
    6日以内出荷
    「Bloom」コレクション、メモブロック。イギリス発祥のステーショナリーブランド、Pukka Pad(プッカパッド)のブルームコレクション。ホログラフィック仕様の華やかなフローラルデザインを側面にも採用し、70gsmの用紙を500枚綴った天糊タイプのメモブロックです。
    高さ(mm)43質量(g)220枚数500縦(mm)80横(mm)80
  • Multimedia Wireless Keyboard SPARKFUN

    Multimedia Wireless Keyboard

    SPARKFUN
    9,998税込10,998
    1個
    33日以内出荷
    Description。With Single-Board Computers(SBCs)on the rise, it is a good idea to have an easy way to interface with them. Operating on a 2.4GHz frequency, the Multimedia Wireless Keyboard possesses a normal-sized key layout, media controls and a multitouch track pad. This keyboard is powered by a built-in 850mAh LiPo battery, providing you with 500--700 hours of use. Even if you don't have a Raspberry Pi, BeagleBone or another SBC, this keyboard can work with smart TVs, mobile devices and full-blown PCs!。The Multimedia Wireless Keyboard can be charged via the attached USB cable, which stores in the same compartment as the wireless USB receiver. The track pad on the wireless keyboard not only features left and right click options, but also a scroll function. Measuring less than an inch thick, this wireless keyboard is an ideal product for on-the-go situations.。Note:The attached USB cable is for charging purposes only.。Features。317.2mm×123.6mm×18.3mm(12.4in×4.8in×0.7in)。System Requirements:HID-Compatible Device。USB Port。Windows 2000, XP, CE, Vista, 7, 8 or Higher。Linux(Debian-3.1, Red Hat-9.0, Ubuntu-8.10, Fedora-7.0)。Android OS
    アズワン品番67-0429-22