カテゴリ
- 学童・教育用品(35)
- 制御機器(21)
- パソコン/周辺機器(1)
絞り込み
エコロジープロダクト

JST 圧着コネクタハウジング 4極 ピッチ:2mm 1列 PALR-04VF
JST(日本圧着端子製造)¥679税込¥7471袋(50個)当日出荷仕様圧接と圧着の両ソケットに対応しています。確実なロック機構により誤脱落が防止されています。 二次リテーナにより、不完全な挿入や切断に対する保護が強化されています。 パネルロックタイプもあります。長さ(mm)13.4幅(mm)6.3ピッチ(mm)2極数4シリーズPA材質(ハウジング)ナイロン行数1RoHS指令(10物質対応)対応オス・メスメス併用可能製品PALコネクタ実装タイプケーブルマウント接続方向ストレート
JST 圧着コネクタハウジング 2極 ピッチ:2mm 1列 PALR-02VF
JST(日本圧着端子製造)(1件のレビュー)¥579税込¥6371袋(50個)当日出荷長さ(mm)9.4幅(mm)6.3ピッチ(mm)2極数2シリーズPA材質(ハウジング)ナイロン行数1RoHS指令(10物質対応)対応オス・メスメス併用可能製品PALコネクタ実装タイプケーブルマウント接続方向ストレート
JST 圧着コネクタハウジング メス 1極 1列 PAシリーズ
JST(日本圧着端子製造)(1件のレビュー)¥279税込¥3071袋(50個)当日出荷仕様コンタクト数 = 1行数 = 1ジェンダー = メスコンタクトジェンダー = オス取り付けタイプ = ケーブルマウントシリーズ = PA併用可能製品 = PALコネクタボディ向き = ストレート長さ = 12.8mm幅 = 1.6mm深さ = 2.4mmハウジング材質 = リン酸銅RoHS指令(10物質対応)対応
JST 圧着コネクタハウジング 6極 ピッチ:2mm 1列 PALR-06VF
JST(日本圧着端子製造)¥929税込¥1,0221袋(50個)当日出荷長さ(mm)17.4幅(mm)6.3ピッチ(mm)2極数6シリーズPA材質(ハウジング)ナイロン行数1RoHS指令(10物質対応)対応オス・メスメス併用可能製品PALコネクタ実装タイプケーブルマウント接続方向ストレート
JST 圧着コネクタハウジング 5極 ピッチ:2mm 1列 PALR-05VF
JST(日本圧着端子製造)¥879税込¥9671袋(50個)当日出荷仕様圧接と圧着の両ソケットに対応しています。確実なロック機構により誤脱落が防止されています。 二次リテーナにより、不完全な挿入や切断に対する保護が強化されています。 パネルロックタイプもあります。長さ(mm)15.4幅(mm)6.3ピッチ(mm)2極数5シリーズPA材質(ハウジング)ナイロン行数1RoHS指令(10物質対応)対応オス・メスメス併用可能製品PALコネクタ実装タイプケーブルマウント接続方向ストレート
Qwiic JST Connector - SMD 4-pin Horizontal
SPARKFUN¥229税込¥2521個33日以内出荷Description。Here is a tiny 4-pin Qwiic 1mm JST connector. This connector is used on all of our Qwiic-based boards and can be used to create your own I2C-based device compatible with the Qwiic system. Additionally, this connector will mate with all ofアズワン品番67-0425-41
ヒロセ電機 基板接続用ソケット 8 極 2mm 2 列 スルーホール実装
HIROSE(ヒロセ電機)¥889税込¥9781袋(5個)8日以内出荷区分ソケットピッチ(mm)2極数8シリーズDF11定格電圧(V)250定格電流(A)12行数2材質(コンタクト)銅RoHS指令(10物質対応)対応結線方法はんだコネクタシステム電線対基板実装タイプスルーホール実装接続方向ストレート
PAファミリーシリーズ ベース付ポスト(DIPタイプ)
JST(日本圧着端子製造)(1件のレビュー)¥309~税込¥340~1袋(10個)当日出荷から93日以内出荷強ロック機構 互換性のある圧着・圧接の両ソケット 高信頼性コンタクト 挿入ガイド構造 ツバ付プレスピンピッチ(mm)2.0定格電圧(V)250定格電流(A)3(AWG#22使用時)適合電線範囲 AWG(#)28~22
引抜き工具 JST,XA シリーズ
JST(日本圧着端子製造)¥5,598税込¥6,1581個当日出荷仕様シリーズ = XASXA-01T-P0.6、SXM-01T-P0.6、SXA-001T-P0.6、SXM-001T-P.06コンタクト用の抜き取り工具RoHS指令(10物質対応)対応
JST 圧着抜き取り工具 YCシリーズ
JST(日本圧着端子製造)¥15,980税込¥17,5781個当日出荷仕様シリーズ = YCPHDシリーズコンタクトについては、代表品番688-1381を参照. PHDシリーズ工具. < 688-0871') 688-0871/: PHDシリーズコンタクト用の抜き取り工具RoHS指令(10物質対応)対応
JST 圧着コネクタハウジング 9極 ピッチ:2.5mm Single列 XMR-09V
JST(日本圧着端子製造)¥1,398税込¥1,5381箱(30個)3日以内出荷ピッチ(mm)2.5極数9シリーズXM行数SingleRoHS指令(10物質対応)対応オス・メスメス接続方向ストレート
JST 基板接続用ピンヘッダ 5極 1.25mm BM05B-GHS-TBT(LF)(SN)
JST(日本圧着端子製造)¥709税込¥7801箱(5個)8日以内出荷ピッチ(mm)1.25極数5シリーズGH定格電圧(V)50定格電流(A)1材質(コンタクト)リン青銅RoHS指令(10物質対応)対応結線方法はんだシュラウド/アンシュラウドシュラウドコネクタシステム電線対基板接続方向ストレート
JST 基板接続用ピンヘッダ 4極 5.0mm 2列 B04P-XL-HDB (LF)(SN)
JST(日本圧着端子製造)¥1,898税込¥2,0881箱(20個)3日以内出荷ピッチ(mm)5極数4シリーズXL定格電圧(V)150定格電流(A)10表面処理コンタクト:銅、錫行数2RoHS指令(10物質対応)対応結線方法はんだシュラウド/アンシュラウドシュラウドコネクタシステム電線対基板接続方向トップエントリー
Qwiic JST Connector - SMD 4-Pin Vertical
SPARKFUN¥279税込¥3071個33日以内出荷Description。Here is a tiny 4-pin Qwiic 1mm JST connector. This connector mounts to allow you to connect your cable vertically, great for tight spaces. This connector is used on all of our Qwiic-based boards and can be used to create your own I2C-basedアズワン品番67-0425-88
JST Right-Angle Connector - SMD 2-Pin Black
SPARKFUN¥329税込¥3621個33日以内出荷Description。This is a two pin, compact surface mount JST connector. We really like the solid locking feeling and high current rating on these small connectors. We use these all the time as battery connectors.アズワン品番67-0425-09
PureThermal Mini Pro JST-SR with FLIR Lepton 3.5
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃アズワン品番67-0423-44
JST 基板接続用ピンヘッダ 15極 1.25mm SM15B-GHS-TB(LF)(SN)
JST(日本圧着端子製造)¥699税込¥7691箱(5個)3日以内出荷ピッチ(mm)1.25極数15シリーズGH定格電圧(V)50定格電流(A)1材質(コンタクト)リン青銅RoHS指令(10物質対応)対応結線方法はんだシュラウド/アンシュラウドシュラウドコネクタシステム電線対基板接続方向ライトアングル
JST 圧着端子コンタクト メス PA, PBV, PHDシリーズ
JST(日本圧着端子製造)(5件のレビュー)¥629税込¥6921袋(100個)当日出荷仕様ジェンダー = メス併用 = PA, PBV及びPHDコネクタハウジングシリーズ = PA, PBV, PHD最小ワイヤサイズmm2 = 0.1mm2端子方法 = 圧着最小ワイヤサイズAWG = 26AWG最大ワイヤサイズAWG = 22AWG最低使用温度 = -25℃最高使用温度 = +85℃JST PHDシリーズ圧着コンタクト. PHD 2.0 mmシリーズ圧着レセプタクルハウジングで使用する圧着コンタクトです。この圧着レセプタクルコンタクトは、スズめっきが施されたりん青銅製です。28-24 AWG又は26-22 AWGのワイヤサイズ範囲に対応します。手動圧着工具(品番688-0880、メーカー型番WC-620、注文コード45967382)は、サイズ28-24 AWG圧着コンタクト用です。抜き取り工具(品番688-0871、メーカー型番EJ-PHD、注文コード41144986) も用意しています。RoHS指令(10物質対応)対応
ヒロセ電機 基板接続用ピンヘッダ 14極 1.25mm 1列 DF13-14P-1.25DS(20)
HIROSE(ヒロセ電機)¥1,298税込¥1,4281箱(8個)7日以内出荷ピッチ(mm)1.25極数14シリーズDF13定格電圧(V)AC29.9、150.0定格電流(A)1表面処理コンタクト:錫行数1RoHS指令(10物質対応)対応結線方法はんだシュラウド/アンシュラウドシュラウド実装タイプスルーホール実装接続方向ライトアングル
JST コネクタハウジング 2極 ピッチ:2mm 1列 02T-JWPF-VSLE-S
JST(日本圧着端子製造)¥989税込¥1,0881袋(5個)当日出荷仕様UL. タブコンタクトはタブハウジングに、レセプタクルコンタクトはレセプタルハウジングに取り付けられます。. JST JWPFシリーズ コネクタハウジング. JSTのJWPFシリーズは2.00mmピッチのコネクタハウジング製品です。コンパクトな設計のため、小型の用途に最適です。IP67の防水性を実現するために、電線側にはしっかりとしたゴムパッキンが付いています。用途:自動車産業のライトクラスタユニットやドアミラー制御ユニット、冷蔵庫や洗濯機などの家電製品、鉄道産業の照明や 低消費電力システム、あらゆる産業の工場自動化など幅広い分野で利用可能。. 特長. 2.0 mm ピッチ 電線対電線の接続用途に向いた構成と接合部 防水コネクタ 湿気やほこり、汚れ、傷から守る密閉シール インナーロック構造で確実な嵌合を実現 スプリング作動ハウジング-端子ロックで、確実なコンタクト保持を実現 コンパクトな設計長さ(mm)7幅(mm)8.1ピッチ(mm)2極数2シリーズJWPF材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス併用可能製品JWPFシリーズタブコネクタ実装タイプケーブルマウント接続方向ストレート
ヒロセ電機 コネクタハウジング 3極 ピッチ:2.5mm 1列 DF1E-3EP-2.5C
HIROSE(ヒロセ電機)¥3,500税込¥3,8501袋(100個)7日以内出荷ピッチ(mm)2.5極数3シリーズDF1E行数1結線方法圧着実装タイプケーブルマウント接続方向ストレート
【互換品】 USB 3.0 MicroB USBケーブル 1.0m SEAGATE シーゲイト ST305004EXA101-RK 対応 通信ケーブル デジタルカメラ 外付けHDD
メディアカバーマーケット¥1,098税込¥1,2081本4日以内出荷。 USB3.0 MicroB USBケーブル 特徴。。USB3.0対応のUSBケーブル(A-MicroBタイプ)(USB3.0/USB3.0 Gen1/USB3.20Gen1 は同仕様)です。外付けハードドライブ、USBハブ、スマートフォン、タブレットに接続可能でポータブルUSB 3.0 ハードドライブにとって不可欠なアクセサリーです。Micro USB ケーブルはUSB 3.0に対応し、従来(USB2.0)規格の10倍以上という「最大5Gbps」(Super Speed:理論値)の高速データ転送を実現します。USB2.0との下位互換にもサポートできます。Micro USB Type-bケーブルはストレインリリーフを成型したコネクターで耐久性にも優れ、人間工学に基づいて設計されたトレッドを採用。ケーブルが簡単に挿抜可能です。また、USBコードは耐腐食性金メッキコネクタなので、より良いパフォーマンスと耐久性を実現します。。USB Micro ケーブルは金メッキコネクター、純銅導体と箔&編組シールドの組み合わせでケーブルの性能が高まり、エラーフリーのデータ転送と高速充電速度も実現します。Micro USB 3.0 ポートが搭載のデバイス:Samsung Galaxy S5、Galaxy Note 3、 Galaxy Note Pro 12.2、又はポータブルUSB 外付けハードドライブ(Toshiba Canvio、Seagate FreeAgent、Western Digital (WD) My Passport と Elements hard drivesを含む)などに対応します。【対応機種】。【SEAGATE/シーゲイト】。★外付けデスクトップ。ST305004EXA101-RK。ST310005EXA101-RK。ST315005EXA101-RK。ST320005EXA101-RK。STAY1000102。STAY3000100。STAY3000102。STBV2000100。STBV3000100。STBV5000100。STCB3000400。STCB4000401。STDT2000300。STDT3000100。STDT3000300。STDT4000100。STDT4000300。STDT5000300。STDT6000100。STDT6000200。STDT6000300。STDT8000100。STDT8000300。STDU4000100。STEB2000314。STEB4000306。STEB4000309。STEB6000304。STEB8000300。STEL10000400。STEL12000400。STEL14000400。STEL4000300。STEL6000300。STEL8000300。STFM3000300。STFM4000300。・Mac用Backup。STDS1000300。STDS2000300。STDS4000300。STEM4000400。STEM8000400。Maxtor D3 Station。Seagateデスクトップ・ドライブ。・Expansion。ST305004EXD101-RK。ST310005EXM101-RK。ST315005EXM101-RK。ST320005EXM101-RK。STAY1000302。STAY2000302。STAY3000200。STAY3000302。STBV2000300。STBV3000300。STBV4000300。STEA1000307。STEA1000400。STEA1000409。STEA2000304。STEA2000400。STEA2000431。STEA3000400。STEA4000400。STEA5000402。STEA5000406。STEB10000400。STEB12000400。STEB14000400。STEB16000400。STEB2000100。STEB2000200。STEB2000300。STEB3000100。STEB3000200。STEB3000300。STEB4000200。STEB4000300。STEB4000304。STEB5000300。STEB6000301。STEB6000403。STEB8000200。STEB8000301。STEB8000402。STKP2000300。STKP4000402。STKP6000402。STKP8000402。STJD1000400。STJD500400。STKM1000300。STKM2000300。・One Touch SSDおよびHDD。STJE1000400。STJE1000402。STJE500400。STJE500402。STJE500404。STJE500405。STJE500406。STJE500407。STKB1000400。STKB1000401。STKB1000403。STKB2000400。STKB2000401。STKB2000403。STKC4000400。STKC4000401。STKC4000403。STKC5000400。STKC5000401。STKC5000403。HDD。STKY1000400。STKY1000401。STKY1000402。STKY1000403。STKY1000404。STKY2000400。STKY2000401。STKY2000402。STKY2000403。STKY2000404。STKY2000411。STKZ4000400。STKZ4000401。STKZ4000402。STKZ4000403。STKZ4000404。STKZ5000400。STKZ5000401。STKZ5000402。STKZ5000403。STKZ5000404。・Fast SSD。STCM1000400。STCM2000400。STCM250400。STCM500401。・One Touch Hub。STLC20000400。STLC18000402。STLC16000400。STLC14000400。STLC12000400。STLC10000400。STLC8000400。STLC6000400。STLC4000400。★据え置きHDD。SGD-EX020UBK。SGD-EX030UBK。SGD-EX040UBK。SGD-NZ040UBK。SGD-NZ030UWH。SGD-NZ030UBK。SGD-NZ020UBK。SGD-NZ010UBK。SGD-NY040UBK。SGD-NY030UWH。SGD-NY030UBK。SGD-NY020UWH。SGD-NY020UBK。SGD-NY010UBK。SGD-NX040UBK。SGD-NX030UBK。SGD-NX030UWH。SGD-NX020UBK。SGD-NX020UWH。SGD-MY060UBK。SGD-MY040UWH。SGD-MY040UBK。SGD-MY030UWH。SGD-MY030UBK。SGD-MY020UWH。SGD-MY020UBK。SGD-MX060UBK。SGD-MX040UWH。SGD-MX040UBK。SGD-MX030UWH。SGD-MX030UBK。SGD-MX020UWH。SGD-MX020UBK。SGD-MX010UBK。SGD-FNX030UBK。★外付けメディア。STCK1000100。STCK1000300。STCV2000100。STCV2000300。STCV500100。STCV500300。Photo Drive。STJS2000400。など。すべての対応機種は記載できておりません。色ブラックケーブル長(m)1コネクタ形状USB3.0(Standard-A)オス-USB3.0(Standard-MicroB)オスプラグ金メッキ伝送速度(Gbps)最大5USBタイプUSB3.0対応 USBケーブル(A-MicroBタイプ)変換タイプオス-オス
レーザダイオード 赤外線 QFN
OSRAM(オスラム)¥3,398税込¥3,7381個7日以内出荷The OSRAM Opto Semiconductors featuring 940 nm Multi-Mode VCSEL Power Array。Designed for Sensor Field of InterestANSI/ESDA/JEDEC JS-001 (HBM, Class 2) Very small SMT package VCSEL power array High optical power IR Laser with photodiode仕様●ピーク波長:949nm●レーザータイプ:VCSEL●光出力パワー:6500mW●実装タイプ:表面実装●レーザー色:赤外線●パッケージタイプ:QFNアズワン品番65-7245-61
レーザダイオード 赤外線 QFN
OSRAM(オスラム)¥2,698~税込¥2,968~1個7日以内出荷The OSRAM Opto Semiconductors featuring 940 nm Multi-Mode VCSEL Power Array。Designed for Sensor Field of InterestANSI/ESDA/JEDEC JS-001 (HBM, Class 2) Very small SMT package VCSEL power array High optical power IR Laser with photodiode
Flexible Qwiic Cable - 100mm
SPARKFUN¥659税込¥7251個23日以内出荷Description。This is a 100mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:100mm(3.93")Lengthアズワン品番67-0426-05
Flexible Qwiic Cable - 200mm
SPARKFUN¥689税込¥7581個25日以内出荷Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Lengthアズワン品番67-0426-04
Flexible Qwiic Cable - 50mm
SPARKFUN¥469税込¥5161個29日以内出荷。Description。This is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:50mm(1.96")Lengthアズワン品番67-0426-06
SparkFun High Precision Temperature Sensor - TMP117 Qwiic
SPARKFUN¥4,898税込¥5,3881個26日以内出荷。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repoアズワン品番67-0427-10
SparkFun Educator Lab Pack for micro:bit v2
SPARKFUN¥109,800税込¥120,7801個33日以内出荷Description。The micro:bit v2 Educator's Lab Pack includes 10 micro:bit v2 boards and everything you need to get you started with the new learning platform. The Lab Pack has everything you need, including micro:bits, cables, battery packs and a few parts to experiment with. This package provides an easy way to introduce your students to the micro:bit without any difficulty or parts hunting.。SparkFun packages everything educators need to get started with the micro:bit in a variety of classroom settings and learning environments. The hardware boards, cables and extra parts come pre-packaged. Examples and curriculum materials are available from SparkFun and micro:bit, as well as from other educators involved in this growing maker education movement.。Lab Packs are your classroom entry point. By combining our kits, popular boards and other educational tools with support materials(to be updated), SparkFun brings all the power of the open source community to the classroom. We've also updated the battery pack to be closer to what is in other micro:bit kits. It now requires 2xAAA batteries.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Features。Micro:bit 2.0:64 MHz Arm Cortex-M4 with FPU。512KB Flash。128KB RAM。5x5 Red LED Array。Two Programmable Buttons, one touch sensitive logo。MEMS microphone and LED indicator。Onboard Light, Compass, Accelerometer, Temp Sensors and Speaker。2.4 Ghz Micro:bit Radio/BLE 5.0 Smart Antenna。25-pin Edge Connector。4 dedicated GPIO, PWM, i2c, SPI, and ext. power。Three Digital/Analog Input/Output Rings。Two Power Rings --- 3V and GND。Dedcated I2C bus for peripherals。MicroUSB Connector(5V)。JST-PH Battery Connector(。Not。JST-XH)(3V)。Power/reset Button with Status LED。200 mA available for accessories。Program with C++, MakeCode, Python, Scratchアズワン品番67-0424-92
Qwiic Cable - Grove Adapter 100mm
SPARKFUN¥709税込¥7801個33日以内出荷Description。With the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.。Note:The Grove system has a variety of different signal systems that use the same connector. This cable。only。works with the I2C variety.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Length:100mmアズワン品番67-0425-61
SparkFun Thing Plus - RP2040
SPARKFUN¥6,698税込¥7,3681個33日以内出荷Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.アズワン品番67-0423-56
SparkFun Qwiic Alphanumeric Display - COMシリーズ
SPARKFUN¥2,998税込¥3,2981個33日以内出荷Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Pointsアズワン品番67-0421-61
SparkFun Qwiic Alphanumeric Display - COMシリーズ
SPARKFUN¥2,998税込¥3,2981個33日以内出荷Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Pointsアズワン品番67-0421-62
SparkFun Qwiic Alphanumeric Display - COMシリーズ
SPARKFUN¥3,198税込¥3,5181個33日以内出荷Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Pointsアズワン品番67-0421-64
SparkFun Qwiic Alphanumeric Display - COMシリーズ
SPARKFUN¥2,998税込¥3,2981個33日以内出荷Description。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Pointsアズワン品番67-0421-63
SparkFun Qwiic Shield for Teensy
SPARKFUN¥1,198税込¥1,3181個33日以内出荷。Description。The SparkFun Qwiic Shield for Teensy provides you with a quick and easy way to enter into SparkFun's Qwiic ecosystem with your Teensy boards. This shield is sized to work with the footprint of Teensy 4.0, Teensy 3.2, and Teensy LC. This shield connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Teensy to four SparkFun Qwiic connectors(two horizontally and two vertically mounted). The Qwiic ecosystem allows for easy daisy chaining so, as long as your devices are on different addresses, you can connect as many Qwiic devices as you'd like.。We have also added a "PROG" button on this shield that is electrically parallel with the "PROG" button on the Teensy Boards so you can choose to enter Programming mode using either the button on your Teensy or the button on the shield.。The Qwiic Shield for Teensy comes with the Teensy Header Kit and you will need to solder the headers to the shield and, if necessary, to your Teensy board. Take care to match the markings on the Qwiic Shield to the appropriate pins on your Teensy to avoid possibly damaging your boards.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Shield for Teensy Hookup Guide。Features。Teensy 4.0, 3.2, or LC Footprint Compatible。4x Qwiic Connection Ports。"PROG" Button w/ satisfying tactile feedback。I2C Jumper。3.3V and GND Busesアズワン品番67-0423-21
SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic
SPARKFUN¥17,980税込¥19,7781個33日以内出荷。Description。Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.。This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Air Velocity Sensor Breakout。Features。I2C address:0x28。Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)。Accuracy:5 % of full scale flow range。12-bit resolution。Input Voltage:2.7-3.3V。Average current draw:10mAアズワン品番67-0427-58
SparkFun Digital Temperature Sensor - TMP102 Qwiic
SPARKFUN¥2,398税込¥2,6381個33日以内出荷Description。We all like to know the temperature, right? Well, with the SparkFun TMP102 Digital Temperature Sensor, we've made it just about as easy as it gets. Based on the original Digital Temperature Sensor Breakout TMP102, we've added Qwiic connectors to bring this board into our plug-and-play Qwiic Ecosystem and added an address jumper instead of breaking out the address pin. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.。The TMP102 itself is an easy-to-use digital temperature sensor from Texas Instruments. While some temperature sensors use an analog voltage to represent the temperature, the TMP102 uses the I2C bus of the Arduino to communicate the temperature.。The TMP102 is capable of reading temperatures to resolution of 0.0625℃, and is accurate up to 0.5℃. The breakout has built-in 4.7kΩ pull-up resistors for I2C communications and runs from 1.4V to 3.6V. I2C communication uses an open drain signaling, so there is no need to use level shifting.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic TMP102 Digital Temperature Sensor Guide。Features。Uses the I2C interface。I2C Address:0x48 by default。(Three additional addresses available, as well)。12-bit, 0.0625℃ resolution。Typical temperature accuracy of ±0.5℃。3.3V sensor。Supports up to four TMP102 sensors on the I2C bus at time。2x Qwiic Connectorsアズワン品番67-0427-17
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら